Browse Saws & Blades

(253 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Miter Saws

    Miter Saws
    See all 3 items in product family
    Miter Saws Are Designed For Cutting Materials At Single, Double Or Compound Angles.

    Miter Saws feature powerful motors for precise cuts and long lasting durability. Blade sizes are 7-1/2", 8-1/2", 10" and 12". Operating styles, dimensions and operating speeds vary per model. Miter saw accessories like Stop Kits, Wing Kits and Quick Clamps are sold separately.

    Click for more
  • Miter Saw Accessories

    Miter Saw Accessories
    See all 3 items in product family
    Milwaukee® Dual-Bevel Sliding Compound Miter Saw Is An Used Tool For Construction Applications.

    Milwaukee® Dual-Bevel Sliding Compound Miter Saw is solidly made for long lasting durability and strength. Includes 5 year tool warranty.

    Features:
    Miter Angle Digital Readout: provides repeatable accuracy to 0.1°.
    Miter Angle Fine Adjust with Detent Override: to dial-in precise miter angles.
    Dual Integral Jobsite Lights: illuminate work piece and cut line from either side of blade.
    Constant Power Technology with Soft Start: maintains constant cutting speed under load and decreases start up head movement.
    Integral Dust Channel: captures dust and debris from cutting.
    Dual Horizontal Steel Rails: include three large linear bearings for smooth sliding action.
    Oversized Single Lever Bevel Adjustment: features 9 Positive Bevel Stops to allow the saw to bevel left and right 0° - 48° for fast and accurate adjustments.

    Click for more
Featured Items