Browse Sanders, Routers, & Finishing

(27 items)

Narrow Your Results

Type

  • Less...
  • More...

Belt Size

Belt Speed (SFPM)

Our Price

Go

Recently Viewed

Categories

  • Belt Sanders

    Belt Sanders
    See all 4 items in product family
    Belt Sanders Deliver Maximum Performance In Measurement And Sanding For Woodworking Applications.

    Belt Sanders are constructed with a heavy cast iron table for strength and long lasting durability. Powerful 1/3 to 25 HP motors handle heavy duty sanding jobs. Most woodworking sanders feature multi-position tilt for versatility. Tilts lock in place to sand flat pieces or mitered angles. Motor voltages are 115/230V, 120/240V, 230/460V, 115V, 120V or 230V. Available types include Belt /Disc Sander, Belt/Disc w/Closed Stand, Belt/Disc w/ Open Stand, Belt Sander, Benchtop Belt/Disc, Open End Belt Sander, Oscillating Edge Sander and Wide Belt Sander. Table size varies by model.

    Click for more
  • Portable Belt Sanders

    Portable Belt Sanders
    See all 1 items in product family
    Portable Belt Sanders Are Used For Device Enhancement And High Performance Finishing Applications.

    Portable Belt Sanders are made of high quality material for long lasting durability and dependability. Belt Sanders feature butt-splice construction for smooth performance in either direction. For use on wood, metal, plastic, fiberglass and other materials. Anti-static backing and open-coat aluminum oxide abrasive resists loading for high removal rates and consistent finish. Double-resin bonding and x-weight backings provide longer belt life. Available belt sizes range from 3/8” W x 21” L to 4” W x 24” L. Sanding ranges from 525 to 980-5600 Ft/Min. Amps range from .9 to 11.

    Click for more
  • Portable Belt Sander Accessories

    Portable Belt Sander Accessories
    See all 7 items in product family
    Portable Belt Sander Accessories Are Used For High Level Commercial And Industrial Construction Applications.

    Portable Belt Sander Accessories are made of high quality material for long lasting durability and dependability. Belt Sander Accessories are ergonomic and lightweight to provide operator comfort and long lasting durability. Powerful 7.8 to 8.8 Amp. motor produces speeds up to 5,600 FPM making it optimal for material removal. Variable speed dial can be adjusted. Type dimensions include 1/4” Arm Assembly, 3/8” Arm Assembly, 1/2” Arm Assembly, Belt (40 Grip), Belt (60 Grip), Belt (80 Grit), Belt (100 Grit), Belt (120 Grit), Belt (150 Grit), Belt (180 Grit), Belt (240 Grip) and more.

    Click for more
Featured Items