Browse Riveters, Staplers, Nailers, & Tackers

(11 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • K-Tool Hand Riveters

    K-Tool Hand Riveters
    See all 2 items in product family
    K-Tool Hand Riveters Are Used For Securing Various Size Rivets.

    K-Tool Hand Riveters are available in Heavy Duty and Super Heavy Duty for long lasting durability. The Heavy Duty Hand Riveter with 4 Nosepieces secures rivets in sizes: 3/32" (2.4 mm), 1/8" (3.2 mm), 5/32" (4.0 mm) and 3/16" (4.8 mm). The Super Duty Hand Riveter W/ 5 Nosepieces has a 17" handle to provide the leverage needed to effortlessly secure five different rivets: 1/8" (3.2 mm), 5/32" (4.0 mm), 3/16" (4.8 mm), 7/32" (6.0 mm) and 1/4" (6.4 mm).

    Click for more
  • Stanley Riveters

    Stanley Riveters
    See all 2 items in product family
    Stanley Riveters Are Designed For A Variety Of Fastening Applications And Work Environments.

    Stanley Riveters are made of rugged die-cast metal, aluminum and other high quality materials for long lasting durability and dependability. Variety of types, styles and sizes available to meet job requirements. Color coded fastener identification system on both riveter and rivet packaging makes for easy size and product selections. Variety of types available to meet job requirements. Dimensions vary per type. Quantity is 1.

    Click for more
Featured Items