Browse Hammers, Chisels, & Striking Tools

(428 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Pry Bars

    Pry Bars
    See all 23 items in product family
    Pry Bars Serve As A Lever To Force Two Objects Apart Or To Remove Nails.

    Pry bars are beveled and chiseled for maximum leverage. Pry bars are available in steel, aluminum bronze or copper beryllium for long lasting durability. Choose between Chisel, Diamond Point, Straight, Point, Straight Tapered tips. Some styles are non-sparking and non-magnetic for use in hazardous areas. Pry Bars are available from several trusted brand names.

    Click for more
  • Stake Pullers

    Stake Pullers
    See all 1 items in product family
    Stake Puller Is Used For Removal Of Both Round And Flat Stakes.

    Stake Puller is made of solid steel with blue powder coat finish for long lasting durability and dependability. Designed with secure base and levered pole with versatile attachment for pulling either round or flat shaped stakes, posts or ties. Leverage angle is easily adjustable.

    Click for more
  • Sunex® Pry Bars

    Sunex® Pry Bars
    See all 4 items in product family
    Sunex® Pry Bars Are Used For Various Prying Or Leveraging Applications.

    Sunex® Pry Bars are made of Chrome Vanadium, Tempered Steel and Heat Treated Alloy Steel for long lasting durability and dependability. Various type Individual pry bars or 3 or 4 Piece Sets are available with Heat Resistant, No-Slip or Extendable handles.

    Click for more
  • K-Tool Pry Bars

    K-Tool Pry Bars
    See all 8 items in product family
    K-Tool Pry Bars Are Built For Prolonged, Heavy Duty Use In Tough Environments.

    K-Tool Pry Bars are forged from steel for long lasting durability. The Bent End Pry Bar has smooth, comfortable square handles. Sold individually or in a set, each comes with a Lifetime Warranty. The Lady Slipper Pry Bar is a superior quality, heat-treated pry bar featuring a high leverage rolling head and long tapered body to align drift. Pry Bars available in lengths of 6", 9", 12", 16", 18", 20" and 24".

    Click for more
Featured Items