Browse Wire Shelving

(5,099 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Depth Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Shelf Liners - Economy - Translucent

    Shelf Liners - Economy - Translucent
    See all 55 items in product family
    Shelf Liners Prevent Small Items From Falling Through Openings In Wire Shelving.

    Choose from heavy duty 1/32" thick polypropylene or durable 1/8" thick hardboard for long lasting use. Water and chemical resistant liners help keep dust down in storage areas. Available types are Pentagon, Rectangle, and Triangle Liners. Colors are Black/White, and Translucent. Dimensions vary per model.

    Click for more
  • Shelf Liners - Heavy Duty Clear Acrylic

    Shelf Liners - Heavy Duty Clear Acrylic
    See all 15 items in product family
    Heavy Duty, 1/16" Thick, Clear Acrylic Shelf Liners Prevent Small Items From Falling Through Openings In Wire Shelving while providing light to pass through each level.

    These Heavy Duty 1/16" thick Acrylic Shelf Liners are the strongest and most durable material available for long lasting use. Dimensions vary per model.

    Sold in packs of 2.

    Click for more
  • Shelf Liners - 14" Deep - Colored

    Shelf Liners - 14
    See all 104 items in product family
    Shelf Liners - 14" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 18" Deep - Colored

    Shelf Liners - 18
    See all 114 items in product family
    Shelf Liners - 18" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 21" Deep - Colored

    Shelf Liners - 21
    See all 104 items in product family
    Shelf Liners - 21" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 24" Deep - Colored

    Shelf Liners - 24
    See all 99 items in product family
    Shelf Liners - 21" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 30" Deep - Colored

    Shelf Liners - 30
    See all 65 items in product family
    Shelf Liners - 30" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 36" Deep - Colored

    Shelf Liners - 36
    See all 52 items in product family
    Shelf Liners - 36" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - 12" Deep - Colored

    Shelf Liners - 12
    See all 104 items in product family
    Shelf Liners - 12" Deep - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - Triangular - Colored

    Shelf Liners - Triangular - Colored
    See all 39 items in product family
    Shelf Liners - Triangular - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Shelf Liners - Pentagon 18 x 36 - Colored

    Shelf Liners - Pentagon 18 x 36 - Colored
    See all 13 items in product family
    Shelf Liners - Pentagon - Colored (2 Pack)

    Chadko Liners are made of solid PVC, which makes them sleek and durable, moisture and chemical resistant and easily cleaned with glass cleaner. The Liners are cut to lay flush between the support wires and the corners are cut to form around the posts for a better fit.

    Click for more
  • Plastic Enclosures for Wire Shelving 13" High

    Plastic Enclosures for Wire Shelving 13
    See all 78 items in product family
    Plastic Enclosures for Wire Shelving 13" High

    Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.

    Click for more
  • Plastic Enclosures for Wire Shelving 16" High

    Plastic Enclosures for Wire Shelving 16
    See all 26 items in product family
    Plastic Enclosures for Wire Shelving 16" High

    Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.

    Click for more
  • Plastic Enclosures for Wire Shelving 18" High

    Plastic Enclosures for Wire Shelving 18
    See all 221 items in product family
    Plastic Enclosures for Wire Shelving 18" High

    Enclosure Kits are made from PVC, in 13 colors the panels are custom cut and beveled to fit different heights and sizes of wire shelving. They come with sliding doors and all the parts needed. Unit 1 has a swing door. The kits cover one entire shelf, and snaps into place with no tools needed, the transformation is amazing! They were designed to cover up clutter and give a clean designer look. The Enclosures and Liners are sold separately. Interior Liners for the inside of enclosures are also available.

    Click for more
  • Translucent Liners for Plastic Enclosures

    Translucent Liners for Plastic Enclosures
    See all 16 items in product family
    Translucent Liners for Plastic Enclosures

    These 1/32" thick liners are made specially for Plastic Enclosures. Constructed of durable translucent polypropylene material. Water and chemical resistant. Easy cleanable.

    **These Liners Are Only Used For Inside Of Plastic Enclosures**
    Click for more