Browse Trays

(3,483 items)

Narrow Your Results

Length Inches

Width Inches

Shape

Material

  • Less...
  • More...

Compartment Quantity

Brand

Our Price

Go

Recently Viewed

Categories

  • Entrée Dishes

    Entrée Dishes
    See all 2 items in product family
    Entrée Dishes Can Be Used Alone Or Inside Compartment Serving Trays For Easy Separation Of Entrées.

    Entrée dishes withstand rough environments and fast-paced food service industries. Made of durable fiberglass that provides years of dependable service. Easily fits inside compartments of compartment serving trays. Stacking lugs ensure proper air circulation for faster drying.

    Click for more
  • Compartment Trays

    Compartment Trays
    See all 57 items in product family
    Compartment Trays Are Perfect For Any Cafeteria!

    Trays feature ABS construction that is scratch and dent resistant and FDA approved for food contact. Features five or six portion compartments and one compartment for silverware on select trays. Trays measure 10”"L x 14" and 14-1/2"W. Available in numerous colors. Sold in case quantities of 12 or 24 as specified.

    Click for more
  • Meal Delivery Trays

    Meal Delivery Trays
    See all 14 items in product family
    Meal Delivery Trays Offer Three Deep Dish Compartments Offer Menu Options And Large Portions.

    Trays are perfect for in-cell feeding programs . Snap-on cover fits securely over the top of the tray. Available in Polycarbonate or Co-Polymer constructions, and in four colors: Teal, brown, beige, or tan.

    Click for more
  • Patient Feeding Dietary Trays

    Patient Feeding Dietary Trays
    See all 292 items in product family
    The Dietary Tray Is Made Specifically For Patient Feeding.

    This Dietary Tray features a low profile, low slope edge design for convenience and comfort in patient feeding scenarios. High-impact fiberglass construction helps perform in even the most demanding service environments. The unique Dri-Stak design allows trays to stack but remain separated for quick drying. Stain, odor and scratch resistant.

    Click for more
  • Tray On Tray Meal Delivery System

    Tray On Tray Meal Delivery System
    See all 4 items in product family
    Tray on Tray System is Designed for Cook & Chill Applications.

    The Tray on Tray Meal Delivery System combines pre-plated hot and cold food portions into a reusable, single service unit. This Base Tray features break-resistant co-polymer construction. Available in Teal, Beige, Brown and Tan. Lid sold separately.

    Click for more
  • Stainless Steel Compartment Trays

    Stainless Steel Compartment Trays
    See all 3 items in product family
    Stainless Steel Compartment Trays Are Used For Restaurants, Buffets, Cafeterias And Other Self-Serve Foodservice Applications.

    Stainless Steel Compartment Trays are made of stainless steel for long lasting use and dependability. 6-compartment design with stacking lugs on underside used for a variety of food handling applications. Dishwasher safe. Other serving and dietary equipment also available. Shape is Rectangle. Color finish is Stainless Steel. Lengths, widths and quantities vary per style and brand.

    Click for more
  • Carlisle Compartment Trays

    Carlisle Compartment Trays
    See all 55 items in product family
    Carlisle Compartment Server Trays Are Used For Use In Cafeterias, Hospitals, Restaurants And Other Food Service Applications.

    Carlisle Compartment Server Trays are made of ABS plastic, melamine, polycarbonate or polypropylene for long lasting durability. Features separate compartments to keep foods from mixing together for ease of use. Offers a special stacking design for easy storage and portability. BPA-free for added safety and protection. Dishwasher-safe for enhanced versatility. Simple to clean. Available in a variety of colors, shapes and sizes. Package quantities vary per model.

    Click for more
Featured Items