Browse Tarps & Covers

(1,192 items)

Narrow Your Results

Availability

Product Family

Color Finish

  • Less...
  • More...

Fabric Wt/Square Yard

  • Less...
  • More...

Size Feet

  • Less...
  • More...

Construction

  • Less...
  • More...

Thickness Mil

Brand

Our Price

Go

Recently Viewed

Categories

  • Heavy Duty 8 oz. Tarps

    Heavy Duty 8 oz. Tarps
    See all 46 items in product family
    Super Heavy Duty Tarps Offer Superior Thickness And Quality.

    Super Heavy Duty Tarps have high density polyethylene weaved into tarp fabric and laminated on both sides for long lasting durability. Super Heavy Duty Tarps are lightweight and strong with UV stabilized polyethylene and laminate finish to ensure longer life. Super Heavy Duty Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Super Heavy Duty Tarps feature heat-sealed seams and eyelets located every 18 inches. Tarps are hem reinforced with strong plastic rope on all sides. 8 oz. per square yard. 16 mil thickness. 16 x 16 weave count.

    Click for more
  • Heavy Duty 10 oz. Water Resistant Canvas Tarps

    Heavy Duty 10 oz. Water Resistant Canvas Tarps
    See all 16 items in product family
    Heavy Duty Water Resistant Canvas Tarps Protect And Conceal Equipment While Eliminating Condensation.

    Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Available in a variety of sizes and colors. Custom sizes available upon request. Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps.

    Click for more
  • BOEN All-Purpose Tarps

    BOEN All-Purpose Tarps
    See all 2 items in product family
    All Purpose Tarps Are Designed To Protect Flooring, Equipment And Machinery From Debris And Weather For Construction And Storage Applications.

    All Purpose Tarps are made from high density woven plastic for long lasting durability. Tarps serve as a buffer against dirt, insects, and rocks, are UV resistant, and feature rust resistant grommets with sewn reinforced and plastic patched corners for added strength. Some models are fire retardant and include rope reinforced hems that remain flexible in severe temperatures. Available connection points are Grommets, Grommets/D-Rings w/Reinforced Plastic Corner Patches, and Grommets w/Reinforced Plastic Corner Patches. Tarp thickness ranges from 5 to 10 mil. Colors are Blue, Green, Silver/Black, and White.

    Click for more
  • Heavy Duty 7 oz. Tarps

    Heavy Duty 7 oz. Tarps
    See all 1 items in product family
    Heavy Duty Reinforced Polyethylene Tarps Provide Superior Protection Against The Elements.

    Heavy Duty Tarps are made of 12 mil thick, 7 oz. per square yard polyethylene with high ultra-violet resistant treated reinforcing yarns. Extremely strong heavy duty tarp protects equipment, roof, pool, boat and more. Heat-sealed seams create a waterproof tarp with rope reinforced hems and brass grommets spaced 24" apart.

    Click for more
  • Super Heavy Duty 15 oz. Water Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Water Resistant Canvas Tarps
    See all 2 items in product family
    Super Heavy Duty Water Resistant Canvas Tarps Protect And Conceal Equipment Or Supplies While Eliminating Condensation.

    Super Heavy Duty Water Resistant Canvas Tarps are breathable and strong water resistant material. Super Heavy Duty Water Resistant Canvas Tarps have double-stitched seams for added durability. Hems include brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x 36'. Color is Olive Drab.

    Click for more
  • Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps

    Super Heavy Duty 15 oz. Flame Resistant Canvas Tarps
    See all 9 items in product family
    Super Heavy Duty Fire Retardant Canvas Tarps Help Protect And Conceal Equipment Or Supplies From Combustion While Eliminating Condensation.

    Super Heavy Duty Fire Retardant Canvas Tarps will not support combustion. Super Heavy Duty Fire Retardant Canvas Tarps have double-stitched seams for added durability. Hems have brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x 36'. Color is Olive Drab.

    Click for more
  • Heavy Duty 10 oz. Flame Resistant Canvas Tarps

    Heavy Duty 10 oz. Flame Resistant Canvas Tarps
    See all 7 items in product family
    Heavy Duty Fire Retardant Canvas Tarps Help Protect And Conceal Equipment Or Supplies From Combustion While Eliminating Condensation.

    Heavy Duty Fire Retardant Canvas Tarps are flame retardant and will not support combustion. Heavy Duty Fire Retardant Canvas Tarps have double-stitched seams for long lasting durability. Tarps have hems with brass tie-down grommets spaced on 24" centers. Available in varying sizes up to 24' x36'. Color is Olive Drab.

    Click for more
  • BOEN Privacy Nettings

    BOEN Privacy Nettings
    See all 21 items in product family
    Privacy Netting Shields Pools, Construction Sites, Storage Facilities, Parks, Golf Courses And Other Sites Seeking Privacy From Onlookers.

    Privacy Netting provides protection from wind and can be used to increase on site security offering up to 90% privacy blockage. Netting covers are made from HDPE material for long lasting durability and dependability. Features reinforced hemmed sides for easy application with bungee ties or tie wire. Available colors are Beige, Green and Black. Dimensions vary per model.

    Click for more
  • Flame Retardant Salvage Covers

    Flame Retardant Salvage Covers
    See all 2 items in product family
    Heavy Duty Flame Retardant Salvage Covers Are Used For Use At Fire Scenes To Protect Property From Water Damage And Foul Weather.

    Heavy Duty Flame Retardant Salvage Covers are made of tear and water resistant vinyl polyester for long lasting durability. Meets California State Fire Marshall Requirements, UL-214 Classified, ASTM-E-84, Class A Flame standards. Heavy Duty Flame Retardant Covers are available in a variety of sizes up to 20' x 20'. Colors are Off-White, Red and Yellow. Fabric Wts/Sq Yards are 12 oz, 13 oz and 18 oz. Weights are 8 lbs to 36.10 lbs

    .
    Click for more
  • Flame Retardant Salvage Floor Runners

    Flame Retardant Salvage Floor Runners
    See all 1 items in product family
    Flame Retardant Heavy Duty Salvage Floor Runners Are Used For Protecting Floors From Unnecessary Damage.

    Flame Retardant Heavy Duty Salvage Floor Runners are made of tear and water resistant vinyl polyester for long lasting durability. Meets CPAI Section 6 standards. Available in a variety of sizes. Available Floor Runner colors are Off-White, Red and Yellow Fabric. Wts/Sq Yards are 12 oz, 13 oz and 18 oz Thickness is 20 mil Weights are 4.50 lbs to 6.75 lbs.

    .
    Click for more