Browse Tarps & Covers

(1,578 items)

Narrow Your Results

Color Finish

Size Feet

  • Less...
  • More...

Thickness Mil

Our Price

 
Go

Recently Viewed

Categories

  • Light Duty 2.9 oz. Tarps

    Light Duty 2.9 oz. Tarps
    See all 80 items in product family
    Light Duty Tarps Provide An Economical Choice With Durable Quality.

    Light Duty Tarps have a high density polyethylene weaved into tarp fabric and laminated on both sides for long lasting durability. Light Duty Tarps are lightweight and strong, with UV stabilized polyethylene and laminate finish to ensure longer tarp life. Light Duty Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Light duty Tarps have heat-sealed seams and eyelets located every 3 feet. Hem is reinforced with strong plastic rope on all sides for added durability. 2.9 oz. fabric per square yard. 800 denier. 5 to 6 mil thickness. 8 x 10 weave count. Available in varying sizes up to 120' x 120'. Color is Blue.

    Click for more
  • Light Duty 3.3 oz. Tarps

    Light Duty 3.3 oz. Tarps
    See all 44 items in product family
    Light Duty Tarps Are Waterproof, Mildew-proof, Tear And Acid Resistant.

    Light Duty Tarps are heavier than blue tarps, yet lightweight and easy to handle. High density polyethylene is weaved into tarp fabric and laminated on both sides providing a lightweight, yet strong material. UV stabilized polyethylene and laminate finish ensures longer life. Poly tarps are highly tear and water-resistant, rot-proof and dust-proof. Light Duty Tarps have heat-sealed seams and eyelets located every 3 feet. Tarp hem is reinforced with strong plastic rope on all sides for added durability. 3.3 oz. fabric per square yard. 1,000 denier. 7-8 mil thickness. Yellow Tarps & Orange Tarps provide high visibility, making them used for construction jobs and other high visibility applications. 10x10 natural mesh tarp. Camouflage Tarps are laminated with a Camouflage Print on one side and green on the other side. 10 x 10 weave count.

    Click for more