Browse Shelving

(9,552 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

  • Less...
  • More...

Height Inches

Number of Shelves

Shelf Capacity Lbs

Color Finish

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Nexel - Stainless Steel Wire Shelving

    Nexel - Stainless Steel Wire Shelving
    See all 27 items in product family
    Nexel's top quality stainless steel shelving includes a Lifetime Limited Warranty against corrosion and endures in environments with heat fluctuations. These NSF Approved shelving unit adjusts and expands easily to cater to all storage needs. The open wire construction reduces dust build up and allows air and light penetration. Easy slide-off shelf surface permits full access to inventory. These type 304 stainless steel shelving units are easily assembled, adjust without tools and align at 1” increments on numbered post.

    Individual Stainless Steel Shelving includes snap-on sleeves and hold up to 600 or 800 lbs.
    Starter Unit includes 4 posts with leveling feet and 4 shelves with snap-on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and 8 S-hooks to join units.
    Click for more
  • Structural Plastic - Modular Dunnage Racks

    Structural Plastic - Modular Dunnage Racks
    See all 16 items in product family
    Structural Plastic Dunnage Racks Are Waterproof And Resistant To Gas, Solvents And Most Industrial Chemicals.

    These high density structural plastic resin dunnage racks endure extreme temperatures and resist corrosion and most industrial chemicals. Black plastic dunnage racks have a strong 2-5/8" thick platform and 2-3/8" posts that form a rigid, tool free assembly. Heavy duty plastic is easy to steam clean and disinfect. Great for freezer applications. Lightweight for easy transport and floor cleaning. 12"H overall. Vented Dunnage Racks provide maximum air ventilation, as well as light and sprinkler penetration. Solid Top Dunnage Racks allow extra capacity. Storage Cubes are made of recycled plastic. These storage blocks can be stacked in multiple configurations to fill tight or unusual spaces.

    Click for more
  • PVI - Keg Shelving

    PVI - Keg Shelving
    See all 6 items in product family
    Keg Shelving Units Are Used For Restaurants, Taverns, Warehouses Or Other Beverage Storage Applications.

    Keg Shelving Units are solidly constructed of corrosion proof welded aluminum for long lasting durability and dependability. Easy load T-Bar style shelve holds all keg sizes. Heavy-duty 1-1/2 inch diameter posts with adjustable bullet feet. Ships "Knock-Down" with easy assembly. Shelves bolt to posts. Anti-slip "Gator Grip" clamps. Available in various sizes with 8, 10, 12, 15 or 18 keg storage capacity.

    Click for more
  • Nexelite Vented Plastic Shelving - Nexelon

    Nexelite Vented Plastic Shelving - Nexelon
    See all 83 items in product family
    Plastic shelving is supported on all sides by a steel frame and has a 400 lb. shelf capacity. Steel framing and posts feature an exclusive Nexelon™ finish that allows shelving unit to withstand wet, hot or cold extremes, impacts and chemicals. Includes a lifetime guarantee against corrosion. Nexelon™ finish consists of Nexgard, an anti microbial treatment to fight the growth of bacteria and molds. Removable, dish washable plastic storage shelving mats resist chipping and corrosion and include vents to increase air circulation and light penetration. Easily adjust at 1" increments on numbered posts for precise shelf alignment. Plastic Shelving includes 4 posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more
  • PVI - Aluminum Nesting Dunnage Racks

    PVI - Aluminum Nesting Dunnage Racks
    See all 24 items in product family
    Aluminum Dunnage Racks Allow Nesting When Not In Use For Saved Storage Space.

    Unique flared leg design handles heavy loads even when nested. Made using all welded 1-1/8" thick aluminum that resists corrosion. NSF approved. Optional Bridge joins racks together for runs of any length. Helps make the best use of space, especially under benches.

    Click for more
  • 5 Gallon Water Bottle Storage Racks

    5 Gallon Water Bottle Storage Racks
    See all 5 items in product family
    5 Gallon Water Bottle Storage Racks organizes your bottles and stores them off the floor. Easy access and circulation of new and used bottles. Available in 4, 6, 8, 12 and 16 bottle rack capacities.

    Features:

    * Easily organize and store bulky 5 gallon water bottles
    * Shelf heights adjust at 1" increments
    * Assembles and adjusts without tools
    * 600 lbs Holding capacity for each shelf
    * Non-Slip Snap Sleeves ensure permanent locking and stable shelves
    * 1" diameter steel posts with welded wire shelf construction
    * Poly-Z-Brite finish with 15 Year Limited Warranty against rust and corrosion
    * Adjustable feet allows precise height adjustment of each post for complete rack stability

    Additional size and bottle capacity racks are available upon request.
    Click for more
  • Nexel - Solid Plastic Shelving - Poly-Z-Brite

    Nexel - Solid Plastic Shelving - Poly-Z-Brite
    See all 6 items in product family
    The Poly-Z-Brite™ finish is added to the Posts on this solid plastic shelving. This shelving is used for freezers and other wet, cold environments. Sturdy steel frame supports up to 300 lbs. per shelf and the steel frames Poly-Z-Brite™ finish includes a 15 Year Limited Warranty against rust and corrosion. It also handles extreme moisture and temperature fluctuation. The ultra durable Poly-Z-Brite powder-epoxy over zinc-chromate electroplating finish on this plastic shelving unit resembles chrome. This Plastic Shelving is easy to clean and includes a raised edge to prevent spills. Each shelf adjusts at 1” increments on numbered posts for accurate alignment. Includes 4 upright posts and 4 shelves. Easy tool-free assembly. Add casters to convert to a mobile storage unit. Choose casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.
    Click for more
  • Stainless Steel Solid Shelving

    Stainless Steel Solid Shelving
    See all 12 items in product family
    These heavy duty, NSF Approved stainless steel shelving units nclude a Lifetime Limited Warranty against corrosion. The shelves have a double walled shelf perimeter and raised shelf edges that prevent items from falling off. Leveling feet maintain stability on uneven surfaces. The easy to assemble stainless steel shelving unit adjusts without tools and aligns at 1” increments on numbered post. Type 304, 18 gauge stainless steel shelves and posts offer added rust and corrosion resistance. 600 lb. capacity.

    Starter Unit has 4 posts, 4 shelves and shelf clips.
    Add-On Unit has 2 posts, 4 shelves, and 2 joining clamps per shelf.
    Individual Shelves made of 18 gauge steel and include snap-on sleeves.
    Click for more
  • Nexel® - Heavy Duty Stationary Wire Dunnage Racks

    Nexel® - Heavy Duty Stationary Wire Dunnage Racks
    See all 11 items in product family
    Stationary Low Profile Dunnage Racks Have An Open Front, 3 Sided Frame Design That Allows Easy Cleaning Underneath.

    These low profile, NSF Approved steel dunnage racks help maximize storage with minimal space. Dunnage racks include a removable top deck, 3-sided frame, post caps and adjustable leveling feet. Measures 14"H overall with a capacity of 1000 to 1600 lbs. per shelf.
    Choose from two finshes:

    Nexelon
    - Blue powder epoxy finish with a Lifetime Limited Warranty against corrosion.

    Poly-Z-Brite - Clear powder epoxy finish finish of zinc-chromate with a 15 Year Limited Warranty against corrosion

    * Both finishes contain NexGard®, an antimicrobial agent that protects epoxy coating from bacteria, mold and mildew.
    Click for more
  • Wine Bottle Racks - Wire Shelving

    Wine Bottle Racks - Wire Shelving
    See all 8 items in product family
    Wine Bottle Rack - Wire Shelving

    Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles. Posts include bottom Leveling Feet and top Post Caps. For added protection, place a 4" high ledge along the rear of the shelf. The electroplated nickel-chrome finish is durable, chip resistant and attractive for use in retail display. The use of 188735 Foot Plate is recommended for additional stability.
    Click for more
  • Galvanized Steel Solid Shelving

    Galvanized Steel Solid Shelving
    See all 32 items in product family
    Galvanized Solid Steel Shelving are Great for Dry Storage Including Coolers and Freezers

    Solid galvanized steel, NSF Approved shelves are made with 18 gauge steel and feature raised edges for retaining small items or instruments that can fall through wire shelves. Quality galvanized steel with a clear epoxy coated finish resists moisture and corrosion and withstands extreme temperatures. Includes Global’s Poly-Z-Brite finished upright posts to ensure dry storage & corrosion resistant use. All parts include a 10 Year Limited Warranty against corrosion.

    Galvanized steel shelves easily adjust without tools and align accurately at 1" increments on numbered posts. Easy assembly.

    Starter Unit includes 4 posts with leveling feet, 4 shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 shelves, plastic snap on sleeves and 8 joining clamps.
    Individual Shelves are made of 18 gauge steel and include plastic snap on sleeves.

    Click for more
  • Wine Bottle Rack - Wall Mount Wire Shelving

    Wine Bottle Rack - Wall Mount Wire Shelving
    See all 7 items in product family
    Wine Bottle Rack - Wall Mount Wire Shelving

    Wine Bottle Racks are an attractive and safe way to display and store wine bottles. Each bottle is securely cradled by heavy gauge wire to prevent movement. Adjustable shelves allow storage of many different sizes of bottles. Our chrome plated steel, open wire construction permits air to circulate around the bottles for an even temperature. The 36" wide shelves accommodate 9 bottles and the 48" wide shelves accommodate 13 bottles.
    Click for more
  • Nexel® 74" High Poly-Z-Brite™ Wire Shelving

    Nexel® 74
    See all 32 items in product family
    74" Height Nexel® Poly-Z-Brite™ Wire Shelving Provides An Attractive Finish That Is Guaranteed To Last For Years Of Use.

    The Poly-Z-Brite finish of these wire shelves is so tough that we offer a 15 Year Limited Warranty against rust and corrosion. It features Nexgard, an anti microbial agent that protects the epoxy coating from growth of bacteria, mildew and molds. True powder-epoxy over zinc-chromate electroplating ensures a durable finish that resembles chrome. All units are NSF Approved, can be used for retail display and can also handle extreme temperatures and moisture making it ideal for dry storage, coolers and freezers. Open wire design minimizes dust accumulation and maximizes ventilation and visibility. Easy-slide shelf surface facilitates loading and unloading. Wire shelves adjust at 1 inch increments.

    Starter Unit includes 4 posts with leveling feet, 4 wire shelves and plastic snap on sleeves to secure shelves to posts.
    Add-On Unit includes 2 posts with leveling feet, 4 wire shelves, plastic snap on sleeves and 8 S-hooks.
    Individual Shelves include snap-on sleeves.

    Available in 24, 30, 36, 42, 48, 54, 60 and 72 inch widths, 14, 18, 21 and 24 inch depths and 600 and 800 lb. shelf load capacities.

    Click for more
  • PVI - Aluminum Cantilever Shelving

    PVI - Aluminum Cantilever Shelving
    See all 7 items in product family
    Aluminum Cantilever Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

    Aluminum Cantilever Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. Adjustable solid shelf firmly attaches to 1-1/2 inch diameter posts. Features easy ""lock bushing"" assembly. Available in 12 and 18 inch widths and 24, 36, 48 and 60 inch lengths.

    ** NSF CERTIFIED **
    Click for more
  • Aluminum Wall Mount Shelving

    Aluminum Wall Mount Shelving
    See all 4 items in product family
    Aluminum Wall Mount Shelving Are Used For Warehouses, Industrial Areas, Mechanic Shops And More.

    Aluminum Wall Mount Shelving are made of all welded aluminum for long lasting durability. T bar style, 1-3/4" between bars. Shelf weight capacity is 700 lbs. per shelf. Dimensions vary. Limited Lifetime Warranty.

    Click for more
  • Nexel® Wire Shelf Baskets - Chrome

    Nexel® Wire Shelf Baskets - Chrome
    See all 4 items in product family
    Nexel® Wire Shelf Baskets are great for merchandising & retail displays and strong & durable enough to use for warehouse & back room storage.

    These heavy duty wire baskets assemble and lock into place with no tools required. Each basket holds up to 300 lbs capacity and the wire design helps reduce dust accumulation and allows air circulation of storage. These complete four basket units contain a high polished, chrome plated finish that allows for easy cleaning. Accessories include Dividers for separation of products and Casters for compete mobility.
    Click for more
  • PVI - Aluminum Adjustable Stationary Shelving Units

    PVI - Aluminum Adjustable Stationary Shelving Units
    See all 44 items in product family
    Aluminum Adjustable Stationary Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

    Aluminum Adjustable Stationary Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. Smooth, flat solid surfaces are easy to clean. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. 1-1/2 inch diameter heavy-duty round posts. Ships "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 24, 36, 48 and 60 inch lengths, 18, 20 and 24 inch widths and 24, 30, 48, 60 and 72 inch heights.

    NSF – Meets the standards of the National Sanitation Foundation
    Click for more
  • Excalibur M-Shelving - Galvanized

    Excalibur M-Shelving - Galvanized
    See all 36 items in product family
    Excalibur M-Shelving Is Used For Providing Versatile, Strong And Reliable Stockroom Shelving Solutions.

    Excalibur M-Shelving is made of fully assembled, corrosion-resistant galvanized steel uprights and shelves for long lasting durability and dependability. Easy to assemble, cost-effective design. Pre-assembled uprights and one-piece adjustable shelves eliminate the need for additional hardware (clips, rivets, rails or support brackets). 5, 6 or 7 level Galvanized Steel Upright And Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 1-1/2 inch Galvanized Steel Shelves available in matching dimensional sizes. Made in U.S.A.

    Click for more
  • PVI - Aluminum Wall Shelving (Slotted Shelf)

    PVI - Aluminum Wall Shelving (Slotted Shelf)
    See all 4 items in product family
    Aluminum Slotted Shelf Wall Shelving Is Used For Restaurants And Other Commercial or Industrial Handling And Storage Applications.

    Aluminum Slotted Shelf Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. T-Bar style shelves allow for air flow and dries pots and pans quickly. Heavy-duty tube frame with 2-1/8 inch wide T-Bar slides. Weight capacity is determined by wall anchors. Includes 3 Stainless Steel pot hooks. 20 inches deep. 15-3/4 inches in height. Available in 24, 36, 48 and 60 inch lengths.

    Click for more
  • PVI - Aluminum Adjustable Mobile Shelving Units

    PVI - Aluminum Adjustable Mobile Shelving Units
    See all 12 items in product family
    Aluminum Adjustable Mobile Shelving Units Are Used For Restaurants, Warehouses Or Other Commercial or Industrial Storage Applications.

    Aluminum Adjustable Mobile Shelving Units are made of corrosion proof all aluminum construction for long lasting durability and dependability. One-piece solid sheet adjustable shelving can be configured to particular needs. 1/8 inch marine edge contains spills. Easy "lock bushing" assembly. Heavy duty Stem Casters (2 locking, 2 swivel). Ship "Knock-Down" with easy assembly. 400 lb. capacity per shelf. Available in 20 and 24 inch widths, 36, 48 and 60 inch lengths and 54 and 66 inch heights.

    All units contain 4 shelves
    Click for more
  • PVI - Alumium Wall Shelving (Solid Shelf)

    PVI - Alumium Wall Shelving (Solid Shelf)
    See all 6 items in product family
    Aluminum Microwave Solid Wall Shelving Is Used For Holding Microwaves or For Numerous Other Commercial or Industrial Storage Applications.

    Microwave Solid Wall Shelving is made of corrosion proof all aluminum construction for long lasting durability and dependability. Easy to clean design. All welded corners. 1-1/2 inch backsplash. Ships "Knock-Down" with easy assembly. Pre-drilled gusset supports. Each support mounts with only 2 fasteners. Available in 24, 36, 48, 60 and 72 inch lengths.

    ** NSF CERTIFIED **
    Click for more
  • Aluminum Cooler & Backroom Shelving 60" High

    Aluminum Cooler & Backroom Shelving 60
    See all 20 items in product family
    Cooler & Backroom Shelving Units Are Sanitary & Easy To Clean, Making Them Used For Food Industry Applications.

    Made using heavy duty, all welded aluminum for years of dependable service and rust resistance. Perfect for coolers, freezers and backrooms. Heavy duty square tube aluminum uprights with fixed height shelves. Shelves are available in 3-styles to fit your varying needs. E-Channel Shelves are made of 4" x 1-1/2" E-channels inside a frame of tubular aluminum. Tubular Shelves are made of 1-1/2' x 1-1/2" cross tubes for improved air circulation. T-Bar Shelves is made of 1" x 1-1/2" T-bars spaced 2" apart. Allows boxes to slide on and off easily. NSF® approved.

    Click for more
  • Win-Holt Stainless Steel Wall Mounted Shelves

    Win-Holt Stainless Steel Wall Mounted Shelves
    See all 41 items in product family
    Stainless Steel Wall Mounted Shelves Offer An Easy-To-Clean, Sanitary Storage Solution For Commercial Kitchens And Other Food Industry Applications.

    Made using all welded, 16 gauge stainless steel that is corrosion resistant. Features a rear retaining lip. Easily mounts to wall for safe, out-of-the-way and easily accessible storage. Includes wall brackets for installation. Available with or without pot hooks for hanging storage of pots and pans. NSF® approved.

    Click for more
  • Etageres

    Etageres
    See all 100 items in product family
    Etageres Provide An Elegant, Decorative Storage Space For Use In A Variety Of Hospitality Environments.

    Etageres are made with wrought iron framing and glass shelves for a clean, well-designed look. Etageres are available in a variety of styles, sizes and color finishes to match any décor and serve any display needs.

    Click for more
  • Graduated Bakers Racks-Wood & Glass Shelves

    Graduated Bakers Racks-Wood & Glass Shelves
    See all 191 items in product family
    Graduated Bakers Racks With Wood And Glass Shelves Are Functional And Elegant Additions To A Variety Of Hospitality, Food Preparation And Retail Environments.

    Graduated Bakers Racks With Wood And Glass Shelves are available in a variety of sizes and styles to suit storage and display needs. Extra space between top shelf and second shelf allows placement of taller items. Shelf sizes are graduated, with smallest on top. Glass and Wood shelves are available with or without brass tips. Racks are available in a variety of color finishes.

    Click for more
  • Bakers Racks

    Bakers Racks
    See all 300 items in product family
    Bakers Racks Are Functional And Elegant Additions To A Variety Of Hospitality, Food Preparation And Retail Environments.

    Bakers Racks are available in a variety of sizes and styles to suit storage and display needs. Bakers Racks come in 3-shelf and 4-shelf models, and are available in a variety of metal finishes. Choose from a variety of design styles, including Maple Top Shelf, Brass Tips, Brass Trim & Tips and Glass Shelves.

    Click for more
  • Graduated Bakers & Flour Racks

    Graduated Bakers & Flour Racks
    See all 90 items in product family
    Graduated Bakers And Flour Racks Are Functional And Elegant Additions To A Variety Of Hospitality, Food Preparation And Retail Environments.

    Graduated Bakers And Flour Racks are available in a variety of sizes and styles to suit storage and display needs. Extra space between top shelf and second shelf allows placement of taller items. Shelf sizes are graduated, with smallest on top. Available bakers rack and flour rack shelf styles are Open Wire or Glass. Racks are available with a variety of color finishes.

    Click for more
  • Bakers Racks-Wood & Glass Shelves

    Bakers Racks-Wood & Glass Shelves
    See all 320 items in product family
    Bakers Racks With Wood & Glass Shelves Are Functional And Elegant Additions To A Variety Of Hospitality, Food Preparation And Retail Environments.

    Bakers Racks With Wood & Glass Shelves are available in a variety of sizes and styles to bring a decorative touch to storage and display needs. Shelves come in a variety of metal finishes. Choose from Glass Shelves, Wood Shelves, and Glass With Wood Top Shelf. Both wood and glass shelves are available with brass tips. Wood Shelves are available in several color finishes.

    Click for more
  • Corner Racks

    Corner Racks
    See all 80 items in product family
    Corner Racks Provide Space-Saving Storage And Display Areas In A Variety Of Hospitality, Food Preparation And Retail Environments.

    Corner Racks are available in a variety of sizes and styles to suit storage and display needs. Racks are angled to fit snugly in corners to conserve space while still providing a noticeable decorative touch. Corner racks are available with open wire shelves or glass shelves. Both options are available with or without brass tips. Corner racks are available with a variety of color finishes.

    Click for more
  • Art Silhouette Bakers Racks-Silhouette Patterns

    Art Silhouette Bakers Racks-Silhouette Patterns
    See all 140 items in product family
    Art Silhouette Bakers Racks With Silhouette Patterns Are Decorative And Functional Additions To A Variety Of Hospitality And Retail Environments.

    Art Silhouette Bakers Racks With Silhouette Patterns feature a nature-themed silhouette on the top shelf guard for an earthy embellishment. Racks are made with wrought iron and have non-marring foot glides. Art Silhouette bakers racks are available in a variety of color finishes and a wide range of silhouette designs.

    Click for more
  • Art Silhouette Bakers Racks-Sports Theme

    Art Silhouette Bakers Racks-Sports Theme
    See all 80 items in product family
    Art Silhouette Bakers Racks With Sports Theme Are Decorative And Functional Additions To A Variety Of Recreational, Hospitality And Retail Environments.

    Art Silhouette Bakers Racks With Sports Theme are available with a large sports ball image on the top shelf guard for a vibrant, fun embellishment. Art Silhouette bakers racks are made with wrought iron and non-marring foot glides. Bakers racks are available in a variety of color finishes. Choose from Soccer Ball, Tennis Ball, Baseball, Football, Basketball, Golf Ball, 8-Ball and 9-Ball.

    Click for more
  • Art Silhouette Bakers Racks-Fruit & Vegetable Theme

    Art Silhouette Bakers Racks-Fruit & Vegetable Theme
    See all 200 items in product family
    Art Silhouette Bakers Racks With Fruits And Vegetables Theme Are Whimsical And Functional Additions To A Variety Of Hospitality Or Retail Environments.

    Art Silhouette Bakers Racks feature a large, full-color rendering of a specific fruit or vegetable on the top shelf guard for a vibrant, attractive embellishment. Racks are made with wrought iron and have non-marring foot glides. Bakers racks are available in a variety of color finishes and a wide range of fruit/vegetable designs.

    Click for more
  • Art Silhouette Bakers Racks-Flower Theme

    Art Silhouette Bakers Racks-Flower Theme
    See all 40 items in product family
    Art Silhouette Bakers Racks With Flower Theme Are Decorative And Functional Additions To A Variety Of Hospitality And Retail Environments.

    Art Silhouette Bakers Racks With Flower Theme feature a large flower on the top shelf guard for a vibrant, attractive embellishment. Racks are made with wrought iron and have non-marring foot glides. Bakers racks are available in a variety of color finishes. Available flower options are Rose, Hibiscus, Primrose and Sunflower.

    Click for more
  • Art Silhouette Bakers Racks-Lighthouse & Marine Theme

    Art Silhouette Bakers Racks-Lighthouse & Marine Theme
    See all 200 items in product family
    Art Silhouette Bakers Racks With Lighthouse And Marine Theme Are Decorative And Functional Additions To A Variety Of Hospitality And Retail Environments.

    Art Silhouette Bakers Racks feature a large nautical-themed rendering on the top shelf guard for a vibrant, attractive embellishment. Racks are made with wrought iron and have non-marring foot glides. Art Silhouette bakers racks are available in a variety of color finishes and a wide range of lighthouse and marine-themed designs.

    Click for more
  • Wine Racks - Wrought Iron

    Wine Racks - Wrought Iron
    See all 110 items in product family
    Wine Racks Provide A Decorative And Functional Means Of Storing Wine Bottles In Restaurants, Bars, Retail Stores And More.

    Wine Racks are freestanding wrought iron units that sit on floors, counters or tables to ensure easy access to wine bottles. Wine racks are available in a variety of sizes, styles and metal finishes.

    Click for more
  • Pot Racks

    Pot Racks
    See all 241 items in product family
    Pot Racks Hang From Ceilings And Walls To Create Space-Saving Storage Of Pots And Pans In Food Preparation Areas.

    Pot Racks are available in ceiling-mounted and wall-mounted models to ensure easy access and organized storage of cookware. Choose from a variety of capacities, designs, and metal finishes.

    Click for more
  • Easels - Wrought Iron, Designer Type

    Easels - Wrought Iron, Designer Type
    See all 30 items in product family
    Easels Are Wrought Iron For An Elegant Means Of Displaying Menus, Event Posters And More.

    Easels are made using wrought iron for an upscale look as well as years of lasting durability. Easels include safety chain to prevent over-extension. Available designs are Marseilles Style, Paris Style or New Orleans Style in a variety of color finishes.

    Click for more
  • Cantilevered Shelving Components

    Cantilevered Shelving Components
    See all 1 items in product family
    Create The Cantilevered Shelving System That's Right For You Using These Shelving Components.

    Heavy duty aluminum construction for years of dependable service. Perfect for coolers, freezers and backrooms. Rust resistant aluminum. Create a cantilever storage unit that meets your needs. Uprights hold up to seven shelves on 10" centers. Posts are 72"H and include adjustable leveling feet. Maximum load capacity of 2,500 lbs. Shelves have a D-front extrusion for safety and easy cleaning. Choose between Solid Shelves, E-Channel Shelves, Tubular Shelves or T-Bar Shelves that easily fit on Uprights. Cross Bracing & Hardware is required for installation. NSF® approved. 5 Year Limited Warranty.

    Click for more
  • Sani-Adjustable Aluminum Shelving Components

    Sani-Adjustable Aluminum Shelving Components
    See all 17 items in product family
    Create A Sanitary, Modular Shelving Unit That's Perfect For Food Industry Applications.

    Made using heavy duty, all welded aluminum for years of dependable service and rust resistance. Perfect for coolers, freezers and backrooms. Create a food shelving storage unit that meets your needs. Poles allow shelf height adjustments at 2" increments (shelves sold separately). Shelves are available in 4-styles to fit your varying needs. Solid Shelves offer a 500 lb. capacity. Reinforced shelves offer 800 lb. capacity. Channel Shelves are made of 4" x 1-1/2" E-channels inside a frame of tubular aluminum; offers 2,100 lb. capacity. Tubular Shelves are made of 1-3/4' x 1-1/2" cross tubes for improved air circulation; 2,000 lb. capacity. Swivel Casters convert a stationary unit into a mobile shelf truck with 1,200 lb. load capacity. Includes 5" swivel stem casters. NSF® approved.

    Click for more
  • Camshelving® Vented Plastic Shelving 64" High

    Camshelving® Vented Plastic Shelving 64
    See all 60 items in product family
    Vented Plastic Shelving Utilizes Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

    Plastic shelving is great for storing food in walk-in refrigerators and freezers at restaurant and kitchen environments. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing is made using a steel core with a smooth polypropylene exterior that's built to last. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.

    Click for more
  • Camshelving® Vented Plastic Shelving 72" High

    Camshelving® Vented Plastic Shelving 72
    See all 16 items in product family
    Vented Plastic Shelving Is The Most Hygienic Shelving System In The Market!

    Utilizes ion-technology that inhibits growth of mold, fungus & bacteria. Plastic shelving is used for food storage applications. Great for use in walk-in refrigerators and freezers. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Shelves are height adjustable at 4" increments without disassembling the unit. Posts and bracing is made using a steel core with a smooth polypropylene exterior that's built to last. Posts include adjustable leveling feet. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Lifetime Limited Warranty.

    Click for more
  • Camshelving® Components & Accessories

    Camshelving® Components & Accessories
    See all 16 items in product family
    All Plastic Components Utilize Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

    Create the plastic shelving unit that's right for you! Plastic shelving is great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelves are height adjustable at 4" increments on posts. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Post Kits and Dunnage Stands are made using a steel core with a smooth polypropylene exterior that's built to last. Includes adjustable leveling feet. Mobile Post Kits accept Optional Casters (sold separately) to create mobile storage shelving. Lifetime Limited Warranty

    Click for more
  • Camshelving® Elements Series Shelving Kits & Accessories

    Camshelving® Elements Series Shelving Kits & Accessories
    See all 13 items in product family
    All Camshelving Plastic Components Utilize Ion-Technology That Inhibits Growth Of Mold, Fungus & Bacteria.

    Create the plastic shelving unit that's right for you! Plastic shelving is great for storing food in walk-in refrigerators and freezers in restaurants and kitchen environments. Camguard™ finish won't scrape off, wash off or wear out. Anti-bacterial shelving components are made with rust free, recyclable polypropylene that is dishwasher safe. Shelves are height adjustable at 4" increments on posts. Shelves up to 48"W hold up to 800 lbs capacity, 54"W - 72"W hold up to 600 lbs capacity and Corner Connectors up to 400 lbs capacity. Easy to clean to maintain HACCP compliant hygienic work area. NSF listed. Shelves are made with weldless construction that eliminates liquid or dirt penetration. Available in Solid or Vented styles. Lifetime Limited Warranty.

    Click for more
  • Camshelving® Heavy Duty Plastic Wall Shelves

    Camshelving® Heavy Duty Plastic Wall Shelves
    See all 6 items in product family
    Plastic Wall Shelving Is Great For Kitchens And Cleaning Areas.

    Plastic shelves utilize ion-technology that inhibits growth of mold, fungus & bacteria. Shelves are reinforced with a Camguard™ finish that won't scrape off, wash off or wear out. Made with rust free, recyclable polypropylene that is dishwasher safe. Weldless construction eliminates liquid or dirt penetration. Virtually indestructible I-beam supports have a unique snap fit rail design that ensures easy wall mounting. Shelves hold up to 150 lbs. Shelves include 2" backsplash and marine front edge to control spills and cross contamination. Withstands temperatures up to 190°F. Will not corrode. Shelves are available in Solid or Vented styles. Shelf Extenders convert empty wall space into a functional peg hook storage area. Can be used with or without Wall Shelves to provide hanging storage using peg hooks (not included). Made with high impact plastic. Extenders measure 2"D x 15-1/2"H. NSF listed. Lifetime Limited Warranty.

    Click for more