Browse Shelving

(10,082 items)

Narrow Your Results

Availability

Width Inches

Height Inches

  • Less...
  • More...

Construction

  • Less...
  • More...

Shelf Capacity Lbs

Color Finish

  • Less...
  • More...

Accessory Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Steel Shelving & Accessories (18 & 20 Gauge)

    Steel Shelving & Accessories (18 & 20 Gauge)
    See all 16 items in product family
    Increase the number of levels by adding an 18 or 20 gauge steel shelf. These shelves are box-formed on front and rear for added strength and safety. The shelves are punched 2 inch centers for divider adjustment. Shelf clips are included.
    Click for more
  • Boltless Rack & Shelving - Wood & Wire Decks

    Boltless Rack & Shelving - Wood & Wire Decks
    See all 58 items in product family
    Boltless Rack & Shelving - Wood & Wire Decks are an Economical Way to Customize Your Storage Set-up.

    These heavy duty shelving decks connect to Global boltless shelving units without tools! Simply slide the deck over the top of Boltless Shelving Beams to create a sturdy surface. Available in a variety of sizes. Larger decks ship in two pieces to reduce shipping costs.

    Wood Decks are 5/8”" thick and create a heavy duty, solid surface to hold merchandise.
    Laminate Decks are 1/2" thick and feature a melamine surface that is easy-to-clean and stain resistant.
    Wire Mesh Decks are made of 1/4" dia steal and allow light, air, and sprinkler penetration while still holding up under the heaviest weights.

    Click for more
  • Steel Shelving - Post & Brace Kits

    Steel Shelving - Post & Brace Kits
    See all 5 items in product family
    Customize and build your own shelving. Upright Posts are made from heavy duty 14 gauge 1"x2" roll-formed steel, punched on 1" centers for easy shelf adjustment. Packages include 4 posts, 2 pair of side anti-sway braces, 1 pair of rear anti-sway braces and nuts and bolts. Model 234630 is 16 gauge.
    Click for more
  • Steel Shelving - Panels & Shelf Dividers

    Steel Shelving - Panels & Shelf Dividers
    See all 43 items in product family
    Contains end and back panels to enclose the side and back of shelving units. Also includes base strip to close the opening between floor and bottom shelf.
    Click for more
  • Boltless Shelving - Beams & Deck Support

    Boltless Shelving - Beams & Deck Support
    See all 45 items in product family
    Each level requires four beams. Double Rivet Beams must be used on top and bottom levels of all units. Single Rivet Beams can be used on all intermediate levels or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
    Click for more
  • Boltless Shelving - Uprights, Wall Brackets & Tie Plates

    Boltless Shelving - Uprights, Wall Brackets & Tie Plates
    See all 22 items in product family
    14 Gauge. Punched on 1-1/2" centers for easy beam adjustment. 12"L brackets connect to wall for additional stability. Connect two shelving or rack units side-to-side or back-to-back using tie plates.
    Click for more
  • Boltless Shelving - Dolly Base & Casters

    Boltless Shelving - Dolly Base & Casters
    See all 4 items in product family
    Attach casters to a dolly base to mobilize your storage shelving or rack. Rugged 14 gauge welded frame. 1200 lb. capacity. Gray enamel finish.

    ***Order casters separately.***
    Click for more
  • Tri-Boro Boxer Shelves

    Tri-Boro Boxer Shelves
    See all 27 items in product family
    Tri-Boro Boxer Shelves Are Designed With Lapped And Welded Seam Corners For Added Strength In Industrial Applications.

    Tri-Boro Boxer Shelves are constructed of 18, 20 or 22 gauge steel with a powder coat finish for long lasting durability. Full welded box formation in front and back of shelf with formed channels on both ends provide added strength. All four corners are lapped and welded for additional strength. Box formation welded on 6-inch center minimum provides integrity to entire length of box. All shelves have box profile height of 1-1/4 inches. Designed to accommodate either clip or nut and bolt connection to upright and punched for dividers on 1 inch centers. Additional colors available, call for details. Widths are 24 in., 30 in., 36 in., 42 in. and 48 in.. Variety of depths available from 12 in. to 36 in.. Color finishes are Dark Grey and Mist Gray. Weight capacities vary from 340 lbs to 1,250 lbs. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Steel Flange Shelves

    Tri-Boro Steel Flange Shelves
    See all 24 items in product family
    Tri-Boro Steel Flange Shelves Come In A Variety Of Sizes To Hold A Wide Array Of Items.

    Tri-Boro Steel Flange Shelves are made of 18 or 20 gauge steel for long lasting durability and reliability. Each side has triple bends for added strength. Choose from Perforated and Non-Perforated models for increased versatility. Available in Mist Gray and Dark Gray in capacities of 225 lbs., 250 lbs., 275 lbs., 300 lbs., 325 lbs., 350 lbs., 375 lbs., 400 lbs., 425 lbs., 450 lbs., 500 lbs., 525 lbs., 550 lbs., 700 lbs., 750 lbs. and 775 lbs. Sizes vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Box Post

    Tri-Boro Box Post
    See all 3 items in product family
    Tri-Boro Box Posts Have A Clip-Type Design That Eliminates Snagging During Loading And Unloading.

    Tri-Boro Box Posts are made from 14 gauge, cold rolled steel for long lasting durability and reliability. Powder coating provides added protection. Features rectangular holes for clips, as well as round holes for increased versatility. Box Posts are 1/2 in. x 1-7/8 in. with heights ranging from 86-1/2 in. to 3 ft. 4 in. Available in Dark Gray and Mist Gray. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Offset Angle Post

    Tri-Boro Offset Angle Post
    See all 6 items in product family
    Tri-Boro Offset Angle Posts Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Offset Angle Posts are made of 14-gauge cold-rolled steel for long lasting durability. Features specifically designed hole patterns and slots to bolt pieces together at various angles for greater versatility. Offers wide flanges for ease of use. Rust-resistant powder coated finish for increased reliability. Reusable. Hole diameter is 5/16 inch. Size is 1 inch x 7/8 inch. Colors are Dark Gray or Mist Gray. Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Penco® Clipper ® Shelving Accessories

    Penco® Clipper ® Shelving Accessories
    See all 133 items in product family
    Penco® Clipper® Shelving Accessories Are Used For Enhancing Clipper® Storage Units Or Systems.

    Penco® Clipper® Shelving Accessories are manufactured from high strength steel for long lasting durability and dependability. Base Strips close the space between the floor and the bottom shelf. Bin Fronts consist of steel panels that partially enclose the front opening of a shelf to keep bulk items within a bin. Attach to the front of the shelf with nuts and bolts or metal clips. Finished End Panels are formed sheet steel panels used to finish the end of a shelving row. Attach to posts to cover holes and hardware and present an attractive finish and appearance. Full Height Shelf Dividers are designed to divide a shelf opening into smaller units. Mounts to the upper and lower shelves and contains a beaded front for maximum strength and durability. Label Holders consist of formed strips that accept 7/8 inch high labels. Fastens to the shelf with plastic buttons (included). Sliding Reference Shelves are flanged on all 4 sides and reinforced. Slide on quiet, smooth-running nylon rollers and guides. Include grooved key cylinder lock and 2 keys. Swinging Doors come complete with 3-Point latching handle and 2 keys. Pre-hung at the factory on a welded frame for easy assembly and proper fit. Can be used on a standard ledge or counter units up to 87 inches high. Can be attached to box posts or angle posts. Base strips should be ordered to close the opening between door frame and the floor. Hardware is included with all accessories.

    Click for more
  • Lyon® Shelving Accessories

    Lyon® Shelving Accessories
    See all 22 items in product family
    Lyon® Shelving Accessories Are Used For Stockrooms, Shipping Departments, Storage Rooms And More.

    Shelving accessories provide every component needed to create sturdy and functional storage units. Drawer Guide Supports support bolts to shelving uprights. Braces and Posts are available in multiple sizes and styles to suit a variety of shelf configurations. Clips allow secure and simple connection of shelving components. Shelving Doors allow storage closets to be created from freestanding shelves. Shelving Units create flat and angled sorting compartments used for tools and other items. Available colors are Blue, Gray and Putty. Lifetime Limited Warranty.

    Click for more
  • Tri-Boro Back and Side Panels

    Tri-Boro Back and Side Panels
    See all 7 items in product family
    Tri-Boro Back And Side Panels Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Back And Side Panels are made of cold-rolled steel for long lasting durability. Features pierced edges with 3/8 inch diameter holes on 1 inch centers to attach front and rear posts for added strength and support. Rust-resistant powder coated finish for increased reliability. Reusable. Colors are Dark Gray or Mist Gray. Dimensions vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Rolled Formed Posts

    Tri-Boro Rolled Formed Posts
    See all 2 items in product family
    Tri-Boro Rolled Form Posts Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Rolled Form Posts are made of cold-rolled steel for long lasting durability. Features pre-drilled holes at 1 inch centers for greater versatility. Rust-resistant powder coated finish for increased reliability. Reusable. Colors are Dark Gray or Mist Gray. Dimensions are 1-1/4" x 1-1/4". Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Shelf Boxes

    Tri-Boro Shelf Boxes
    See all 2 items in product family
    Tri-Boro Shelf Boxes Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Shelf Boxes are made of 22-gauge steel for long lasting durability. Features a front panel with built-in handle and 2 inch label holder for ease of use. 20-gauge steel front and rear panels prevent unsightly dings and scrapes. Dividers are not included but may be added as an option. Rust-resistant powder coated finish for added reliability. Reusable. Colors are Dark Gray or Mist Gray. Height is 4-5/8 inches. Depths and widths vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro 1" x 1" Reinforcement Channel

    Tri-Boro 1
    See all 2 items in product family
    Tri-Boro Reinforcements Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Reinforcements are made of heavy duty 12-gauge steel for long lasting durability. Features a 1" x 1" angle used to reinforce front and/or back of shelf for increased strength and support. Rust-resistant powder coated finish for added reliability. Reusable. Colors are Dark Gray or Mist Gray. Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Sway Braces

    Tri-Boro Sway Braces
    See all 5 items in product family
    Tri-Boro Sway Braces Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Sway Braces are made of hot-rolled steel for long lasting durability. Features ends that are radiused and pierced to attach front and rear posts for greater versatility. Smooth edges for increased safety. Rust-resistant powder coated finish for added reliability. Reusable. Colors are Dark Gray or Mist Gray. Lengths vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Heavy Duty Grade 50 Shelving Post

    Tri-Boro Heavy Duty Grade 50 Shelving Post
    See all 1 items in product family
    Tri-Boro Heavy Duty Grade 50 Shelving Posts Are Used For Supporting Tough, Heavy Loads.

    Tri-Boro Heavy Duty Grade 50 Shelving Posts are made of 13 gauge, hot rolled steel for long lasting durability and strength. Powder coating provides added protection. Features rectangular holes for clips, as well as round holes for increased versatility. Posts are 1-3/8 in. x 2-1/16 in. with heights ranging from 8 ft. 3 in. to 24 ft. 3 in. Available in Dark Gray and Mist Gray. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Bin Fronts

    Tri-Boro Bin Fronts
    See all 6 items in product family
    Tri-Boro Bin Fronts Are Used For Use With A Variety Of Shelving Units.

    Tri-Boro Bin Fronts are made of cold rolled steel for long lasting durability and reliability. Powder coating provides added protection. The front edge is formed into a hem and the back edge is hemmed to provide rigidity. Top and bottom are flanged and punched for easy attachment to shelves. Can be installed quickly with snap-in, spring type clips. Choose from Bin Fronts For Clip Type Shelving and Bin Fronts For Nut And Bolt Type Shelving. Available in Dark Gray and Mist Gray. Sizes vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Bin Dividers

    Tri-Boro Bin Dividers
    See all 8 items in product family
    Tri-Boro Bin Dividers Are Used For Use With A Variety of Shelving Units.

    Tri-Boro Bin Dividers are made of cold rolled steel for long lasting durability and reliability. Powder coating provides added protection. The front edge is formed into a hem and the back edge is hemmed to provide rigidity. Top and bottom are flanged and punched for easy attachment to shelves. Can be installed quickly with snap-in, spring type clips. Choose from Bin Dividers For Nut And Bolt Only, Bin Dividers For Offset And Nut And Bolt and Bin Dividers For Offset Only. Available in Dark Gray and Mist Gray. Sizes vary per model. 1 Year Limited Warranty.

    Click for more
  • Penco® Erectomatic® Accessories

    Penco® Erectomatic®  Accessories
    See all 4 items in product family
    Penco® Erectomatic® Accessories Are Used For Enhancing Erectomatic® Storage Units Or Systems.

    Penco® Erectomatic® Accessories are manufactured from high strength steel for long lasting durability and dependability. Base Strips close the space between the floor and the bottom shelf. Bin Fronts consist of steel panels that partially enclose the front opening of a shelf to keep bulk items within a bin. Attach to the front of the shelf with nuts and bolts or metal clips. Full Height Shelf Dividers are designed to divide a shelf opening into smaller units. Side Shelf Supports may be added to Extra Heavy Duty shelving for additional capacities. Sliding Doors are flanged on all four sides and reinforced. Slide out on quiet, smooth-running nylon roller guides. Complete with grooved key cylinder lock with keys, mounting channels and universal clips. Designed for use on side by side models with shelf at top. Swinging Doors come complete with 3-Point latching handle and 2 keys. Pre-hung at the factory on a welded frame for easy assembly and proper fit. Can be used on a standard ledge or counter units up to 87 inches high. Can be attached to box posts or angle posts. Base strips should be ordered to close the opening between door frame and the floor. Accessories are available in Gray, Champagne, Jet Black and Marine Blue color finishes.

    Click for more
  • Penco® Clipper ® Shelving Components

    Penco® Clipper ® Shelving Components
    See all 2 items in product family
    Penco® Clipper® Shelving Components Are Used For Enhancing Clipper?? Storage Units Or Systems.

    Penco® Clipper® Shelving Components are manufactured from high strength steel for long lasting durability and dependability. Box Posts are high strength, roll formed, tubular box sections designed to be used in common between units, or at row ends. Permits vertical shelf adjustment on 1 inch centers using clips or nuts and bolts. Internal flange is punched on 3 inch centers to accept side sway bracing or closed panels. Offset Angle Posts can be used at rear of units, or at front and rear. Offset recess adds rigidity and allows for independent shelf clip adjustment. Back Panels enclose the backs and sides of closed type shelving. Provide unit stability while giving greater protection to the shelving contents. Side and Back Sway Braces provide stability for open type shelving. Available in sets of 2 brace pairs to fasten to one back or side of unit. Hardware is included. Closed Upright Assemblies contain steel panels used to close the sides of 87 inch high shelving units. Panels are securely welded to posts for rigidity, helping to reduce installation time and costs. All components are available in various dimensional sizes and choice of Gray, Champagne, Jet Black and Marine Blue color finishes.

    Click for more
  • Tri-Boro Label Holders

    Tri-Boro Label Holders
    See all 4 items in product family
    Tri-Boro Label Holders Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Label Holders are made of heavy duty cold-rolled steel for long lasting durability. Features punched ends to attach to front edge of shelves for ease of use. Top and bottom edges are folded over to accommodate labels approximately 1 inch high. Rust-resistant powder coated finish for added reliability. Reusable. Colors are Dark Gray or Mist Gray. Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Sliding Dividers

    Tri-Boro Sliding Dividers
    See all 11 items in product family
    Tri-Boro Sliding Divider 8"H x 15"D, Dark Gray

    Made of cold-rolled steel. Top corners are rounded for safety. Bottom is flanged for attachment to shelf, without hardware, allowing for horizontal mobility.

    Click for more
  • Tri-Boro Aisle Braces

    Tri-Boro Aisle Braces
    See all 2 items in product family
    Tri-Boro Aisle Braces Are Used For Supporting Various Types Of Shelves.

    Tri-Boro Aisle Braces are made of 13 gauge channel formed steel for long lasting durability and reliability. End tabs are flanged at 90° with holes punched on 1-1/2 in. centers. An additional return flange on top provides added strength. Choose from Offset Aisle Braces, Offset Aisle Braces For Clip Type Shelving and Aisle Braces For Nut And Bolt Shelving. Available in a variety of sizes, including 30 in., 36 in., 42 in., 48 in. and 60 in. Comes in Dark Gray and Mist Gray. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Heavy Duty 13 Gauge Government Posts

    Tri-Boro Heavy Duty 13 Gauge Government Posts
    See all 2 items in product family
    Tri-Boro Government Posts Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Government Posts are made of heavy duty hot-rolled steel for long lasting durability. Features pre-drilled holes at 1 inch centers for greater versatility. Available in 13 gauge steel. Rust-resistant powder coated finish for added reliability. Reusable. Colors are Dark Gray or Mist Gray. Dimensions are 1 inch x 1-3/4 inch. Heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Bases for Nut and Bolt Shelving

    Tri-Boro Bases for Nut and Bolt Shelving
    See all 1 items in product family
    Tri-Boro Base for Nut and Bolt Shelving 2"H x 36"W, Dark Gray

    Made of cold-rolled steel. Channel formed to fit between shelf and floor. Pierced for bolting to holes in front flange of post. Bases 4" and higher are punched 2" on center.

    Click for more
  • Tri-Boro Offset Base for Clip Shelving

    Tri-Boro Offset Base for Clip Shelving
    See all 1 items in product family
    Tri-Boro Offset Bases Are Used For Building Benches, Carts, Cases, Ladders, Racks And Shelving.

    Tri-Boro Offset Bases are made of heavy duty cold-rolled steel for long lasting durability. Features a channel formed to fit between shelf and floor for added stability and support. Bases are pierced for bolting holes in front flange of post for ease of use. Rust-resistant powder coated finish for increased reliability. Reusable. Colors are Dark Gray or Mist Gray. Dimensions vary per model. 1 Year Limited Warranty.

    Click for more
  • Tri-Boro Angle post

    Tri-Boro Angle post
    See all 6 items in product family
    Tri-Boro Bases For Nut And Bolt Shelving Have A Channel Formed Design That Allows Them To Fit Between Shelf And Floor.

    Tri-Boro Bases For Nut And Bolt Shelving are made of 1-1/4" x 1-1/4" cold rolled steel for long lasting durability and reliability. Powder coating provides added protection. Bases are pierced for bolting to holes in the front flange of a post. Available in Dark Gray and Mist Gray. Widths and heights vary per model. 1 Year Limited Warranty.

    Click for more
  • Metalware Boltless Shelving Posts

    Metalware Boltless Shelving Posts
    See all 2 items in product family
    Metalware Boltless Shelving Posts Are Essential Components For Building Storage Shelving.

    Metalware Boltless Shelving Posts are made from steel for lasting durability and strength. 76" and 88" high posts listed to accommodate specific shelving. Shelf Clip also available to attaching shelves to posts.

    Click for more
  • Steel Shelving Components & Accessories

    Steel Shelving Components & Accessories
    See all 18 items in product family
    Steel Shelving Components & Accessories
    Choose from various brands of Shelves, Posts, Beams, Decking, Clips, etc.
    Click for more
  • Equipto V-Grip Shelving - Additional Shelves

    Equipto V-Grip Shelving - Additional Shelves
    See all 19 items in product family
    Equipto Vg Additional Shelf - 18" X 48" , Smooth Office Gray

    V-Grip Shelving - 18 Gauge Design Benefits and Features include: industry leader in structural integrity; exclusive v-grip compression design, durable enamel paint finish, available in open and closed(Back and sides) configurations. Regardless of color selected for shelving, all side and back panels are reflective white.

    Click for more
  • Equipto Open Shelving - Accessories and Components

    Equipto Open Shelving - Accessories and Components
    See all 4 items in product family
    Equipto Open Shelving- Accessories and Components Are An Used Build Your Own Shelving System.

    Equipto Open Shelving- Accessories and Components are made of rugged 18 Gauge steel with an exclusive v-grip compression design and enamel paint finish for long lasting durability. System allows for creating used work center based on need. Side and back panels are reflective white. Types are Back Sway Brace and Open Shelving End Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow Dimensions vary.

    Click for more
  • Equipto V-Grip Shelving - Accessories & Components

    Equipto V-Grip Shelving - Accessories & Components
    See all 2 items in product family
    Equipto Closed Shelving Components Are Used For Constructing Custom Built Shelving Solutions To Meet Your Needs.

    Equipto Closed Shelving Components are made ofrugged 18-gauge steel for long-lasting durability. Steel featuresV-grip compression and sturdy enamel paint finish for improved dependability and scuff resistance. Components featuremodular design for versatile custom shelving construction. Different components includeClosed Shelving End, Back Panel Assembly and Door & Frame Pack. Side and back panels are available inReflective White. Shelving colors areSmooth Reflective White, Smooth Office Gray, Textured Dove Gray, Textured Putty, Textured Cherry Red, Textured Safety Yellow, Textured Evergreen, Textured Regal Blue and Textured Black. Dimensions vary per model.

    Click for more
Featured Items