Browse Buildings & Storage Sheds

(676 items)

Narrow Your Results

Outside Width Feet

  • Less...
  • More...

Outside Depth Feet

  • Less...
  • More...

Brand

Recently Viewed

Categories

  • Pre-Assembled Security Guard Buildings With Integral Roofs

    Pre-Assembled Security Guard Buildings With Integral Roofs
    See all 114 items in product family
    Pre-Assembled Security Guard Buildings With Integral Roofs Are Designed For Outdoor Use.

    Pre-Assembled Security Guard Buildings With Integral Roofs are made of aluminum for long lasting durability. Features 360 degree visibility with fixed or sliding windows for greater versatility. All-welded framing for added strength and stability. Unique assembly system has no exposed structural fasteners for increased reliability. Panels are 1/2 inch high density insulated board laminated on both sides with .030 inch reinforced fiberglass. Lockable door added security. Tempered safety glass for greater protection. Prewired electrical package. Circuit breaker box. Outlets. Assembled. Colors are Champagne, Gray, Tan or White. Door styles are Sliding or Swing. Multiple window configurations available. Dimensions vary per model.

    Click for more
  • Pre-Assembled Security Guard Buildings With Overhang Roofs

    Pre-Assembled Security Guard Buildings With Overhang Roofs
    See all 114 items in product family
    Pre-Assembled Security Guard Buildings With Overhang Roofs Are Used For Areas Requiring Security Check In.

    Pre-Assembled Security Guard Buildings With Overhang Roofs are made of aluminum for long lasting durability. Features 360 degree visibility with fixed or sliding windows for greater versatility. Panels consist of painted steel on 1/2 inch oriented strand board and polystyrene core with vinyl clad hardboard interior. All-welded framing for added strength and stability. Unique assembly system has no exposed structural fasteners for increased reliability. Panels are 1/2 inch high density insulated board laminated on both sides with .030 inch reinforced fiberglass. Lockable door added security. Tempered safety glass for greater protection. Prewired electrical package. Circuit breaker box. Outlets. Assembly required on select models. Colors are Champagne, Gray, Tan or White. Door styles are Sliding or Swing. Multiple window configurations available. Dimensions vary per model.

    Click for more
  • Guardian Booth Pre-Assembled Security Guard Booths

    Guardian Booth Pre-Assembled Security Guard Booths
    See all 12 items in product family
    Guardian Booth; 8'x10' Guard Booth - Blue - Deluxe Model, Pre-Assembled

    Deluxe Model: Prefabricated Guardian Booth for your security guard, parking attendant, or ticket salesperson. Manufactured from durable weather resistant aluminum, and insulated to keep you protected, comfortable, and dry all year round - safe, secure, and convenient! Here are some of the features: double layer of durable aluminum panels, filled with weather-resistant insulation, vinyl protective wrap to maintain brand-new appearance of booth, engineered for maximum natural lighting, large door opening with window, full-size 36" tall sliding windows on 3 sides, 4" Roof overhang all around, galvanized diamond floor plate on solid steel forkliftable base-frame, spacious interior with supreme 360° view, built-in desk with drawer, door knob with lock and key, breaker panel box - rated for 100 Amp, bright ceiling light for nighttime, two 110V outlets, light switch, baseboard heaters, built-in A/C unit, and outside LED spotlights. Booth will be delivered assembled and ready to use - as you see them in the photos. Moderate weight - heavy enough for stability, light enough to relocate as needed.

    NOTE: Drawings are available on request. Additional charges and lead times may apply depending on local laws and codes.

    Click for more
Featured Items