Browse Safes & Security

(1,452 items)

Narrow Your Results

Availability

On Sale

Width Inches Range

  • Less...
  • More...

Depth Inches Range

  • Less...
  • More...

Height Inches Range

  • Less...
  • More...

Lock Type Family

  • Less...
  • More...

Gun Capacity Range

  • Less...
  • More...

Fire Rating

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • 75 to 90 Minutes Fire Rated Gun Safes

    75 to 90 Minutes Fire Rated Gun Safes
    See all 7 items in product family
    75 to 90 Minutes Fire Rated Gun Provide Security And Quick Access To Firearms In Emergency Situations.

    75 to 90 Minutes Fire Rated Gun are made of all-welded steel construction with a black powder coat finish for long lasting durability. Easily programmable, five button mechanical lock provides quick access and security to firearms or other valuables. Felt lined tray provides protection for firearms or organization for smaller valuable items. Inside case incorporates an anti-pry bracket providing additional security against theft. Gun capacities are 24, 40 and 69. Quick release mounting brackets secures safe to the underside of most desks or shelves. Electronic Keypad or Combination Locks available. Available color finishes are Gray Pebble and Silver Gray. Dimensions vary per model.

    Click for more
  • 1-Hour Fire Rated Gun Safes

    1-Hour Fire Rated Gun Safes
    See all 50 items in product family
    1-Hour Fire Rated Gun Safes Protect Firearms, Ammunition And More From Theft, Vandalism And Fire.

    1-hour fire rated gun safes are made of steel for long lasting durability and dependability. Adjustable interior shelves support various gun lengths. Features steel lock bolts for added safety and security. Fire ratings range from 40 Min. @ 1200°F to 60 Min. @ 1750°F. Available lock types include Combination Lock, Electronic Combination Lock, Electronic Keypad Lock, Electronic Keypad Lock/Mechanical Combination Lock and Mechanical Dial Lock. Gun capacities range from Up to 10 Guns to Up to 72 Guns. Long gun capacities range from Up to 22 Long Guns to Up to 45 Long Guns. Package quantity is 1. Color finishes are Black, Black Metallic, Charcoal Gray Metallic, Gray, Hammertone Beige, Hammertone Black, Hammertone Gray and Textured Black. Dimensions vary per model.

    Click for more
  • 30 to 45 Minutes Fire Rated Gun Safes

    30 to 45 Minutes Fire Rated Gun Safes
    See all 70 items in product family
    1/2-Hour Fire Rated Gun Safes Are Used For Protecting Firearms, Ammunition And Other Valuables.

    1/2-Hour Fire Rated Gun Safes are made with high strength steel for long lasting durability. Combination lock, Electronic Combination Lock, Electronic Keypad Lock or Mechanical Dial Lock available with with steel lock bolts for added safety and security. Adjustable shelves for increased versatility. 1/2 hour fire rating for added reliability. Roller bearing mount turret on select models. Gun capacity range is 8 to 90. Color finishes are Black, Black Metallic, Black Matte, Charcoal Gray Metallic, Gray, Hammertone Black, Hammertone Gray, Hammertone Beige, Hammertone Brown, Green Matte, Hunter Green Matte and Hunter Green Metallic. Dimensions vary per model.

    Click for more
  • Barska® Extra Large Biometric Gun Safe Storage Cabinets

    Barska® Extra Large Biometric Gun Safe Storage Cabinets
    See all 3 items in product family
    Barska® Extra Large Biometric Gun Safe Storage Cabinets Are Used For The Secure Storage Of Rifles And Other Sensitive Equipment.

    Barska® Extra Large Biometric Gun Safe Storage Cabinets are made of heavy duty steel for long lasting durability. Features biometric fingerprint technology with storage of up to 120 identities for enhanced reliability. Five point deadbolt locking system for added safety. 16 position internal storage rack and door are removable for increased versatility. Interior liner provides added protection for priceless valuables. 1 or 3 removable shelves for ease of use. Can be mounted to wall, floor or any solid flat surface. Includes mounting hardware. 2 coded keys offer secondary access point. Silent access mode. Operates with (4) AA batteries(included). Assembled. Color is Black. Available in 4, 12 or 16 gun capacities. Dimensions vary per model. 1 Year Limited Warranty.

    Click for more
  • Security Gun Cabinets

    Security Gun Cabinets
    See all 54 items in product family
    Security Gun Cabinets Provide Gun Safety And Protection For Applications Including Residential, Commercial, Storage And More.

    Security gun cabinets are made of steel for long lasting durability and dependability. Four point tubular locking system includes two individually coded keys for added security. Lock types are Electronic Combination Lock, Keyed Lock, Keyed Lock/Keyed Alike and Tubular Keyed Lock. Gun capacities range from 5 to 24. Colors are Ag Green, Beige, Black, Black Matte, Black Hammertone, Blue, Gray, Green, Md Green, Hunter Green Matte, Red and more. Dimensions vary per model.

    Click for more
  • V-Line Steel Rifle & Shotgun Safes

    V-Line Steel Rifle & Shotgun Safes
    See all 2 items in product family
    Steel Rifle And Shotgun Safes Provide Storage And Security For Firearms In Residential Or Commercial Environments.

    Steel Rifle and Shotgun Safes are made of all-welded steel construction for long lasting durability. Horizontal or vertical mounting provides easy out of the way storage. Five push button mechanical lock provides quick and easy access to firearms. Combination lock is easily set and changed allowing up to 1081 possible codes. Case is lined with foam and includes a Self Adhesive strap to provide added security for firearm. Two tumbler locks with keys are located in each corner of safe for added security. Available types are Shot Gun Safe and Rifle Safe both safes hold 1 gun. Dimensions available are 8"Wx3-1/2"Dx42"H and 12"Wx3-1/2"Dx42"H. Color finish is Semi Flat Black.

    Click for more
  • Homak Corner 10 Gun Steel Security Cabinet

    Homak Corner 10 Gun Steel Security Cabinet
    See all 1 items in product family
    Homak 10-Gun Corner Steel Gun Cabinet - Black

    Get more storage space and take up less floor space with this 10-Gun Corner Cabinet. It easily mounts in any corner and has five storage shelves for holding all types of shooting accessories. It features the industry's toughest finish, a powder-coated epoxy to brush off nicks, dings and scratches. Four-point locking system with premium-grade lock and two keys.

    Click for more
  • Recessed Gun Storage Cabinets

    Recessed Gun Storage Cabinets
    See all 43 items in product family
    Recessed Gun Storage Cabinets Provide Semi-Concealed In Wall Storage For Gun Collections.

    Recessed Gun Storage Cabinets are made of steel to provide long lasting durability. Semi-concealed in-wall storage unit has interchangeable components to customize unit. In wall, recessed design saves floor space and can fit between and be anchored into wall studs for added security. Shelves and other components are available for general or customized storage. Full height piano hinged door prevents tampering to provide added security. Large selection of gun capacities to meet specific firearm storage needs. Lock types are Keyed Lock/Keyed Different, Kaba Simplex Combo or Electronic Keypad. Color finishes include Battleship Gray, Desert Sand, Ivory and Stealth. Accessories to increase pistol storage capacity are sold separately.

    Click for more
  • Datum ArgosCABINET™ Gun Storage Cabinets

    Datum ArgosCABINET™ Gun Storage Cabinets
    See all 30 items in product family
    Datum ArgosCABINET™ Gun Storage Cabinets Provide Security And Theft Prevention For Law Enforcement, Retail, Residential And More.

    Datum ArgosCABINET™ gun storage cabinets are made of steel for long lasting durability and dependability. Ventilated doors permit airflow and inventory visibility. Keyed lock secures cabinets with padlock option for added security. Locking variations comply with U.S. military standards. Adjustable shelves available. Gun capacities range up to 24 Rifles/40 Pistols. Lock types are Keyed Lock, Keyed Alike. Available colors are Battleship Gray, Desert Sand and Stealth. Dimensions vary per model.

    Click for more
  • Datum ArgosRACK™ Gun Open Racks

    Datum ArgosRACK™ Gun Open Racks
    See all 12 items in product family
    Datum ArgosRACK™ Gun Open Racks Are Widely Used In Secured Environments Such As Supervised Areas Or Controlled Vaults.

    Datum ArgosRACK™ Gun Open Racks are made of steel for long lasting durability. Rack includes components for storing up to 18 or 24 Rifles with bins for ammo and other accessories. Overall size is 42"Wx15"Dx83"H. Components to house pistols, ammunition, rifles, heavy weapons, and even tactical gear can be utilized for customization (sold separately). Some gun racks include 2 adjustable shelves. Color finishes include Battleship Gray, Desert Sand and Stealth.

    Click for more
  • Datum Argos Pistol Security Cabinets

    Datum Argos Pistol Security Cabinets
    See all 18 items in product family
    Datun Argus Pistol Security Cabinets Keep Pistols And Other Firearms Safe And Secure.

    Datum Argos Pistol Safes are made of steel to provide long lasting durability and maximum protection for pistols. Available styles are Single Tier, 4- and 6-Tier. Foam insert included to protect stored items. Capacities are 2, 8 and 12 pistols. Lock types are Hasp (padlock not included) and Key Lock/Keyed Different. Gun safes must be wall mounted for structural safety. Available color finishes are Battleship Gray, Desert Sand and Stealth. Dimensions vary per model.

    Click for more
  • Pistol Boxes With Easy Access Drop Door

    Pistol Boxes With Easy Access Drop Door
    See all 2 items in product family
    Pistol Boxes With Easy Access Drop Door Are Used For Storing And Securing Small Valuables Or Handguns.

    Pistol Boxes are made of wear and tear resistant powdered steel for long lasting durability. Keyless fast-access code restricts unauthorized access to guns and valuables, but is quickly and easily accessible to authorized user. Easily mounted inside a closet or a drawer. With cubic feet capacities of 0.12, 0.26 and 0.63. Available in Black. Dimensions vary per model.

    Click for more
  • Stack-On™ Pistol & Ammo Security Cabinets

    Stack-On™ Pistol & Ammo Security Cabinets
    See all 4 items in product family
    Stack-On™ Pistol Security Cabinets Secure And Store Pistols, Ammo, Supplies And Valuables.

    Stack-On™ Pistol Security Cabinets feature a locking mechanism through a steel door behind a steel door frame for added security and long lasting durability. Epoxy paint finish with silver accents provides a moisture- and solvent-resistant finish. Units are fully lockable with key coded, double-bitted lock. Pre-drilled mounting holes allow for easy attachment to the floor, ceiling, wall or pre-assembled gun cabinets. Foam-padded bottom. Meets California Penal Code Section 12088 requirements for California DOJ-approved firearms safety devices. Fastening hardware included. Available in 1-Shelf and 2-Shelf sizes in Green or Black.

    Click for more
  • Compact Pistol Safe Boxes

    Compact Pistol Safe Boxes
    See all 15 items in product family
    Compact Pistol Safe Boxes Protect And Secure Handguns And Other Small Firearms When Not In Use.

    Compact Pistol Safe Boxes are made of steel for long lasting durability. Non-fire rated with four available lock types: Biometric Fingerprint Lock and Electronic Keypad Lock, Electronic Keypad Lock, Mechanical Combination Lock and Mechanical Combination Lock and Keyed Lock. Lined interiors protect guns or valuables from damage. Black color in a variety of finishes including Gloss, Low Gloss, Matte and Semi Flat. Dimensions vary per model.

    Click for more
  • Quick Access Pistol Safes

    Quick Access Pistol Safes
    See all 2 items in product family
    Quick Access Pistol Safes Provide Weapon Access And Security For Applications Including Residential, Office, Commercial And More.

    Quick access pistol safes are made of steel for long lasting durability and dependability. Safes allow immediate weapon access and concealed storage security. When unlocked, the spring-loaded door swings down with pistol in the ready position. Foam padded interior offers handgun protection and magazine storage. Conveniently mounts to wall, bedframe, nightstand or other locations. Includes a pushbutton electronic lock that accepts a personalized 3 - 8 digit security code. Features a low battery warning system, 2 back-up keys and mounting hardware. Accommodates most handguns. Lock types are Biometric Fingerprint Lock and Electronic Keypad Lock. Package quantity is 1. Color finish is Matte Black. California DOJ Firearm Safety Device listed. Dimensions are 4-3/16"W x 7-7/8"D x 14-3/8"H.

    Click for more