Browse Pallets

(126 items)

Narrow Your Results

Availability

Openings

Construction

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Nestable Light Duty Plastic Pallets 48x40

    Nestable Light Duty Plastic Pallets 48x40
    See all 1 items in product family
    Nestable Light Duty Plastic Pallets Are Cost Effective Solutions For One-Way Export And Storage Applications.

    Plastic skid won't split, rot or mildew for long lasting durability. Pallets nest together for compact storage when not in use. Ventilated deck design allows for easy handling and cleaning. Measures 48"L x 40"W. Fork capacities are 1200, 1500, and 2200 lbs. Floor capacities are 3000 and 3500. Bundle quantities are 10.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Plastic Pallet 48x40 Static Capacity 6000 Lbs.

    Plastic Pallet 48x40 Static Capacity 6000 Lbs.
    See all 1 items in product family
    Nestable Plastic Skids Allow Compact Storage

    This plastic pallet features USDA approved 100% recyclable black polyethylene for durable and cost effective service. Plastic skid is weather resistant and won't split, rot or mildew. The pallet is a 9-leg pallet with an open deck construction. Plastic pallet offers 2000 lb. capacity. Measures 48"W x 40"D x 6"H. Sold in bundles of 10.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Half Size Nestable Plastic Pallet 32x24 Static Capacity 5500 Lbs

    Half Size Nestable Plastic Pallet 32x24 Static Capacity 5500 Lbs
    See all 1 items in product family
    This Medium-Duty Nestable Plastic Pallet Is Used For Air Cargo Applications.

    This nestable plastic pallet resists insects, bacteria and fungi. Plastic pallet is made of ACM recyclable black material. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 31 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,500 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 6 feet on the bottom support the weight. Measures 32"L x 24"W x 5-1/10"H. Conforms to ISPM 15 regulation.

    Click for more
  • Euro Nestable Plastic Pallet 48x32 Static Capacity 8800 Lbs

    Euro Nestable Plastic Pallet 48x32 Static Capacity 8800 Lbs
    See all 1 items in product family
    This Light-Duty Nestable Plastic Pallet Is Designed To Meet European Standards For Import/Export Shipping.

    Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 39 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 8,800 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 32"W x 5-1/2"H. Conforms to ISPM 15 regulation.

    Click for more
  • Nestable Plastic Pallet - ACM Recyclable Material

    Nestable Plastic Pallet - ACM Recyclable Material
    See all 3 items in product family
    Light-Duty Nestable Plastic Pallet Provides One-Way Pallet Shipping In Industrial Size.

    Plastic pallet is made of ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume. Pallets nest when not in use for efficient storage. Allows 4-way forklift entry. 9 feet on the bottom support the weight. Exempt from ISPM 15 regulation for export shipping.

    Click for more
  • Closed Deck Nestable Plastic Pallet 48x40 Static Capacity 6000 Lbs

    Closed Deck Nestable Plastic Pallet 48x40 Static Capacity 6000 Lbs
    See all 1 items in product family
    Nestable Plastic Pallet Features A Smooth Surface Deck That Allows Easy Set-Up In Warehouses And Then Moves Directly To Sales Floor.

    Nesting pallet conforms to ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 6,000 lb. or a dynamic 2,600 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 40"W x 5-1/2"H. Meets ISO 9001:2000 and 8611 standards.

    Click for more
  • Automotive Nestable Plastic Pallet 48x45 Static Capacity 5000 Lbs

    Automotive Nestable Plastic Pallet 48x45 Static Capacity 5000 Lbs
    See all 1 items in product family
    Lightweight, Light-Duty Plastic Pallet Is Specially Designed For Automotive Applications.

    Nestable pallet is exempt from ISPM 15 regulation for export shipping. Plastic pallet is made using ACM recyclable black material that is environmentally friendly. This nestable plastic pallet resists insects, bacteria and fungi. Lightweight, low height pallet is cost effective offering reduced freight costs by volume; 36 pallets nested are 6’H. Pallets nest when not in use for efficient storage. Sturdy construction gives this plastic pallet a static 5,000 lb. or a dynamic 2,200 lb. capacity, and allows 4-way forklift entry. 9 feet on the bottom support the weight. Measures 48"L x 45"W x 5-1/2"H. Meets ISO 9001:2000 and 8611 standards. Fully assembled.

    Click for more
  • Nestable Plastic Skid 48 x 40 x 5-1/2

    Nestable Plastic Skid 48 x 40 x 5-1/2
    See all 1 items in product family
    Skids Nest When Empty For Compact Storage.

    Plastic pallets are used for export, pharmaceutical, medical and food applications. Made using virgin polyethylene for long life. Allows 4-way fork lift access with 12-9/16"W x 3-3/4"H fork openings. Features serrated deck with holes for drainage. Polyethylene plastic skid features 660 lb. dynamic and 3300 lb. static capacity. Measures 39-1/8"L x 46-7/8"W x 5-1/2"H overall (Dimension tolerance ± 1/4")

    Click for more
  • Orbis® CISF Reusable Nestable Plastic Pallets

    Orbis® CISF Reusable Nestable Plastic Pallets
    See all 1 items in product family
    Orbis® CISF Reusable Nestable Plastic Pallets Are Used For Moving, Storing And Distributing Product Loads Within A Single Warehouse/Distribution Center Or Entire Supply Chain.

    Orbis® CISF Reusable Nestable Plastic Pallets are made of high density polyethylene for long lasting durability. 100% recyclable material offers an economic, environmental and efficient alternative to wood pallets or skids. Protects products from raw material stage to finished goods reaching final destination. Empty pallets nest for cost-efficient return trip or warehouse storage. Dimensional consistency ensures effortless interface with all types of high-speed automation and material handling equipment. Lightweight and easy to manually handle, with no nails, splinters or broken boards to risk employee injury. Pallet legs fit in molded-in pockets on the top cap, locking loads together. Dimensions are 28-1/8" L x 19-1/2" W x 5-5/16" H and 40-1/8" x 28-1/8" x 5-5/16". Package quantity is 1. Static (Floor) capacities in pounds are 5,000 and 10,000. Dynamic (Fork) capacities in pounds are 1,500 and 2,000. Truckload quantities are 2,880/53' Trailer and 1,400/53' Trailer.

    Click for more
  • MasonWays™ Plastic Nestable Full Size Economy Pallets

    MasonWays™ Plastic Nestable Full Size Economy Pallets
    See all 2 items in product family
    MasonWays™ Plastic Nestable Full Size Economy Pallets Provide Durable, Sanitary, Eco-Friendly And Low Maintenance Retail Storage Solutions.

    MasonWays™ Plastic Nestable Full Size Economy Pallets feature chip, crack, and break resistant molded polyethylene construction for long lasting use with bulk merchandisers and storage displays. Pallets are designed to showcase products for additional sales, improve store safety, reduce clutter, lower labor costs and make facilities look more attractive by keeping merchandise off the floor. Available weight capacity is 3000 lbs. Color finish is Black. Includes 10 year limited warranty. Dimensions vary per model.

    Click for more
  • Thermoformed Plastic Pallets Static Capacity Up To 6000 Lbs.

    Thermoformed Plastic Pallets Static Capacity Up To 6000 Lbs.
    See all 3 items in product family
    Thermoformed Pallet Features A Patented Design That Prevents Cracking And Bulging

    Plastic skid features deck edge pleats and shockwave ridges to avoid damage upon impact. This plastic pallet features 9 oval legs to limit impact and help extend life. Steam cleanable. 3:1 nesting versus wood. Plastic skid allows 4-way fork entry.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Presswood Pallets Static Capacity 8000 Lbs.

    Presswood Pallets Static Capacity 8000 Lbs.
    See all 6 items in product family
    Presswood Pallets Are 60% Lighter Than Wood Pallets And Cost Less Than Plastic Pallets.

    Presswood skids are made of wood fiber material is lighter and more cost effective than wooden pallets or plastic pallet. One piece design with no nails or splinters. Pallets feature rounded corners prevent tearing of the packing materials. These skids are 100% recyclable and offers 2000 lb. capacity. Skids are nestable with a space saving ratio o 4-1. ISPM15 Export Approval.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Nestable Rackable Mid Weight Four Runner Pallets

    Nestable Rackable Mid Weight Four Runner Pallets
    See all 2 items in product family
    Nestable & Rackable Mid-Weight Four Runner Pallets

    Eco Pallet Rackable, Nestable Plastic Pallet Black 48x40 - 4 Runner, Fork Cap. 3100 Lbs. This pallet racks up to 2,700 lbs. in an unsupported rack. It can handle 10,500 lbs on the floor, 3,500 on the forks and it Can Save You thousands of dollars on freight- 1,800 per truckload vs. @ 540 (standard rackable pallet). Plus, its ergonomic design makes physically handling it very easy for everyone on the production floor.

    Click for more