Browse Pallet Rack

(1,265 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Cresswell Pre-Configured Pallet Rack Starter & Add-On Units

    Cresswell Pre-Configured Pallet Rack Starter & Add-On Units
    See all 15 items in product family
    Cresswell Pre-Configured Pallet Rack Starter & Add-On Units maximize warehouse space and provide storage for heavy pallet loads.

    Cresswell starter units provide easy forklift access and include 2 welded upright frames, 4 beams, 8 safety clips and 4 anchors. Boltless assembly. Beams lock into place and adjust in 3" increments. 14-gauge steel welded upright frame has 50,000 psi min. yield. Step beams are 14-gauge steel. Beams attach securely to frames via a 6-point connection. Upright frames feature punched face slots and side holes for 3" vertical adjustability. Choose style with or without waterfall wire decking. Based on CSA A344.02-05 specifications. Applicable on non-seismic use only. Interchangeable with Redirack style racking. Powder coated with 1.5-2.5 mil of high grade polyester powder. Beams are well-suited for drop-in panels or for product stacking applications. 1-5/8" step height. Clip-on safety bars adjust on 2" increments. Add-On Units extend racking for increased storage space.

    Click for more
  • Cresswell Box-Style Beams

    Cresswell Box-Style Beams
    See all 4 items in product family
    Cresswell Box-Style Beams For Pallet Racks Provide Structural Integrity And Support When Building Pallet Rack Systems In Industrial Or Commercial Warehouses.

    Cresswell Box-Style Beams are designed for pallets and larger bulk items. Made with 14-gauge steel, beams have maximum capacities of 5720, 6530, 7400, 9330 lbs. Box Beams accommodate safety bars and/or wire decking. Orange color. Made in Canada.

    Click for more
  • Cresswell Step Beams

    Cresswell Step Beams
    See all 5 items in product family
    Cresswell Step Beams are well-suited for drop-in panels or for product stacking applications. Constructed from 14-gauge steel with 1-5/8" step height. Includes two safety clips per beam. Step beams accommodate safety bars and/or wire decking. Clip-on safety bars adjust on 2" increments and two clip-on safety bars per pallet are required.

    Click for more
  • Cresswell Welded Upright Frame For Pallet Racks

    Cresswell Welded Upright Frame For Pallet Racks
    See all 16 items in product family
    Cresswell Welded Upright Frames For Pallet Racks Provide Structural Integrity And Support When Building Pallet Rack Systems In Industrial Or Commercial Warehouses.

    Cresswell Welded Upright Frames are all welded from high strength steel for maximum support to heavy pallet loads with maximum capacities of 17,800, 18,900 or 21,000 lbs. All capacities are calculated for standard configuration/unbolted connector, safety clip only. Punched face slots and side holes for 3" vertical adjustability to accommodate various sized items. Powder coat finish is Dark Blue. Dimensions vary per model. FOB Origin

    Click for more
  • Cresswell Pallet Rack Accessories

    Cresswell Pallet Rack Accessories
    See all 16 items in product family
    Cresswell Pallet Rack Accessories Are Essential Components For Safe Installation Of Pallet Racks In Commercial Or Industrial Warehouses.

    Cresswell Pallet Rack Accessories are made from high quality materials for lasting durability and structural integrity. Anchors, Wall Spacers, Safety Bars, Safety Clips, Tek Screws and Shims listed to increase the safety and functionality of pallet rack. Dimensions vary per model.

    Click for more
Featured Items