Browse Pallet Rack

(993 items)

Narrow Your Results

Availability

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Capacity Lbs.

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units

    Interlake Mecalux - Pre-Configured Pallet Rack Starter & Add-On Units
    See all 23 items in product family
    Interlake pallet racks feature stud-and-keyhole connections that get tighter as the load increases to improve strength over time. Interlock connections automatically set into the column, piston lock secures beam into place. The high-strength 15-gauge storage rack Beams are notched for roll-in Cross Bar. 13-gauge steel Welded Upright Frames are punched on 2” centers for easy beam adjustment and have a long-lasting baked-on enamel finish. The Starter Units include two upright frames and two pairs of beams. Add-On Units include one upright frame and two pairs of beams. Long-lasting baked-on enamel finish. Easy assembly.
    Click for more
  • Interlake Mecalux - Tear Drop Pallet Rack Beams

    Interlake Mecalux - Tear Drop Pallet Rack Beams
    See all 16 items in product family
    Interlake Mecalux - Tear Drop Pallet Rack Beams Are high-strength, 2-3/4"”W x 15-gauge and contain a 1-5/8" high step that accommodate cross bars and decking. The interlock stud and keyhole connection automatically locks into columns. Piston lock secures beam into place.
    To select load beam determine the desired length by adding a minimum of 10” to two pallet widths or 14” to three pallet widths. Additional spacing may be required for pallets with excessive load overhang. Ensure that each pair of beams is capable of supporting the weight of the pallets per level. Choose from Slotted or Unslotted Type.

    Sold in pairs (*Price is per pair).
    Click for more
  • Interlake Mecalux - Welded Tear Drop Pallet Rack Upright Frames & Accessories

    Interlake Mecalux - Welded Tear Drop Pallet Rack Upright Frames & Accessories
    See all 16 items in product family
    Interlake pallet rack upright frames are made with 13-gauge steel. These welded uprights are punched on 2” centers for easy adjustments. The length of the pallet determines frame depth. The pallet should overhang the frame by 3” front and back. Long-lasting baked-on enamel.

    Capacity based on 36”" beam level spacing.

    Click for more
  • Global - Pallet Rack Wire Decking

    Global - Pallet Rack Wire Decking
    See all 9 items in product family
    Global - Steel Wire Mesh Decking
    Welded steel wire decks feature 2-1/2”x 4” wire openings with a gray baked enamel finish and heavy gauge steel channel supports . Unlike wood or metal decking, wire decks permit light, air and sprinkler penetration. Wire decks also allow a clear view of upper tiers and minimize dust or debris accumulation. Easily install these wire decks by simply dropping them into place over beams. Use with beams that have 1-1/2” or 1-5/8” step.

    To order:
    Measure beam length between uprights (left to right).
    Measure beam depth overall (front to back).
    Measure depth between beam steps (front to back).

    ** In Stock, Same Day Delivery

      Beam Length     Use  
      96"   Two 46"
      108"   Two 52"
      120"   Two 58"
      144"   Three 46"
    Click for more