Browse Mezzanines, Platforms & Stairs.

(1,045 items)

Narrow Your Results

Our Price

Go

Recently Viewed

Categories

  • Steel Deck - Modular Platform Systems

    Steel Deck - Modular Platform Systems
    See all 200 items in product family
    Steel Deck Modular Platform System Provides Versatility In Staging Environments.

    Steel Deck Modular Platform System are made of steel for long lasting durability. Modular stages can be erected in a variety of shapes and sizes to allow flexibility. Platforms stack convenient and easy to forklift or pallet jack. Tops are insulated from frames to reduce noise and vibration. Legs are held in place by a hand knob. Decks are connected to each other by bolting through pre-drilled holes along straight edges. Styles areHalf Round Deck, Left Hand Segment, Half Round Deck, Right Hand Segment, Quadrant Deck, Round Deck, Standard Deck, Triangle Deck, Triangle Deck Left and Triangle Deck Right. Lengths range from 36”- 288”. Widths range from 24”-144” Height ranges from 8”-48”. Load capacities range from 562-4000 lbs.

    Click for more
  • Steel Deck - Accessories & Components

    Steel Deck - Accessories & Components
    See all 28 items in product family
    Steel Deck Accessories And Components Provide Versatility And Safety In Staging Environments.

    Steel Deck Accessories and Components are made of steel for long lasting durability. 3-7 step adjustable stairs attach to decks edge for easy access. 6”, 8” and 12” Swivel Casters provide mobility. 24”, 36” and 48” Guardrails provide added security to decks. Other accessories available are Adjusting Foot, Chain Clamps, Fixed Clamps, Corner Casters Set of 4, Fixed Clip, Guardrail Backplate, Hand Knobs, Inset Posts , Joint Plates, Leg End Caps and more.

    Click for more
Featured Items