Browse Animal Housing & Livestock

(179 items)

Narrow Your Results

Availability

Length Inches

Width Inches

Height Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Hog & Pig Waterers

    Hog & Pig Waterers
    See all 2 items in product family
    Hog And Pig Waterers And Feeders Provide Simple And Efficient Livestock Maintenance.

    Hog And Pig Waterers feature open trough for starting baby pigs and provides easy removal and replacement of soiled or stale feed with loading from the top. Containers are made with durable steel and polyethylene for long lasting use and dependability. Freestanding or wall mounted design for crate or stacked deck nursery use. Impact-resistant polyethylene feeder is translucent for viewing water level and features metal tray. Some models available with feed door specially designed to keep out moisture and pests, but can be wired open for starting pigs. Available types include 2-Hole Baby Pig Feeder, 3-Hole Baby Pig Feeder, Baby Pig Waterer, Double-Door Hog Feeder, Hog Feeder, and Single-Door Hog Feeder. Dimensions vary per model.

    Click for more
  • Poultry Feeder & Waterer Combo

    Poultry Feeder & Waterer Combo
    See all 1 items in product family
    Poultry Feeder And Waterer Bases And Jars Combine To Make A Gravity Feeder/Waterer For Baby Chicks And Small Birds.

    Poultry Feeder And Waterer bases screw together with 1-quart jars to create low maintenance feeders for small flocks. Animal feeders are constructed of heavy duty polypropylene for long lasting durability and use. Bases feature eight openings with inner ribs to minimize feed overflow and spillage. Screw-on jar is transparent for easy visibility of contents. Available types include Chick Feeder Base, Chick Waterer Base, Poultry Feeder Base, and Screw-On Feeder/Waterer Jar. Storage capacity is 1 quart. Colors are Apple Green, Purple, Red, Silver, White, and Yellow. Dimensions vary per model.

    Click for more
  • Energy-Free, Electric & Insulated Waterers

    Energy-Free, Electric & Insulated Waterers
    See all 11 items in product family
    Energy-Free, Electric And Insulated Waterers Provide Easy Access To All-Weather Water Storage For Farm Animals And Livestock.

    Energy-Free, Electric And Insulated Waterers provide one-piece, heavily insulated poly design for rust and corrosion resistance. Waterers are durably constructed with foam insulation for long lasting use and storage. Features removable drain plugs and accessible covers for easy maintenance. Fully assembled ready to install. Available types are 1, 2, or 4-Hole Waterer or Super Waterer, Infrared Heat Waterer, and Non-Infrared Heat Waterer. Capacities are 1, 4.5, 5.5, 8, 10, 14, 20, 35, 40, and 80 Gallons. Colors are Black, Gray, Green, and Red. Dimensions vary per model.

    Click for more
  • Animal Hook Over & Hanging Feeders

    Animal Hook Over & Hanging Feeders
    See all 2 items in product family
    Kane LCF-24 Lamb Creep Feeder Red

    Kane Lamb Creep Feeders are made of high-density, durable polyethylene. These feeders are designed to feed 2-3 lambs per hole. Install feeders into fencing and use as a gate or mount directly to the fence or wall. The feed-flow panel is ridged but pliable and works with the lambs natural tendency to agitate. The panel is easily adjusted. This design allows you to keep the panel low to maximize feed consumption and minimize waste. Our solid, non-porous surface is easy to clean reducing the presence of bacteria and significantly cutting costs associated with cleaning and maintenance. 72 lbs. Capacity; 24"x8"x24".

    Click for more
  • Wall Stall & Corner Feeders

    Wall Stall & Corner Feeders
    See all 9 items in product family
    Wall and Stall Corner Feeders

    These feeders are designed to provide a durable and efficient means of feeding without entering the stall. Galvanized and Poly feeders available in assorted sizes and colors. These mount easily with the hardware provided

    Click for more
  • Animal Feed Tubs, Pans & Pails

    Animal Feed Tubs, Pans & Pails
    See all 1 items in product family
    Animal Feed Tubs, Pans And Pails Offer Versatile Containers For Use On Farms, Ranches, Homes And Shops.

    Animal Feed Tubs, Pans And Pails are tough, practical all-purpose utility tubs made of plastic, rubber and steel for long lasting durability. Hand grips in rim available on some models for easy transport. Race horse tubs are deep enough to prevent spillage and easily mount in any stall with three steel eyelets built into the rim (mounting hardware not included). Available types include All-Purpose Tub, Feed Pan, Flex Tub, Low-Profile Feeder Pan, Race Horse Tub, Round Tub, and Utility Feed Pan. Storage capacities range from 2 to 18 quarts, and 3 to 15 gallons. Colors include Berry, Black, Blue, Green, Hot Pink, Lime Green, Purple, Red, Silver, and Teal. Dimensions vary per model.

    Click for more
  • Mineral Feeders

    Mineral Feeders
    See all 6 items in product family
    Behlen Country 3 Block Mineral Feeder Self-Closing Rubber Cover 40"L x 40"W x 8"H, 3 Compartments

      Features:

    • Tough enough for bulls, easy enough for small animals
    • Self-closing rubber cover keeps out rain, snow and dirt
    • Poly and rubber materials are corrosion-proof and will withstand cold temperatures
    • Three or four compartments to hold minerals.
    The Limited Warranty is restricted to farming applications only

    Click for more
  • Calf Creep Feeders

    Calf Creep Feeders
    See all 2 items in product family
    Calf Creep Feeders Are Designed To Keep Cows Out And Allow Calves Safe And Sufficient Access To Feed.

    Calf Creep Feeders are made with a one-piece feed hopper that provides corrosion and rust resistance for withstanding outdoor conditions and features UV stabilizers to help prevent sun damage for long life. Durable frame is constructed of galvanized steel for animal housing and lasting use. Hopper features molded-in side deflectors to keep rainwater out of feed. Tall side height keeps larger animals from reaching into feed area. Molded trough brace promotes animal safety in eating area. Runners for hopper face side-to-side to allow feeder to be moved easily. The galvanized cross bar is infinitely adjustable for any size calf. Available feeding capacities are 25 Calves/750 lbs. and 40 Calves/1200 lbs. Color finish is Galvanized. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Behlen Country® Hay & Bale Feeders

    Behlen Country® Hay & Bale Feeders
    See all 7 items in product family
    Behlen Country® Hay And Bale Feeders Hold Hay In And Keep Animals And Livestock Out Of Feed For More Sanitary Feeding.

    Hay And Bale Feeders are durably made with 16-gauge galvanized round steel tubing to provide corrosion resistance and long lasting use. Available styles are Econo, Econo w/V-Divider, Open Top w/Vertical Partitions, Super w/S-Bar, Two Piece Heavy Duty, S-Bar, and S-Bar w/Mesh Panel. Capacities are 9, 12, 15, 16, and 18 Feeding Spaces. Colors are Galvanized, Gray, Green, and Red. Includes 1 year limited warranty. Dimensions vary per model.

    Click for more
  • Behlen Country® Hay Feeder Panels

    Behlen Country® Hay Feeder Panels
    See all 5 items in product family
    Behlen Country® Hay Feeder Panels Are Designed For Feeding Livestock And Animals With Hay In-Line Or From A Stack.

    Hay Feeder Panels provide S-Bar design to save hay and help keep calves out of feeders for easy maintenance. Painted with durable powder coat finish to ensure long lasting life against sun fade, corrosion and weathering. Panels can be connected together or used alone. Designed to withstand abuse from the toughest animals. Available capacities are 4, 6, 7, 9, and 12 Feeding Spaces. Lengths are 72, 96, 120, 144, and 192 inches. Color is Green. Dimensions vary per model.

    Click for more
  • Animal Troughs & Feed Bunks

    Animal Troughs & Feed Bunks
    See all 12 items in product family
    Behlen Country Complete Galvanized Heavy Duty 5'L Horse Feed Bunk & Hay Rack 60"L x 40"W x 71"H

      Features:

    • Heavy duty galvanized steel construction
    • Smooth, rounded corners
    • Square ends that allow bunks to be bolted together
    • Optional Hay Rack available
    • Designed taller for horses
    • Strong yet portable
    • Allows you to feed loose hay and grain at the same time
    • Made from solid 3/8" rod for extra durability
    • Bolt directly to the galvanized feed bunk
    • Comes complete with all hardware needed.
    The Limited Warranty is restricted to farming applications only

    Click for more
  • Oval Round End Galvanized Steel Stock Tanks

    Oval Round End Galvanized Steel Stock Tanks
    See all 19 items in product family
    Round End Galvanized Steel Stock Tanks Are Made For Livestock Watering Needs At Farms, Petting Zoos, Stables And More.

    Round End Galvanized Steel Stock Tanks are built tough to withstand farm and ranch conditions. Rigid sidewalls and ribs ensure maximum strength. Available capacities range from 40 gallons up to 390 gallons. Choose from Round End or Shallow Round End. Tanks are offered from several trusted brand names.

    Click for more
  • Round Galvanized Steel Stock Tanks

    Round Galvanized Steel Stock Tanks
    See all 8 items in product family
    Round Galvanized Steel Stock Tanks Are Offered In A Variety Of Sizes For Watering Different Livestock Types.

    Round Galvanized Steel Stock Tanks are built tough to withstand farm and ranch conditions. Rigid sidewalls and ribs ensure maximum strength. Choose from deep or shallow models. Available capacities range from 23 gallons up to 700 gallons. Round Galvanized Steel Stock Tanks are offered from several trusted brand names.

    Click for more
  • Oval Round-End Poly Stock Tanks

    Oval Round-End Poly Stock Tanks
    See all 7 items in product family
    Round-End Poly Stock Tanks Are Built Tough For Use In Demanding Livestock Feeding Applications.

    Round-End Poly Stock Tanks are impact-resistant, UV-resistant, and won't rust or corrode. Tanks are offered in several sizes, in deep or shallow models. Capacities range from 15 gallons up to 300 gallons. Round-End Poly Stock Tanks are offered from several trusted brand names.

    Click for more
  • Rubbermaid Structural Foam Stock Tanks

    Rubbermaid Structural Foam Stock Tanks
    See all 4 items in product family
    Rubbermaid Structural Foam Stock Tanks Provide Better Life For Livestock With Premium Watering Troughs.

    Rubbermaid Structural Foam Stock Tanks have a seamless plastic construction to provide superior performance and long-lasting durability in all kinds of weather extremes. Tank gallon capacities are 50*, 70, 100, 150 and 300 and include oversize drain plugs to provide easy drainage and cleaning of stock tank. (Please note: *50 gallon size does not include oversized drain plug). Optional all-plastic anti-siphon flat valve provides constant water level. Dimensions vary per gallon capacities.

    Click for more
  • Round Poly Stock Tanks

    Round Poly Stock Tanks
    See all 2 items in product family
    Round Poly Stock Tanks Are Made For Feeding Or Watering Livestock.

    Round Poly Stock Tanks are impact-resistant, UV-resistant, and won't rust or corrode. Tanks come in a variety of sizes and styles. Available capacities range from 25 gallons up to 625 gallons. Round Poly Stock Tanks are offered from trusted brand names.

    Click for more
  • Galvanized Hog Waterer Tanks

    Galvanized Hog Waterer Tanks
    See all 3 items in product family
    Galvanized Hog Waterer Tanks Are Built Tough For Demanding Livestock Feeding Applications.

    Galvanized Hog Waterer Tanks are made using galvanized steel, with rigid sidewalls and ribs to ensure maximum strength. Available capacities are 96 gallons, 100 gallons and 165 gallons. Galvanized Hog Waterer Tanks are offered from trusted brand names.

    Click for more
  • Kane Snap Feeders

    Kane Snap Feeders
    See all 2 items in product family
    Kane Snap Feeders Allow Supplemental Feeding For Baby Animals In Farrowing Crates.

    Kane Snap Feeders are made using red polyethylene and feature a positive J-Hook locking device for quick and easy installation on all types of flooring. Feed saver lip and grill significantly reduces feed waste. Kane Snap Feeders are available with side heights of 2-3/4" or 4".

    Click for more
  • Kane Watering Pans

    Kane Watering Pans
    See all 3 items in product family
    Kane Watering Pans And Feeders Allow Easy Feeding And Watering Of Domestic Pets And Livestock.

    Kane Watering Pans and Feeders are offered in several styles to suit feeding and watering needs. Creep Feeders have four chambers, and are made with a groove in the center that allows mounting under a divider. Galvanized Steel Pan Waterers and Poly Pan Waterers are made with hose hookup for a fresh supply of water. Waterers include automatic float, and are easy to clean.

    Click for more