Browse Cabinets

(9,266 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Global® Ventilated Door Storage Cabinets

    Global® Ventilated Door Storage Cabinets
    See all 12 items in product family
    Global® Ventilated Storage Cabinets Provide Easy Content Visibility And Ventilation.

    Contemporary style and durable construction withstand heavy warehouse use, These cabinets fill a variety of needs at an excellent price. Made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Expanded metal door front allows content visibility and ventilation. Locking lever handles with 2 keys for safety and security. Feature 4 adjustable box-formed full width steel shelves. Durable powder coat finish. Available in Gray, Tan and Black.

    Click for more
  • Ventilated Storage Cabinets

    Ventilated Storage Cabinets
    See all 7 items in product family
    These 22 Gauge, Expanded Metal Storage Cabinets Feature 14 Gauge, Ventilated Door Windows That Provide Unlimited Content Visibility.

    Cabinet doors lock with 2 chrome-locking handles and a 3-point locking system to secure contents. These see thru storage units also feature 4 shelves that adjust at 2” increments and meet ANSI/BIFMA shelf standards. The raised fixed bottom shelf protects contents from damage. These storage cabinets have a scratch resistant powder coat finish and are available in Charcoal, Light Gray and Putty. Shipped assembled.

    36"W storage cabinets have 180 lb. shelf capacity.
    46"W storage cabinets have 230 lb. shelf capacity.

    Click for more
  • Global™ Extra Heavy Duty Ventilated Storage Cabinets - 1800 LB. Shelf Capacity

    Global™ Extra Heavy Duty Ventilated Storage Cabinets - 1800 LB. Shelf Capacity
    See all 11 items in product family
    Global™ Extra Heavy Duty Ventilated Storage Cabinets Provide Easy Content Visibility And Ventilation.

    These clear view cabinets have an all-welded 14 gauge steel construction with 13 gauge expanded mesh door windows. Cabinets feature a secure 3-point locking system with a chrome padlockable lever handle for added strength and security. Doors open 180° for full access. The four 14 gauge shelves with 2” lips and welded corners have a 1800 lb. capacity per shelf. Shelves adjust at 2 ½” increments. These storage units also have 5” high legs with bolt holes to secure to floor. Legs permit easy transport on a forklift truck. Powder coat finish. Shipped assembled.
    Click for more
  • Durham 14 Gauge Heavy Duty Ventilated Door Cabinet - 700 Thru 900 LB. Shelf Capacity

    Durham 14 Gauge Heavy Duty Ventilated Door Cabinet - 700 Thru 900 LB. Shelf Capacity
    See all 9 items in product family
    These All-Welded, 14 Gauge Steel Ventilated Cabinets Feature Punched, Diamond Pattern Mesh Door Windows That Provide Easy Content Visibility And Ventilation.

    Doors open 180° for full access and securely lock with a 3-point locking system that has 5/16” diameter locking rods. These see thru storage cabinets also feature a full piano hinge, locking chrome plated handle with 2 keys for added strength and security. Storage cabinets include adjustable shelves that adjust at 1" increments and have up to 900 lb. capacity. Powder coat finish. Shipped assembled.
    Click for more
  • All Welded 12 Gauge Heavy Duty Ventilated Storage Cabinets

    All Welded 12 Gauge Heavy Duty Ventilated Storage Cabinets
    See all 6 items in product family
    Heavy Duty Ventilated Storage Cabinets Provide Safekeeping Of Commercial And Industrial Materials, Tools And Supplies With Efficient Air Circulation.

    Heavy Duty Ventilated Storage Cabinets are constructed of all welded 12-gauge steel for long lasting durability and dependability. 180° swing out doors feature diamond shaped perforated design that provides maximum ventilation and content visibility. 3-point locking system includes padlockable handle for security (padlock not included). Shelves bolt into place and adjust on 2" or 2-1/4" centers. Welded steel legs offer floor clearance space for easy cleaning and forklift access. Cabinets available with 3 or 4 Adjustable Shelves. Shelf capacities are 1200, 1525, 1650, and 1900 lbs. Color finish is Gray. Dimensions vary per model.

    Click for more
  • Little Giant® Welded Ventilated High Visibility Cabinets

    Little Giant® Welded Ventilated High Visibility Cabinets
    See all 12 items in product family
    Little Giant® Welded Ventilated High Visibility Cabinets Efficiently Organize Tools, Supplies And Equipment.

    Little Giant® Welded Ventilated High Visibility Cabinets are made of steel with powder coated finish for long lasting durability and dependability. Diamond shaped perforated doors allow visibility to inside contents while maintaining security and organization. Three point locking system includes bright chrome locking handle. Doors open to allow full access to contents. Underclearance permits movement by pallet truck. Pegboard design allows quick location of tools. Types are Storage and Tool Storage w/Pegboard. Styles are 2 Adjustable Center Shelves, 3 Adjustable Center Shelves and 1 Center Shelf. Color finish is Gray. Dimensions and shelf quantity vary per type. Quantity is 1. 1 Year Limited Warranty.

    Click for more
  • Stronghold® Ventilated All Around Cabinet

    Stronghold® Ventilated All Around Cabinet
    See all 9 items in product family
    Stronghold® Ventilated All Around Cabinet Allows 4-Sided Visibility.

    Stronghold® Ventilated All Around Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Ventilated side and back panels and swing-out, ventilated door panels with 3-point locking system are designed to provide all-around security and visibility. Shelves adjust in 2" increments. Available in 9 different configurations of cabinet height, width and number of shelves.

    Click for more
  • Stronghold Ventilated Divider Cabinet

    Stronghold Ventilated Divider Cabinet
    See all 3 items in product family
    Stronghold® Ventilated Divider Cabinet Provides Secuirty And Visibility.

    Stronghold® Ventilated Divider Cabinets are made of all welded, 12-gauge steel for long lasting durability. Swing-out, ventilated door panels with 3-point locking system are designed to provide both security and visibility. 2 slotted shelves with 3 adjustable dividers and 1 standard shelf all adjust in 2" increments. Cabinet measures 24"D x 78"H and is available in 3 widths of 48", 60" and 72".

    Click for more
  • Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinets

    Hallowell 14 Gauge Extra Heavy-Duty Galvanite DuraTough Ventilated Cabinets
    See all 1 items in product family
    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Ventilated Cabinets Are Used For Moist And High-Humidity Areas.

    Hallowell 14 Gauge Extra Heavy Duty Galvanite DuraTough Ventilated Cabinets are made from galvannealed sheet steel and coated with zinc-iron alloy to prevent corrosion. Features four adjustable shelves with 1450-pound capacity. 36" and 48" Widths available. Charcoal finish. One Year Limited Warranty.

    Click for more
  • Stronghold® Mobile Ventilated Cabinets

    Stronghold® Mobile Ventilated Cabinets
    See all 3 items in product family
    Stronghold® Mobile Ventilated Cabinets Provide Free-Flowing Transport Around Locations Requiring Movement Of Tools, Supplies And Equipment.

    Stronghold® Mobile Ventilated Cabinets are made of all welded, 12-gauge steel for long lasting durability. Provides three adjustable shelves and ventilated swing-out doors and back. Casters provide easy mobility of products or equipment from one area to another. Color finish is Dark Gray. Sizes are 48" W x 24" D x 67" H, 60" W x 24" D x 67" H and 72" W x 24" D x 67" H. Number of adjustable shelves is 3. Shelf capacities are 1,200 lbs, 1,525 lbs and 1,650 lbs. Openings is 4. 1 Year Limited Warranty.

    Click for more
  • Hallowell Ventilated Door Combination Cabinets

    Hallowell Ventilated Door Combination Cabinets
    See all 48 items in product family
    Hallowell Ventilated Door Combination Cabinets Are Used For Schools, Offices, Residential And Industrial Environments.

    Hallowell Ventilated Door Combination Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 1,000 lbs. and 1,250 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Heavy Duty Welded Ventilated Cabinets With Drawers

    Heavy Duty Welded Ventilated Cabinets With Drawers
    See all 3 items in product family
    Heavy Duty Ventilated Steel Cabinets Combine Clear Viewing Of Contents With Ventilation And Secure Drawer Storage For Valuable Materials.

    Heavy Duty Ventilated Steel Cabinets are made with 14 gauge steel with 13 gauge expanded metal mesh doors for long lasting durability and dependability. Include one fixed and 2 adjustable height 14 gauge steel shelves that adjust at 2-1/2"increments. Reinforced with 1-1/2" lips for increased 1000 lb. shelf capacity. Locking drawers measure 16"W x 20"D x 5"H each. Drawers have recessed handles and a cylinder lock with 2 keys for security. Padlockable lever handle (lock sold separately) with 3-point locking system. Doors open 180° for full access to contents. 4"H legs offer 2-way fork entry. Gray powder coat finish. 24" deep. 78" in height. Available in 36", 48" and 60" widths.

    Click for more
Featured Items