Browse Bins, Totes & Containers

(13,035 items)

Recently Viewed


  • Powerblanket® Tote Heaters

    Powerblanket® Tote Heaters
    See all 7 items in product family
    Powerblanket® Tote Heaters Provide Efficient Heating Of Tote Tanks.

    Powerblanket® Tote Heaters are made of lightweight flexible carbon fiber material for long lasting durability and dependability. Insulated full-wrap design protects tote tanks by delivering uniform heat. 330 Gallon capacity. Heated Wrap, Insulated Top, Pre-Set Thermostat and Front Panel Pump Access all provide optimum performance. 1250 Liter DEF Tote Heater; HDPE Housing, 120V 1440 Watts 12 Amps. 1 Year Limited Warranty. Certified to UL/CSA/CE standards.

    Click for more
  • Powerblanket® HotBox Heating Containers

    Powerblanket® HotBox Heating Containers
    See all 2 items in product family
    Powerblanket® HotBox Heating Containers Are Used To Control Heat Soaking, Temperature Sensitive Materials In Commercial, Industrial, Warehouse And Construction Environments.

    Powerblanket® heating systems are made of flexible carbon fiber for long lasting durability. Heating system is lightweight, portable and durable requiring minimal maintenance. Insulated structured box design provides controllable heating for pallets and bulk materials. Digital thermostatic controller adjusts temperature up to 200 degrees. Male and female end cords plug multiple boxes together on same 20 amp circuit. Capacity is 64 cubic feet. Dimensions are 4’ L x 4’ W x 4’ H. Colors are Black and Gray. UL/CSA Compliant.

    Click for more
  • BriskHeat® Wrap-Around Tote Tank Heaters

    BriskHeat® Wrap-Around Tote Tank Heaters
    See all 6 items in product family
    BriskHeat® Wrap-Around Tote Tank Heaters Are Non-Evasive For Use On Caged, Plastic Or Metal Tote Tanks And Intermediate Bulk Containers.

    BriskHeat® Wrap-Around Tote Tank Heaters speed up the flow of slow moving and uncooperative contents such as honey, molasses, lube oil and other viscous fluids without contaminating or scorching products0. Fits any tote tank from 40" x 40" to 48" x 48" using adjustable nylon straps with buckles; 3 straps around the tank and 2 across the top. Made using silicone-cloth facing and liner with 1/4" fiberglass insulation. Features a hole designed for spigot. 2 separate heat zones allow adjustment of heater output when content levels lower. Built-in manual reset high-limit safety thermostat is set at 195°F for each heat zone. Includes 6'L power cord. Meets NEC 427.23 standards and CE 73/23/EEC. Optional Insulated Top Cover helps reduce heat loss and accelerate heat-up. Easily slides under buckles on top of Tank Heater for installation. Adjustable temperature ranges from 50 to 160°F. Height sizes are 36, 42, and 48 inches. Available with120V or 240V operation.

    Click for more
  • Powerblanket® Portable Spray Foam Heaters

    Powerblanket® Portable Spray Foam Heaters
    See all 14 items in product family
    Powerblanket® Spray Foam Heating Boxes Are Used For Warming And Maintaining Spray Foam Canisters And Hoses To Efficient Temperatures.

    Powerblanket® Spray Foam Heating Boxes are made of durable flexible carbon fiber material for long lasting use and dependability. Provide constant and even heat distribution for spray foam systems, allowing for longer use and greater efficiency. Provide ample room for storage of canisters, hoses and guns. Certified to UL/CSA/CE standards. Lightweight and easily portable units are available in Black or Gray colors and various dimensional sizes.

    Click for more