Browse Bins, Totes & Containers

(10,673 items)

Narrow Your Results

Availability

On Sale

Product Group

Color Family

  • Less...
  • More...

Product Family

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Plastic Dividable Grid Containers

    Plastic Dividable Grid Containers
    See all 36 items in product family
    Dividable Grid Containers are Stackable To Save Space. Modular Containers Accept Dividers for Efficient, Organized Storage.

    These high-density FDA approved polyethylene divider box containers are great for a variety of material handling needs including storage and shipping. The ribbed external sides of these plastic storage boxes provide strength and withstand impacts. Divider boxes are injection molded and resist most solvents and chemicals. These stackable modular divider boxes stack securely with or without the optional lid (See Accessories for lids). Sold in carton quantities. Available in Blue, Gray and Red. Dividing grids sold separately.

    Dividers subdivide your boxes to 1-1/8" square compartments for more efficient storage. Length and Width dividers sold separately. Gray polyethylene. Sold in packages of 6.

    Click for more
  • Akro Mils Stackable Plastic Grid Boxes

    Akro Mils Stackable Plastic Grid Boxes
    See all 51 items in product family
    Akro Mils Plastic Grid Boxes Help Organize Small Parts Easily and Efficiently!

    Akro Mils dividable containers are injection molded from high density polyethylene for strength and durability. These plastic storage boxes resist most solvents and chemicals. Ribbed sides provide strength when loaded or stacked. These grid containers divide into 1-1/8” squares using Optional Dividers to provide multiple compartments for parts organization. Modular boxes allow stacking with or without Optional Lids. Optional Clear Covers easily snap-on to protect contents while offering quick identification of inventory. Grid boxes are compatible with most racks, shelving and automated material handling equipment. Optional Black Plastic Dividers and Lids sold separately. Sold in carton quantities.

    Click for more
  • LewisBins™ Divider Boxes

    LewisBins™ Divider Boxes
    See all 51 items in product family
    LewisBins™ Divider Boxes Help Store And Organize Various Items By Creating Separated Compartments Within The Container.

    Divider boxes can be divided into compartment using molded-in slots on 1-1/4" centers that accept Optional Dividers (sold separately). Used for use in commercial, industrial, electronics and healthcare markets for storage, assembly and distribution applications. Made using high density polyethylene with rib reinforcements for extra strength. Containers offer a 40 lb. load capacity. Optional Lids (sold separately) help protect contents.

    Click for more
  • Dandux Rugged Dividable Stackable Plastic Boxes

    Dandux Rugged Dividable Stackable Plastic Boxes
    See all 31 items in product family
    Dandux Modular Grid Boxes are Dividable into 1-1/4" Squares. Durable Vacuum-Formed Plastic is Built to Stack and Last.

    These rugged storage boxes are made with break resistant, one piece vacuum-formed plastic that withstands versatile, heavy-duty use. Gray molded plastic grid containers resist mild acids, machine oils and detergents. Stacking lugs allow safe, positive locking when stacked with Optional Lids (sold separately). Divider Boxes are available in a variety of sizes to suit various storage needs.

    Grid boxes divide into 1-1/4" squares using polyethylene Dividers (sold separately).
    11" x 8" grid boxes accept a maximum of 7 widthwise dividers and 5 lengthwise dividers.
    16" x 11" grid boxes accept a maximum of 11 widthwise dividers and 7 lengthwise dividers.
    24" x 11" grid boxes accept a maximum of 17 widthwise dividers and 7 lengthwise dividers.
    22" x 17" grid boxes accept a maximum of 15 widthwise dividers and 11 lengthwise dividers.

    Click for more
  • Dandux Rugged Dividable Nesting Plastic Boxes

    Dandux Rugged Dividable Nesting Plastic Boxes
    See all 8 items in product family
    Dandux Nesting Dividable Containers save Space While Providing the Maximum Use of Storage.

    These modular containers help simplify storage problems with multiple compartments. Grid boxes are made with vacuum-formed plastic. Gray molded polyethylene plastic storage boxes and dividers are made to last (sold separately). Optional Dividers are slotted on 1-1/4" centers. Optional Covers are made with clear plastic for viewing contents (sold separately). 17-3/4"L grid boxes fit standard 36"W x 18"D shelving. Inside dimensions are approx. 2" less than overall size shown. Divider Boxes are sold in carton quantities.

    Click for more
  • Clear View Dividable Grid Containers

    Clear View Dividable Grid Containers
    See all 9 items in product family
    Clear View Dividable Grid Containers Can Be Used In Healthcare Environments Or For Storage, Kitting And Distribution Applications.

    Heavy-duty dividable grid containers offer the safest and most efficient method for compartmentalizing and protecting small to medium sized items. Made of injection molded, high density polyethylene that is rust and corrosion resistant. Side rib reinforcements for extra strength. Optional Dividers allow you to customize the container's interior to meet your exact needs.

    Click here to see the selections of Dividers and Lids.

    Click for more
  • Akro-Mils® Clear Dividable Grid Boxes

    Akro-Mils® Clear Dividable Grid Boxes
    See all 9 items in product family
    Akro-Mils® Clear Dividable Grid Boxes Are Used For Storing And Organizing A Variety Of Items.

    Akro-Mils® Clear Dividable Grid Boxes are injected molded from industrial grade polymers for long lasting durability and strength. The sturdy, one-piece construction is resistant to solvents and chemicals for increased protection. Ribbed design provides added stability during use and the clear coloring provides high visibility. Optional accessories include dividers, clear snap-on lids and label holders. Divider slots allow you to create hundreds of different compartment sizes for increased versatility and customization. Label holders provide clear and confident identification. Compatible with most racks, shelving and automated material handling equipment. Choose from capacities of 20, 25, 30, 35, 40 and 50. Available in package quantities of 2, 3, 4, 6, 8, 12 and 20. Dimensions vary per model.

    Click here to see the selections of Dividers and Lids.

    Click for more
  • LewisBins™ ESD-Safe Divider Boxes

    LewisBins™ ESD-Safe Divider Boxes
    See all 12 items in product family
    LEWISBins™ ESD-Safe Divider Boxes Are Used For Commercial, Industrial, Electronics And Healthcare Markets For Storage, Assembly, Fabrication And Distribution Applications.

    LEWISBins™ ESD-Safe Divider Boxes are made of polypropylene for long lasting durability. Strong stacking ridge and innovative ribbed walls ensure high performance. Provides load capacity of 40 pounds per container. Compatible with many kinds of racking, shelving and material handling equipment. Can be divided into compartments on 1.25" centers with easy-to-add dividers. Anti-static cardholders are available for ESD-Safe identification (call for details.) Two optional ESD-Safe Divider Box Covers are available for added product protection. Choose from Insert Cover or Heavy-Duty Solid Cover. Faraday Cage created when used with ESD-Safe Divider Boxes. Color is Black. Package quantities are 3, 4, 6,8,12, 16 and 24. Number of long divider slots are 7, 11 and 15. Number of short divider slots are 5, 7 and 11. Available in a variety of outer and inner dimensions to meet job specifications.

    Click for more