Browse Garage Furniture

(1,901 items)

Recently Viewed


  • Plastic Compartment Boxes and Racks

    Plastic Compartment Boxes and Racks
    See all 10 items in product family
    Plastic Compartment Boxes Feature Two Positive Snap Latches To Keep Boxes Securely Closed And Prevent Parts From Migrating Between Compartments.

    These compartment boxes are molded from clear polypropylene resin for visibility of contents. Heavy duty reinforced hinges and patented positive stops allow cover to be opened wide or remain upright to make reading labels easy. Cover overlaps sides to keep out dust and dirt. Optional Rack with handle allows carrying of up to 5 boxes. Sold in package quantities.

    Click for more
  • Steel Parts Compartment Storage Boxes

    Steel Parts Compartment Storage Boxes
    See all 20 items in product family
    Compartment Storage Boxes Separate Items To Provide Organized Storage.

    Compartment boxes are made with prime cold rolled steel for strength that lasts. Small part storage boxes include high impact styrene inserts to separate container into compartments. Each compartment has a scooped bottom for easy parts removal. Lid features full length piano hinges for rigidity. Positive locking pull-down catch keeps lid tightly closed to secure contents in compartment. Storage boxes measure 18”W x 12”D x 3”H overall. Gray powder coat finish. Adjustable Compartment Boxes include removable dividers that adjust on 1” centers for customizable compartment sizes.

    Sold in package quantities of 4.

    Click here to see the selections of Compartment Tray Racks.

    Click for more
  • Steel Sectional Stackbins

    Steel Sectional Stackbins
    See all 30 items in product family
    Stackbin® Steel Sectional Stackbins Are Used For Storage In Workshops, Garages, Warehouses And More.

    Stackbin® Steel Sectional Stackbins are made using all-welded heavy-gauge steel with a baked enamel finish for lasting durability. Compartments feature angled openings for easy access to contents. Individual stackbin tiers stack on top of one another and may be reconfigured at any time. Stackbins are available in Single Sided and Double Sided models. Mobile Bin Trucks (sold separately) allow bins to be stacked on a mobile base for easy transport. Trucks are made using arc welded steel and hold up to 1200 lbs. Stackbins and Bin Trucks are available in a variety of sizes and colors.

    Click for more
  • Clear Plastic Compartment Organizer Boxes

    Clear Plastic Compartment Organizer Boxes
    See all 54 items in product family
    Plastic Compartment Organizer Boxes Are Designed To Store And Transport Small Parts For Workshops, Studios, Classrooms And More.

    Plastic Compartment Organizer Boxes are made of impact resistant plastic with transparent lids for clear visibility and long lasting durability. Lids latch shut for secure closure. Some models feature grid indentations in lids to prevent stored items from spilling into other compartments. Waterproof storage containers include an O-ring seal to keep water out of supplies. Dividers are Fixed or Front-to-Back Adjustable. Available with 1 to 62 Compartment Configurations. Dimensions vary per model.

    Click for more