Browse Retail Display Fixtures

(20,211 items)

Narrow Your Results

Availability

Length Inches

Brand

Our Price

 
Go

Recently Viewed

Categories

  • NAHANCO Plastic Hangers

    NAHANCO Plastic Hangers
    See all 169 items in product family
    NAHANCO Plastic Hangers Provide Economical And Durable Storage And Shelving Solutions For A Variety Of Clothing.

    NAHANCO Plastic Hangers feature chrome hardware for long lasting durability and strength. Top hangers for big and tall sizes feature wide neck profile for more realistic presentation of garments. Bridal hangers are designed to support heavy gowns with reinforced hooks, deep notches and small hooks for delicate straps. Infant hangers are sized to fit child and small clothing. Intimate apparel hangers feature solid plastic construction to hold lightweight garments. Various features include molded non-slip shoulders to hold onto slippery or wide necked garments, notches to accommodate straps, swivel hooks, and soft pads on pinch clips to protect garments. Available hanger types include Bottom, Bridal, Coordinate, Dress, Infant, Intimate, Jacket, Pant, Skirt/Slack, Suit, and Top Hangers. Hanger weights include Light, Medium, Middle, Heavy, Jumbo, and Super Heavy Weight. Lengths and quantities vary per model.

    Click for more
  • NAHANCO Wooden Hangers

    NAHANCO Wooden Hangers
    See all 112 items in product family
    NAHANCO Wooden Hangers Provide Elegant Wide, Flat-Faced Designs For Displaying High-End Merchandise And Storing Expensive Garments.

    NAHANCO Wooden Hangers feature durable, thick wood construction suitable for imprinting company logos. Executive flare suit hangers feature a concave body shape wide flared ends for excellent shoulder shaping and a wooden skirt/slack bar. Pant hangers include two chrome pinch clips for securely holding items. Gloss finish protects wood for long lasting use. Available hanger types include Bottom, Coordinate, Intimate, Jacket, Pant, Skirt/Slack, Suit, and Top Hangers. Colors include Bamboo, Beech, Black, Cherry, Dark Wood, Espresso, Mahogany, Natural, Walnut, and White. Lengths and quantities vary per model.

    Click for more
  • NAHANCO Metal Hangers

    NAHANCO Metal Hangers
    See all 31 items in product family
    NAHANCO Metal Hangers Offer Unique And Functional Display Fixtures For Retail Merchandising Or Personal Storage.

    NAHANCO Metal Hangers are custom shaped to hold specific types of clothing and fabrics with a slim profile to maximize space for long lasting durability. Bedspread hangers store extra linens and curtains in a neat and convenient manner. Bikini hangers display swimwear and draw attention to merchandise. Glove and Hat hangers provide an alternative way to display gloves and hats in stores or hang for drying at home. Suit hangers keep multiple-piece outfits together on the rack or in the closet. Available hanger types include Bedspread, Bikini, Coordinate, Glove, Hat, Lingerie, Pant, Shirt/Dress, Skirt, Suit, and Top Hangers. Color finishes are Black, Brushed Aluminum, Chrome, and Gunmetal. Dimensions and quantities vary per model.

    Click for more
  • Economy Hangers & Accessories

    Economy Hangers & Accessories
    See all 61 items in product family
    Hangers & Accessories Are Used For Transporting, Storing And Displaying A Variety Of Garments.

    Hangers & Accessories are made of wood, metal or plastic for long lasting durability. Features ergonomic designs for easy handling and optimal storage capacity. Available in a variety of colors and styles. Chrome hooks and clips on select items. Dimensions vary per model. Package quantity is 100.

    Click for more
  • NAHANCO Hanger Accessories

    NAHANCO Hanger Accessories
    See all 9 items in product family
    NAHANCO Hanger Accessories Store, Display And Transport Personal Items Or Retail Merchandise.

    NAHANCO Hanger Accessories are constructed of plastic and metal materials for long lasting use and dependability. Hang All Jaws Clips feature a 2" clip with soft pad tips and rubber caps on hook ends for protecting stored clothing. Non-Slip Attachments easily attach to and remove from traditional top hangers to prevent clothing from slipping off. Poly Bag Dispenser is made of durable 1" square tubing with a ball bearing mounted platform for easy turning of the garment bag roll. Size Dividers fit round, square and rectangular hang-rails. Available colors are Black, Brushed Chrome, Chrome, Clear, and White. Dimensions and quantities vary per model.

    Click for more
  • NAHANCO Hanger Stacker

    NAHANCO Hanger Stacker
    See all 5 items in product family
    NAHANCO Hanger Stackers Help Prevent Breakage And Tangling For A Variety Of Hanger Styles.

    NAHANCO Hanger Stackers are constructed of wood and metal for long lasting durability and dependability. Stackers accomodate most wood style hangers to facilitate organization and easy access for quick use. Available colors are Black, Chrome, Maple, Natural, and White. Includes 30 day warranty.

    Click for more
  • Zippered Garment Covers

    Zippered Garment Covers
    See all 49 items in product family
    Zippered Garmet Covers Keep Clothing Protected And Wrinkle Free.

    Zippered Garmer Covers are made of durable materials made for long lasting dependability. These attractive and sturdy re-usable garment covers can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and have durable reinforced hanger openings with zippers. Some are available without window or include zippered ouside pockets. Available in a variety of sizes.

    Click for more
  • Garment Bags On Rolls

    Garment Bags On Rolls
    See all 4 items in product family
    Garment Bags Are The Industry Standard For Laundromats And Cleaners Around The Globe.

    Made of clear lightweight 6 micron High Density Polyethylene (HDPE). Garment bags come on a perforated roll for easy dispensing. Includes sloped shoulder top and slit hole for hanger access. Suffocation warning printed on each bag. Rolls are neatly wound on a 3" diameter core.

    Click for more
  • Polyethylene Dispensing Racks

    Polyethylene Dispensing Racks
    See all 3 items in product family
    Polyethylene Dispensing Racks Are Used For Use In Back Rooms, At Check Outs And Dry Cleaners.

    Polyethylene Dispensing Racks are made of 1" square chrome tubing for long lasting durability. Holds three rolls of polyethylene. Bagging jack adjusts from 39" to 68". Available types are 1 Roll Polyethylene Vertical Dispensing Rack, 3 Roll Polyethylene Overhead Dispensing Rack, 3 Roll Polyethylene Horizontal Dispensing Rack and Bagging Jack w/ Round Base. Color is Chrome.

    .
    Click for more
  • Garment Protectors & Shoulder Covers

    Garment Protectors & Shoulder Covers
    See all 11 items in product family
    Garment Protectors And Shoulder Covers Are Used For Retail Apparel Storage, Display And Delivery Applications.

    Garment Protectors And Shoulder Covers are made from durable, clear polyethylene material for long lasting use and dependability. Garment Protectors come in various sized Closed Bottom or Open Bottom types. Shoulder Covers are available in various size 1, 2 or 5 gauge sealed vinyl types. Gusseted type also available. Various sized 1 Mil Super Weight Polyethylene Covers are also available in convenient roll form and feature heat-sealed shaped shoulders with a hanger opening. Used for suits and jackets.

    Click for more
Featured Items