Browse Retail Display Fixtures

(20,007 items)

Recently Viewed

Categories

  • Balt® Floor Display Panels

    Balt® Floor Display Panels
    See all 8 items in product family
    Balt® Floor Display Panels Provide A Convenient And Versatile Way To Display Artwork, Notices And Other Information Intended For Group Viewing.

    Balt® Floor Display Panels are constructed of hook-and-loop fabric or vinyl surfaces with anodized aluminum trim for long lasting durability. Side hinges attach panels at various angles to create different configurations. Operates as a temporary partition or room divider. Available styles are Single Panel/Fabric, Single Panel/Vinyl, Three Panel/Fabric, Three Panel/Hook and Loop and Three Panel/Vinyl Colors are Gray, Pacific Blue, Royal Blue and Silver Dimensions vary.

    Click for more
  • Screenflex® Fabric Upholstered Mobile Display Towers

    Screenflex® Fabric Upholstered Mobile Display Towers
    See all 51 items in product family
    Mobile, Foldable Display Panels Easily Move, Expand And Display Notes, Messages, Artwork And More.

    Simply move, unlock and unfold partitions to provide a full, extra large display area for various environments. Accepts push pins, tacks, staples and more with ease (not included). Made using 76% recycled material. These partitions feature sound absorbing fabric upholstery that provides a tackable surface. Panels are finished with 20 gauge powder coated steel trim covering 26 gauge galvanized steel framing. Panels are constructed of 1/2" closed cell honeycomb core with non-woven fiberglass facing and matte. Panels are joined with full length piano hinges and position control pivot-point hinges that allow panels to be placed up to 180 degrees for various configurations. For mobility, portable partitions include self-leveling, non-marring rubber casters and locking end casters for stationary positioning. Fully assembled. 3 Year Limited Warranty.

    Click for more
  • SpeedPress® - Banner & Sign Stands

    SpeedPress® - Banner & Sign Stands
    See all 17 items in product family
    SpeedPress® Banner & Sign Stands Are Used For Restaurants, Bars, Delicatessans And More.

    Banner & Sign Stands are made of Anodized Aluminum for long lasting durability. Sign retracts into base with an adjustable telescopic height. Roll up has spring action. Easy Set Up. Allow 4" blank space on the bottom of art for retractable displays. Available models are "A" Frame Sign Holder, Adjustable Banner Stand, Adjustable Poster & Banner Stand, Deluxe Roll Up Banner Holder, Double Wind Wise Outdoor Banner Stand, Slim Line Roll Up Banner Holder, Steel Sidewalk King, Tripod Banner Holder and Wind Wise Outdoor Banner Stand. Available colors are Aluminum, Red, White and Black. Dimensions vary per model.

    Click for more
Featured Items