Browse Retail Display Fixtures

(14,481 items)

Narrow Your Results

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Color

  • Less...
  • More...

Level Quantity

Shelf Capacity Lbs

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Excalibur B-Shelving - All Wood

    Excalibur B-Shelving - All Wood
    See all 36 items in product family
    Excalibur B-Shelving Is Used For Providing Attractive And Reliable Shelving Solutions.

    Excalibur B-Shelving is made for long lasting durability and dependability. Units are comprised of solid Douglas Fir wood uprights and 3/4 inch Pine shelves, edge-glued with clear lacquer finish. Easy to assemble and fully adjustable in 1 inch increments. 5, 6 or 7 level Fir Upright and 3/4 Inch Pine Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 3/4 inch Clear Finished Pine Shelves With Beige Coated Steel Ends available in various matching dimensional sizes. Made in U.S.A.

    Click for more
  • Excalibur D-Shelving - Galvanized & Wood

    Excalibur D-Shelving - Galvanized & Wood
    See all 36 items in product family
    Excalibur D-Shelving Is Used For Providing Versatile, Strong And Reliable Stockroom Shelving Solutions.

    Excalibur D-Shelving is made of fully assembled, corrosion-resistant galvanized steel uprights and solid 3/4 inch adjustable New Hampshire white pine shelves for long lasting durability and dependability. Easy to assemble and reconfigure. Used or use in retail environments as well as dry food storage areas. Simple design offers no loose rails, posts or beams to assemble. One piece pine shelves and preassembled galvanized steel uprights integrate to form a strong stockroom shelving unit. 5, 6 or 7 level Galvanized Steel Upright And Unfinished Pine Shelving units are available in 24, 36 and 48 inch widths, 12, 15, 18 and 24 inch depths and 72, 84 and 96 inch heights with 150, 200, 250, 300, 350, 400 and 450 lb. shelf load capacities. Single 3/4 inch Unfinished Pine Shelves With Galvanized Steel Ends available in matching dimensional sizes. Made in U.S.A.

    Click for more
  • Econoco Folding Towers

    Econoco Folding Towers
    See all 8 items in product family
    Econoco Folding Towers Are Used For Storing And Displaying Small Decorative Pieces In Homes, Offices Or Gift Shops.

    Econoco Folding Towers are made with tempered glass shelves for increased reliability. Features a folding design for easy portability and storage. Special slips hold 3/16 inch thick shelves for added support. Shelves are adjustable at 1 inch intervals with fully slotted holes inside the frame for enhanced versatility. Levelers for ease of use. 3, 4 or 5 shelf configurations. Colors are Brush Chrome/Glass or Chrome/Glass. Widths are 18 inch. Heights are 37, 52 or 68 inch. Includes four acrylic sign holders on select items. Package quantity is 1.

    Click for more
  • Single Level LED Light Shelf

    Single Level LED Light Shelf
    See all 14 items in product family
    Single Level LED Light Shelf Is A Thin LED Charged Shelf For Bars, Restaurants, Nighclubs And More.

    Single Level LED Light Shelf is made of 100% acrylic to provide long lasting durability and liquid resistance. .75" thick shelf is the thinnest shelf available with RGB LED light to provide more than 50,000 hours of life. Wireless remote control (included) provides user convenience. Glossy black on front and sides with frosted top with flame polish to eliminate sharp edges provides visibility and safety. LED lighting is completely encased. Bottle capacities are 6, 9, 12, 15, 18, 21, 24,30, 36, 42 and 48. Widths range from 24" - 96". Depths are 4.5" or 9".. Shelves are CE certified 3-chip RGB LED lights with standard 12 volt UL Listed power supply. Plugs into any standard wall outlet.

    Click for more
  • Multi Tiered LED Light Shelf

    Multi Tiered LED Light Shelf
    See all 42 items in product family
    Multi Tiered LED Light Shelf Are Used For Bars, Restaurants, Lounges, Nighclubs And More.

    Multi Tiered LED Light Shelf is made of 100% acrylic to provide long lasting durability and liquid resistance. LED strips contain 18 RGB 3 Chip LEDs per foot. Wireless remote control (included) provides user convenience. Glossy black on front and sides with frosted top with flame polish to eliminate sharp edges provides visibility and safety. LED lighting is completely encased. Levles are 2, 3, and 4. Bottle capacities are 12, 18, 24, 27,30, 36, 42, 48, 54, 60, 63, 72,84 and 96. Widths range from 24" - 96". Depths are 9" - 18". Heights are 8", 12 or 16". Shelves are UL Listed power supply.

    Click for more
  • 12" & 14" Deep Melamine Shelves

    12
    See all 8 items in product family
    12 Inch And 14 Inch Deep Melamine Shelves Are Used For Displaying Clothing, Shoes, Books And Other Retail Merchandise.

    12 Inch And 14 Inch Deep Melamine Shelves are made of 3/4 inch melamine with a variety of color finishes for long lasting durability. Offers many display options for various merchandise categories. Edge banding on all 4 sides provides style and safety. Variety of types and styles available to meet displaying requirements. Color finishes are Black, Maple and White. Sizes are 12 in. x 24 in., 12 in. x 48 in. and 14 in. x 48 in..

    Click for more
  • Glass Display Shelves

    Glass Display Shelves
    See all 4 items in product family
    "Glass Display Shelves Beautifully Showcase Items And Clean Up Easily.

    Glass Display Shelves are made of acrylic and glass for long lasting durability. Used for retail stores and shops to display items for easy viewing. Designed with 3/16 inch thick and pencil edges. Available shelf sizes are 10 in. x 48 in., 12 in. x 24 in., 12 in. x 48 in. and 14 in. x 48 in.. Quantity is 5. Color is Clear.

    "
    Click for more
  • 13" & 15" Deep Duron Shelves with Open Bottoms

    13
    See all 22 items in product family
    Duron Shelves With Open Bottoms Provide Simple, Yet Elegant Storage And Display Options For Retail Merchandising, Spas, Offices And More.

    Duron Shelves With Open Bottoms are constructed of chip-resistant, injection-molded melamine engineered to be extremely strong and lightweight for long lasting durability and dependability. Features a 1-1/2" bullnose front that creates an attractive appearance. Accepts slatwall, gridwall or slotted standard brackets. Recyclable and environmentally friendly. 13 and 15 inch depth shelves are available in 24, 30, 36, and 48 inch lengths. Colors are Almond, Black, Cherry, Grey, Maple, and White.

    For 13" Deep Shelves, use 12" Long Brackets, for 15" Deep Shelves, use 14" Long Brackets.

    Click for more