Browse Warning Tapes

(520 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Glow Anti-Slip Tapes

    Glow Anti-Slip Tapes
    See all 3 items in product family
    Use Glow Anti-Slip Tapes To Mark Aisles, Walkways, and Emergency Equipment.

    Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face. Signs do not require mechanical or electrical power source. Tapes absorb and store energy from ambient light; immediately visible in sudden black out conditions. Illuminates up to 24 hours with only 5 minute recharge time. Meets OSHA, ATM Requirements. MEA approved and compliant with the requirements of New York City Law #26.

    Click for more
  • Glow Brite Flexible Tapes

    Glow Brite Flexible Tapes
    See all 7 items in product family
    Glow Tapes Mark Aisles, Walkways, And Emergency Equipment For Visibility During a Blackout.

    Glow Tapes feature a high tack pressure sensitive adhesive that adheres to any flat, horizontal or vertical surface for long lasting durability. Photoluminescent tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Widths are 1", 2", 3" and 4". Lengths of 30' or 100' are available. Colors are Black/Glow Stripe, Dayglo White, Dayglo White/Black, Pale Green Glow, Pale Green Glow/Black Stripe, Pale Green Glow/Red Stripe or Solid Glow.Additional specifications vary per model.

    Click for more
  • Photoluminescent Tapes

    Photoluminescent Tapes
    See all 11 items in product family
    Permalight Photoluminescent Tape Is Used For Marking Steps For Commercial And Industrial Buildings.

    Photoluminescent Tape provide step markers on left and right of steps in a staircase to highlight escape route. Markers absorb and store energy from ambient light to provide immediate visibility in a sudden black-out or underneath smoke. Foamy adhesive backing keeps tape in place. Install on wet-cleaned, dust-free, dry smooth step surfaces. NYC-MEA listed by New York City Department of Buildings. Available in Photoluminescent Aluminum 'Left' L-Shaped Step Marker, Photoluminescent Aluminum 'Right' L-Shaped Step Marker, Photoluminescent Aluminum Nosing Strip, Photoluminescent Flexible Nosing Strip, Photoluminescent Ul1994-Listed Anti-Slip Tape, Photoluminescent Ul1994-Listed Wall & Handrail Marking Tape, Photoluminescent/Black Ul1994-Listed Obstacle Marking Tape and Pressure Roller

    Click for more
Featured Items