Browse Security & Access Control

(691 items)

Recently Viewed

Categories

  • Air Brake Glad Hand Locks

    Air Brake Glad Hand Locks
    See all 4 items in product family
    Air Brake Glad Hand Locks Help Prevent Unscheduled Departures from your Dock Bay.

    Glad hand locks are the perfect device to "dead-line" a trailer, offering a simple way to prevent a trailer from being moved while being loaded or unloaded. This semi-trailer lockout device acts as a harness around the air intake valve of the emergency brake system. The trailer is immobilized because the gladhand lock must be removed before the air line can be connected, thereby releasing the trailer emergency brake. Lock can be installed and removed in seconds. Cylinder lock prevents removal without the key and dock supervisors can assign keys to loads to certify that the proper driver is taking the correct load.

    Choose Molded Plastic Glad Hand Locks for high-volume docks or Cast Aluminum Glad Locks for extra safety protection.

    Air brake locks can be ordered Keyed Alike for master key applications or Keyed Different for individual trailer security.

    Note: Maximum Key Differential is Limited to 60 Individual Keys on Keyed Different Models.
    Click for more
  • Trailer King Pin Locks

    Trailer King Pin Locks
    See all 2 items in product family
    Prevent Hijacking And Provide Security For Spotted Trailers And RV's With King Pin Locks.

    Fifth wheel locks feature strong steel housing that fits over standard sized King Pin. This trailer theft deterrent device is shaped to prevent jamming the fifth wheel in case of inadvertent hook up. Cylinder lock prevents removal without key. Cup shaped iron casting keeps your hands clean. King pin locks include yellow safety flag.

    Note: Maximum Key Differential is Limited to 17 Individual Keys on Keyed Different Model.
    Click for more
  • Container Seals & Trailer Locks

    Container Seals & Trailer Locks
    See all 1 items in product family
    Adjustable Cargo Container Locks Secure Containers And Trailers To Prevent Theft.

    These bolt lock cargo seals have a patented design that includes powder coat steel components and braided aircraft cable requiring two cuts for removal. This need for both a power cutting tool, such as an angle grinder, and a cable cutter prevents break-ins by thieves who generally do not carry such sophisticated tools with them. Cargo Container Locks adjust to fit most swing door containers (20’, 40’, 45’, 48’& 53’).

    Exceeds ISO/PAS 17712 & ASTM"F"1157 standards and C-TPAT compliant.

    Click for more