Browse Audible & Visual Safety Signals

(526 items)

Narrow Your Results

Availability

Voltage

  • Less...
  • More...

Light Source

LED Colors

  • Less...
  • More...

Lamp Life Hours

Brand

Our Price

Go

Recently Viewed

Categories

  • Flashing Combination Audible/Visual Signal

    Flashing Combination Audible/Visual Signal
    See all 15 items in product family
    Flashing Combination Audio/Visual Signal Are Used As Warning Devices.

    Flashing Combination Audio/Visual Signals are made of 100% polycarbonate housing to provide long lasting durability. Construction is rated type 3R for rain-tight applications. Twist and lock system accesses the lamp easily and without tools. Fresnel lensing provides superior durability in all directions. The integrated buzzer provides 85dB output and is synchronized to buzz at the same rate as the visual signal ┬ľat 75 times per minute. Lamp styles are Halogen, Incandescent and Strobe. Available colors are Amber, Blue, Green, Red, Yellow and White. UL and cUL listed, and CSA certified.

    Click for more
  • Edwards® Horn/Strobe

    Edwards® Horn/Strobe
    See all 4 items in product family
    Edwards Signaling® Horn/Strobes Are Used For Use Where A Distinctive Visual Or Audible Signal Is Required And For General Alarm Applictions.

    Edwards Signaling® Horn/Strobes are solidly constructed for long lasting durability and dependability. Bright, low current draw, high decibel output. Terminals for easy wiring. Gray flame resistant, thermoplastic housing. 1000 hour strobe tube. Strobe and horn may be operated independently. Available in Indoor Only and Indoor/Oudoor types, Clear, Red, Blue and Amber lens colors and 120V AC and 24V AC/DC voltages.

    Click for more
  • Audible/Visual Emergency Signaling Devices

    Audible/Visual Emergency Signaling Devices
    See all 66 items in product family
    Edwards Signaling, EGC-S2VM, Wall Speaker, Strobe, 25 V, White, Ceiling

    Features:

    • Attractive appearance
    • No visible mounting screws
    • 1/4, 1/2, 1 or 2 watt configuration
    • Switch settings remain visible even after the unit is installed
    • 90 dBA output
    • Genesis ceiling speakers are small, compact, and attractive audible emergency signaling devices.
    • Protruding no more than one inch from the ceiling, Genesis speakers blend with any decor.
    • Signals feature textured housings in architecturally neutral white.
    • Ingenious iconographic symbol is code-compliant and is easily recognized by all building occupants regardless of what language they speak.
    • Models with "FIRE" markings are also available.
    • Genesis ceiling speakers feature 1/4W to 2W operation, which is selectable with a conveniently-located switch.
    • Wattage tap setting remains clearly visible even after final installation, yet it is locked in place to prevent movement after installation.
    • All Genesis ceiling speakers include a DC blocking capacitor to allow electrical supervision of the audio distribution circuit.
    • Models for 25Vrms and 70Vrms audio circuits are available.
    • Mylar speaker with its sealed back construction is extra durable, is impervious to moisture and provides improved audibility.
    • All models are intended for indoor ceiling or wall applications only.
    • Speakers are flush mounted to a North American 4" square electrical box, 2 1/8" (54 mm) deep or a European 70 mm square box.
    • Genesis ceiling speakers simply unlatch and twist to open.
    • Gains access to mounting screws.
    • Shallow depth of Genesis devices leaves ample room behind the signal for extra wiring.
    • Installed with the cover in place, no mounting screws are visible.
    Click for more
  • Xenon Strobe With Horn

    Xenon Strobe With Horn
    See all 1 items in product family
    Edwards Signaling® Xenon Strobes With Horn Are Used For Signaling Equipment Malfunctions, Security Intrusions And Installations With High Ambient Light or Noise Levels.

    Edwards Signaling® Xenon Strobes are solidly constructed for long lasting durability and dependability. Designed for light duty applications applications where short term intermittent visual signaling is required. Gasketed weatherproof design assures installation acceptability in most industrial and commercial locations. Immune to shock and vibration. Cast base may be used as a junction box. Optically designed fresnel lens. Series of complementing fresnels cause the dome to "fill" with light each time the strobe flashes, increasing the unit's "on-time" and thus improving viewer perception. Trigger and timing circuits are included as integral parts of the power supply. Replacement costs are reduced as it is necessary to replace only the strobe tube. 120V AC. Available with Blue, Amber, Red, Green or Clear lens color.

    Click for more
  • Texelco Stack Mounting Audio Modules

    Texelco Stack Mounting Audio Modules
    See all 10 items in product family
    Stack Mounting Audio Modules Offer Audible Machine Status In All Directions.

    Stack Mounting Audio Modules are solidly built with polycarbonate housing for long lasting durability. Audio units feature up to 100 decibels of output to ensure warning is heard over long distances. Audio modules broadcast continuous or pulsing alarms with frequency ranging from 600-3000 Hz to meet specific workplace requirements. Specifications vary per model.

    Click for more
Featured Items