Browse Audible & Visual Safety Signals

(523 items)

Narrow Your Results

Voltage

LED Colors

Brand

Our Price

Go

Recently Viewed

Categories

  • Alarm Bells

    Alarm Bells
    See all 12 items in product family
    Vibratone® Bells Are Perfect For Any Industrial Application, Whether To Signal Danger Or For Start And Dismissal.

    These heavy duty bells utilize a modular approach to combine gongs and mechanisms allowing greater flexibility. Vibrating bells produce a continuous ringing sound at 98 – 102 dBa @10’. Vibrating Bell Mechanisms are available in 24, dB and 120 dB. Gongs are available in 4”, 6” and 10” diameters. UL and cUL listed, and CSA certified. FM approved. 5 Year Limited Warranty.

    Click for more
  • Edwards Signaling® Vibrating Bells

    Edwards Signaling® Vibrating Bells
    See all 5 items in product family
    Edwards Signaling® Vibrating Bells Are Used For Commercial Or Industrial Use, Schools, Hospitals And Other Institutional Applications.

    Edwards Signaling® Vibrating Bells are solidly constructed with shockproof, die-cast housings for long lasting durability and dependability. Vibrating bells produce a long continuous ringing sound. The striker continues to strike the gong in rapid-fire action as long as current is applied. Universal Adaptaplate mounts directly on surface or electrical box. Weatherproof for indoor/outdoor use by adding appropriate back box. Specified for timing, scheduling and general alarm applications. Completely assembled. Available in 4", 6" and 10" diameter gong sizes and AC or DC voltage.

    Click for more