Browse Fall Protection

(148 items)

Narrow Your Results

Type

  • Less...
  • More...

Weight Capacity

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Confined Space Hoist Systems

    Confined Space Hoist Systems
    See all 1 items in product family
    Confined Space Hoist Systems Provide Safe And Secure Fall Protection.

    Confined Space Hoist Systems are made of steel, zinc plated steel and aluminum to provide long lasting durability and safe use. Systems have the flexibility to change the overall mast height and are specifically designed to slide into upper davit mast for simple, fast and safe connections. Two extensions attach together in any combination for customized davit systems. Models available for 21 in. (53.3 cm) up to 57 in. (144.8 cm) for added versatility and to increase overall anchorage height of davit mast Davit masts are extremely lightweight and offer quick and easy transport, set-up, dismantle and storage. Weight capacities are 310 lbs, 450 lbs and 5,000 lbs. Variety of styles available.

    Click for more
  • Confined Space Tripod Systems

    Confined Space Tripod Systems
    See all 4 items in product family
    Confined Space Tripod Systems Provide Fall Protection For Applications Including Construction, Industrial, Commercial, And More.

    Confined space tripod systems are made of high quality materials for long lasting durability and dependability. Systems are designed for confined spaces, manhole entry, and retrieval. Units allow convenient mobility and transport for ergonomic assembly and installation. Includes safety chain for movement prevention and skid resistant tread plate for unit stability. Features locking legs, pin style adjustment, and quick-mount mechanical device bracket. Available types include Adjustable Height Legs, Complete System, Fixed Height Legs, and Tripod. Weight capacities range from 310 to 5,000 lbs. Colors are Black/Silver, Blue, Gray, Natural, Silver, Silver/Red, Silver/Yellow, and Yellow. Dimensions vary per model.

    Click for more
  • Global Portable Blower Ventilator Fans

    Global Portable Blower Ventilator Fans
    See all 9 items in product family
    Global Exhaust Fans Help Ventilate And Cool Manholes, Tanks And Crawl Spaces.

    Global blowers are made of steel housing with powder coated steel wire safety guards for long lasting durability. Lightweight and portable with an easy-carry handle. Rubber feet on base minimizes noise and reduces vibrations. Includes 10'¬íL power cord. Ducting provides flexible exhaust vents that easily attach to blower fan. Ducts are made with 2-ply reinforced polyvinyl that is flame retardant and withstands -20° to 180°F temperatures. Blade diameters vary from 8-12 inches and made of aluminum alloy. Global ventilation fan is housed in heavy gauge aluminum. Available styles are Blower Fan, Blower Fan with 16, 20 or 32 inch ducting and Blower Fan with Built-in 15 inch ducting. 1 Year Limited Warranty.

    Additional Ducting is available for sale. Please use the following link here

    Click for more
  • Confined Space Escape Ladders

    Confined Space Escape Ladders
    See all 2 items in product family
    Confined Space Escape Ladders Provide Emergency Escape For Safe And Secure Rescue Systems.

    Confined Space Escape Ladders are made of polyaminde rope and aluminum rungs to provide long lasting durability. Emergency escape or self-rescue flexible ladder weight capacity of 250 lbs. Available lengths are 16-3/8 and 32-3/4 feet. Carabiner buckle type.

    Click for more
  • Fall Rescue Devices

    Fall Rescue Devices
    See all 8 items in product family
    Fall Rescue Devices Attach Mechanical Device To Wrists To Provide Extraction In Confined Space Rescue Systems.

    Fall Rescue Devices provide fast, simple and safe extraction when every second counts. Posts keep victim completely upright to minimize overall width needed for extraction point opening. Provides a safe and compatible tie-off point for winch or self retracting lifeline. Rugged construction endures rough use, standing up to long periods of outdoor elements including sun exposure without tearing or fraying for added longevity. Available accessories include Suspension/Work Positioning, Rescue and Descent Accessory, Confined Space Entry/Rescue, Stretcher Lanyard, Portable Stretcher, Ultrabelt X-Treme Harness, Spine Board and more. Weight capacities and colors vary per accessory.

    Click for more
Featured Items