Browse Fall Protection

(162 items)

Narrow Your Results

Availability

Weight Capacity

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Miller Fall Protection Kits

    Miller Fall Protection Kits
    See all 1 items in product family
    Titan ReadyRoofer® Fall Protection System includes A fully-adjustable, non-stretch harness with mating buckle leg straps (T4000/UAK). Versatile, reusable roof anchor with attachment D-ring (RA15-1/) easily installs on steep-pitched or flat-surface roofs. Compact trailing rope grab (8173/U) is made of durable, corrosion-resistant, stainless steel, attaches anywhere on the lifeline, is lightweight, easy-to-use for hands-free operation. Shock-Absorbing Lanyard (T6111/3FTAF), 3-ft. polyester web lanyard with integral shock absorber and two locking snap hooks. High-Strength Rope Lifeline (300L), 50-ft. of 5/8-in. diamter polyester/polypropylene rope with loop and locking snap hook. Waterproof container used for equipment storage.

    Click for more
  • DBI-SALA® Fall Protection Kits

    DBI-SALA® Fall Protection Kits
    See all 1 items in product family
    DBI-SALA® Fall Protection Kits Offer Maximum Safety And Protection Used For Maintenance, Bridgework, Construction And Other Jobsites.

    DBI-SALA® Lifeline systems are made of high quality materials for strength, long lasting durability and dependability. Vast selection of lifeline systems, fall arrest systems, roof systems and anchor kits available offering safety and protection to meet job requirements. Styles are Mobile, None, Permanent, Reusable and Synthetic Rope. Lengths are 3 ft., 8 ft. - 16 ft. and 50 ft.. Capacities are 310 lbs. and 310 lbs. ANSI/420 lbs. OSHA. Overall dimensions and colors vary per type. Package quantity is 1.

    Click for more
Featured Items