Browse Traffic & Parking Lot Safety

(2,792 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Rubber Speed Bumps

    Rubber Speed Bumps
    See all 3 items in product family
    Rubber Speed Bumps Provide Traffic Managerment For Busy Traffic Areas.

    Rubber Speed Bumps have molded reflective tape and cat's eye reflectors for high visibility, even at night. Speed bumps are made with recycled rubber to provide weather resistant and maintenance- and and chemical-free material. Speed bumpers allow permanent installation with Optional Steel Spikes for use in asphalt and Lag Bolts and Lead Shields for use in concrete (sold separately). 3 Year Limited Warranty.

    Click for more
  • High Visibility Plastic Speed Bump With Cable Protection

    High Visibility Plastic Speed Bump With Cable Protection
    See all 5 items in product family
    Plastic Speed Bumps With Cable Protection Stands Up To The Heaviest Trucks And Form Fits To Pavement Contours.

    These plastic speed bumps are made with UV stabilized, high-density polyethylene with non-skid surface to resist weather, UV and chemical damage. Weather proof, 100% recycled solid plastic for long lasting durability. Available in Lengths of 48", 72", 96", 108" and 120". Plastic speed bumps are easy to clean and maintenance-free. Includes anchor bolts for installation. 5 Year Limited Warranty.

    Click for more
  • Rubber Speed Bump Kits

    Rubber Speed Bump Kits
    See all 5 items in product family
    Rubber Speed Bumps Help Control Traffic And Reduce Speeds On Roads And Parking Lots For Schools, Offices, Parks And More.

    Rubber Speed Bumps effectively slow traffic without tire or vehicle damage, ensuring safety in pedestrian-heavy areas. Speed bumps are made using 100% recycled molded rubber that is lightweight, flexible and conforms to contours of road surface for long lasting durability. Easily installs on concrete or asphalt for temporary or permanent use. Built to withstand over 2,000 PSI pressure. Will not chip, break or crack. Bumps provide maximum visibility without need of repainting for low maintenance care. Optional speed bump ends sold separately. Speed bumps are available for 0-5 MPH, 5-10 MPH and 10-15 MPH zones. Includes 2-Year Limited Warranty. Dimensions vary per model.

    Note: The lag bolts (Model # B770133) for removable installation and galvanized spikes (Model # B770134) for permanent installation are sold separately.

    Click for more
  • 72"L Speed Bump With Cable Protection

    72
    See all 1 items in product family
    This Speed Bump Features A Versatile Design That Handles The Heaviest Vehicle Loads While Acting As A Dual Channel Cable Protector.

    Cable ramp helps protect air lines, water lines and electrical cables from damage. Speed bump has a flexible design that fits contours of road or factory floor. This speed bump, cable protector is made from high density polyethylene with a non-skid surface that is weather, UV and chemical resistant. Yellow color allows high visibility. Anchor bolts included for installation. Speed bumper measures 72"L x 10"W x 2"H overall. Cable channels measure 1-1/4"W x 7/8"H.

    Click for more
  • 36"L Recycled Rubber Speed Bump

    36
    See all 4 items in product family
    The World’s Lightest Modular Speed Bump!

    Won’t chip, rot or corrode. Speed bumps are made of EPDM recycled rubber that is flexible to contour to road crown. Lightweight 36”L speed bump is UPS-able for low cost shipping. Includes one end cap with sloped modular profile to prevent tripping. Bottom sides include 1” x 1-1/2” channels for protecting temporary or permanent cables or hoses; can be used as cable covers. Speed bump features yellow safety plates that are weather resistant to protect against salt, freeze and thaw. Measures 36”L x 10-1/2”W x 2”H. Connector clips are included with purchase of multiple units to join speed bumps together. Asphalt Speed Bumps include two 12”L spikes. Concrete Speed Bumps include 8” lag bolts with anchoring sleeve.

    Click for more
  • Portable & Permanent Speed Bumps

    Portable & Permanent Speed Bumps
    See all 6 items in product family
    Portable And Permanent Speed Bumps Temporarily Control Traffic Flow And Conform To A Variety Of Road Surfaces.

    Portable And Permanent Speed Bumps help protect pedestrians and control vehicle speeds, increasing school zone safety in parking lots and small roads. Speed bumps are made of plastic for long lasting durability and dependability with low maintenance. Features heavy-duty bag unit for convenient means of transport and storage. Also available as a permanent speed bump, offering the same durability and reliability as portable speed bump units. Portable speed bump also available with Delineators and Reflectors for blocking off areas. Available lengths are 120 and 240 inches. Width is 8 inches. Height is 1-3/4 inches. Color finish is Yellow.

    Click for more
  • Post Guard® Rubber Speed Bumps

    Post Guard® Rubber Speed Bumps
    See all 1 items in product family
    Easy Rider™ recycled rubber speed bumps reduce vehicle speeds to 2-5 mph. Channeled bottom facilitates drainage. Easily covers cabling or piping. Flexible design conforms to the contour of virtually any road surface. Easily removed for storage or relocation.

    Click for more
  • Vestil® Rubber Speed Humps

    Vestil® Rubber Speed Humps
    See all 8 items in product family
    Vestil® Rubber Speed Humps Helps Control Traffic And Reduce Vehicle Speeds.

    Rubber Speed Humps are made of recycled and virgin rubber for long lasting durability. Used for neighborhoods, construction areas, hospitals, post offices, and airports where traffic speeds needs to be controlled. Humps are easily removed for seal coating, snow removal, or change of location. Easy tongue and groove installation. Unit is black with yellow embedded highway tape to ensure high visibility. Includes both center and end modules. Available styles include 5-10 MPH Speed Hump w/Male or Female End Cap, 5-10 MPH Speed Hump- Middle, and 5-10 MPH Speed Hump complete Kit. dimensions vary per model. Colors are Black or Black and Hi Vis Yellow.

    Click for more
  • Speed Bump Accessories

    Speed Bump Accessories
    See all 3 items in product family
    Speed Bump End Caps attach to speed bumps to enhance their appearance.

    Rebar Spikes are used for installation on asphalt surfaces.

    Lag Bolts and Lead Shields are used for installation of speed bumps & parking curbs into concrete.

    Click for more
Featured Items