Browse Traffic & Parking Lot Safety

(2,992 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • High Visibility Parking Lot Traffic Signs

    High Visibility Parking Lot Traffic Signs
    See all 89 items in product family
    High Visibility Parking Lot Traffic Signs Provide Parking Lot Traffic Control, Management And Informational Applications.

    High Visibility Parking Lot Traffic Signs are made of aluminum, reflective aluminum or rigid plastic materials for long lasting durability and dependability. Thickness range from 0.04 mil to 0.080 mil. Wide selection of messages for parking lot traffic, informational and management applications include Ahead, Be Prepared To Stop, Caution Drive Slowly, Customer Parking Only, Exit Only, Fines Double, Handicapped Parking Only, No Parking, One Way Do Not Enter, Reserved Parking, Speed Limit, Slow School Zone, Stop, Tow-Away Zone, Visitor Parking Only, Wheelchair Ramp, Wrong Way, Yield and more. Height range 6" to 48". Width range 12" to 48". Colors vary per model.

    Click for more
  • Traffic Sign Posts

    Traffic Sign Posts
    See all 24 items in product family
    Traffic Sign Posts Are Durable Rust Proof And Chip Resistant For Displaying Signs Outdoors.

    Traffic Sign Posts are made of steel, galvanized steel, recycled steel or plastic to provide long lasting strength and durability. Mounting holes run the entire length of the post to attach sign at any height for optimum viewing. Some posts have holes on all four sides for multi-directional signage. Available types are Breakaway U-Channel Post, Composite Sign Post, Galvanized Square Post and U-Channel Sign Post. Color finishes are Galvanized, Green and Silver. Lengths range from 36"-144". Dimensions vary per model.

    Click for more
  • Crosswalk Sign Systems

    Crosswalk Sign Systems
    See all 6 items in product family
    Crosswalk Sign Systems Offer Safer Street Crossings For School Children And Other Pedestrians.

    Crosswalk Sign Systems are constructed of aluminum, molded rubber or polyurethane for long lasting durability. Post and signs use florescent colors regulated by the Federal government for pedestrian applications only. Signs available with and without base. Types include Double Delineator Posts and Base, Yield To Pedestrian Sign, Flexible Post Crosswalk System/School State Law, Stop.Yield and Pedeestrians within Crosswalk. Colors are Fluorescent Yellow/Green, Fluorescent Yellow/Green/Black, and Orange/Black. Heights are 36" or 42".

    Click for more
  • Parking Permits

    Parking Permits
    See all 34 items in product family
    Parking Permits Allow You To Take Control of Your Parking Area!

    Use these permits to secure your lot and designate special parking areas.

    Numbered Parking Permits allow secure parking lot access and spot designation. Available in bumper decals, windshield decals or rearview mirror hanging signs. All models are made of pressure sensitive vinyl.
    Specialty Parking Permits include handicapped stickers, vehicle and visitor passes and non-numbered parking permits. Permits hang from rearview mirrors. Made of rigid plastic.

    For Onsite Facility Use Only

    Click for more
  • Sign Bases & Posts

    Sign Bases & Posts
    See all 38 items in product family
    Sign Bases And Posts Are Designed For Parking Lots, Crosswalks, Construction Sites And Anywhere Portable Or Temporary Signs Are Required.

    Sign Bases And Posts are constructed of 100% recycled molded rubber for long lasting durability. Bases will not chip, crack or corrode. Units withstand high winds, bad weather and heavy traffic areas for added safety. For excessive high wind areas, 30 pound extender can be added to any octagon bases for additional stability. Lighter weight models used for indoor or light temporary use. Bases cleaned with whitewall tire cleaner (no wiping). PVC types include PVC, Steel Pipe Sleeved and U-Channel. Available styles are Sign Base and Sign Base w/Post. Shapes are Octagon, Pyramid, Round and Square. Weights are 20, 30, 60, and 90 lbs. Models including posts are 4"H, 5'H and 8-1/16"H.Available with or without wheels.Available colors include Black, Blue, Green, Red and Yellow.

    Click for more
  • Tapco® BlinkerRadar™ Radar Feedback Signs

    Tapco® BlinkerRadar™ Radar Feedback Signs
    See all 24 items in product family
    Tapco® BlinkerRadar™ Radar Feedback Signs Make Drivers Aware Of Their Vehicle Speed For Safety In Low Speed Areas.

    Tapco® BlinkerRadar™ Radar Feedback Signs are made with aluminum for long lasting durability. Features Bluetooth functionality for quick easy sign management. User friendly interface offers complete customization, as well as downloads of traffic statistics for useful reporting. Stealth mode collects baseline traffic data while speed display appears blank to motorists. Speed violator strobe alerts speeding drivers. Anti-glare lens is easy to see even in poor lighting. Available types are Driver Feedback Sign, Full Matrix Speed Display, Radar Feedback Sign, Radar Feedback Sign with Dolly and Radar Feedback Variable Message Sign. Display sizes are 11, 15 and 18 inches. Color finishes are Black/Fluorescent Yellow-Green, Black/White, Black/Yellow and White/Black. Power sources are 4 Cell Lithium Ion Battery, 4 Cell Lithium-Ion Phosphate Battery, AC and Solar. Dimensions vary per model.

    Click for more
  • Tapco® BlinkerSign® LED Enhanced Traffic Signs

    Tapco® BlinkerSign® LED Enhanced Traffic Signs
    See all 9 items in product family
    Tapco® BlinkerSign® LED Enhanced Traffic Signs Improve Traffic Safety For Applications Including Public, Commercial, Residential, And More.

    Tapco® BlinkerSign® LED enhanced traffic signs are made of aluminum for durability. Units provide high visibility signage for access ramps, crosswalks, highways, and more. LED lighting and reflective sheeting increase sign noticeability for traffic and pedestrian safety. Solar models include solar panel, DC battery charger, and installation tool. AC models include control cabinet and grounded power cable. Available styles include BlinkerSign® Flashing LED DO NOT ENTER Sign R5-1, BlinkerSign® Flashing LED Pedestrian Crossing Sign W11-2, BlinkerSign® Flashing LED WRONG WAY Sign R5-1A, BlinkerSign® Solar LED “Forklift Symbol” Sign R1-1, BlinkerSign® Speed Limit 10 Sign R2-1, BlinkerSign® Speed Limit 15 Sign R2-1, BlinkerSign® Speed Limit 25 Sign R2-1, BlinkerSign® Speed Limit 30 Sign R2-1, and more. Power sources are 110 VAC, AC, and Solar. Color finishes are Fluorescent Yellow, Red, White/Black, and Yellow. Dimensions vary per model.

    Click for more
  • Magic Master - Tip 'N Roll (Portable Pole Sign Holder)

    Magic Master - Tip 'N Roll (Portable Pole Sign Holder)
    See all 7 items in product family
    Magic Master Universal Rolling Sign holder for traffic, safety, parking signs and more; 1 or 2 sided display can accommodate signs 12" x 18" to 24" x 30". Built in wheels allow rolling on most surfaces. Can be filled with water or sand for stability and high wind resistance. Actual sign not included.

    Order Signs Here.
    Click for more