Browse Traffic & Parking Lot Safety

(2,802 items)

Narrow Your Results

Availability

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Checkers Guard Dog® Low Profile Cable Ramps

    Checkers Guard Dog® Low Profile Cable Ramps
    See all 6 items in product family
    Checkers Guard Dog® Low Profile Cable Ramps Are The Most Compact, Top-Loading Cable Protectors On The Market!

    Cable protectors provide a safe method of crossing vehicles and pedestrian traffic over cables, wires and hoses. Used for use in public, commercial and industrial applications where cable protection is required. Made using weather and abrasion resistant polyurethane. Low profile design is only 1-1/4"H with 3/4"H cable channels. Cable Protectors feature a hinged lid that allows easy cable placement and access to cable channels. Recessed carry handle for easy lifting. Each cable or hose is separated and organized in its own protective channel to ensure safety. Safety warning symbols are molded into lid. Made with a 5-bar tread plate surface for slip resistance. Heavy duty end connectors allow easy extended length connections of Guard Dog® protectors. Meets NEC requirements. 1 Year Limited Warranty.

    Click for more
  • Elasco Products Cable Guards

    Elasco Products Cable Guards
    See all 15 items in product family
    Elasco Guard Cable Guards Protect Valuable Cables, Hoses And Cords In Light Vehicle or Pedestrian Traffic.

    Elasco Guard Cable Guards are solid, cast polyurethane industrial grade cable guards, hose guards and cord dropovers that provide long lasting durability. Used by offices, warehouses, malls, events and homes where electrical cords, hoses, cables and phone lines to protect or cover for safety. Guards are very rigid, abrasion- and impact-resistant with interlock design to provide short or long run capability. Available styles include 1, 2, 3, and 5 Channel Cable Guards, 1 Channel Cord Dropover, 1, 3 and 5 Cable Guard End Caps, Adapter and more. Capacity ranges from 1,000 lbs per tire to 25,000 lbs. per tire. Available colors are Black, Orange, Orange Lib and Black Base, and Red. Dimensions vary per style.

    Click for more
  • Checkers FastLane® Drop Over Cable Protectors

    Checkers FastLane® Drop Over Cable Protectors
    See all 5 items in product family
    Checkers FastLane® Drop Over Cable Protectors Provide A Fast & Easy Way To Protect Small Cables And Cords At Home Or In Commercial And Industrial Environments.

    Drop over cable protectors offer a modular design for easy set-up, breakdown and storage. Made from durable polyurethane with a 5-bar tread plate surface for maximum traction and slip resistance. Features heavy duty L-shape connectors for easy end-to-end connection to other cable protectors. Choose between various sizes and styles to meet your needs. 1 Year Limited Warranty.

    Click for more
  • Checkers Guard Dog® Cable Protectors

    Checkers Guard Dog® Cable Protectors
    See all 9 items in product family
    Checkers Guard Dog® Cable Protectors Provide A Fast & Easy Way To Protect Valuable Electrical Cables And Hose Lines.

    Cable protectors provide a safe method of crossing vehicles and pedestrian traffic over cables, wires and hoses. Used for use in public, commercial and industrial applications where cable protection is required. Made using weather and abrasion resistant polyurethane. Each cable or hose is separated and organized in its own protective channel to ensure safety. Safety warning symbols are molded into lid. Made with a 5-bar tread plate surface for slip resistance. Heavy duty end connectors allow easy extended length connections of Guard Dog® protectors. Cable Protectors feature a hinged lid that allows easy cable placement and access to cable channels. Recessed carry handle for easy lifting. Drop Over Protectors protect pipes, conduits, cables and hoses that are mounted to the ground or floor. Protects from above but not below. Features two extra wide channels to accommodate various quantities and sizes of lines. Choose between various sizes and styles to meet your needs. Meets NED requirements. 1 Year Limited Warranty.

    Click for more
  • Ultra-Sidewinder® Cable Protector

    Ultra-Sidewinder® Cable Protector
    See all 8 items in product family
    Ultra-Sidewinder® Cable Protectors Are Used For Indoor And Outdoor Production Or Construction Projects.

    Cable Protectors are made of ABS plastic for strength and long lasting durability. Modular, snap-in design articulates left and rightto provide flexibility. Protectors are easy to assemble systems that turn tight corners and adapt to site layouts while maintaining full protection. Assembled system can be coiled for portability and easy transport. Sizes include 40", 48" and 70" lengths and 3", 36" and 37" widths. 1-Foot Extensions also available. Available in Black/Yellow, Black, Brown and Gray. Available weights are 1.5, 19 and 38 lbs. Dimensions vary per model.

    Click for more
  • Cable & Hose Bridges

    Cable & Hose Bridges
    See all 74 items in product family
    Cable Stay Bridges Protect Hoses And Cables From Pedestrian And Rolling Traffic.

    The top surface of each hose bridge features serrations for extra traction. Style A cable bridges are made with extruded aluminum. Style B cable guards are made from fabricated aluminum. Style C cable guard ramps have a molded urethane design. Style D hose bridges are made with molded rubber and have a channel design. Style E cable covers have a molded rubber design.

    Click for more
  • Vehicle Pedestrian Modular Cable & Hose Guard/Ramp

    Vehicle Pedestrian Modular Cable & Hose Guard/Ramp
    See all 7 items in product family
    Cable Guard Ramps Help Protect Valuable Electrical Cables, Cords And Hose Lines From Damage While Ensuring Safe Passage For Vehicles And Pedestrian Traffic.

    Cable Guard Ramps are made with non-conductive polyurethane to withstand heavy traffic use and provide long lasting durability. Interlocking 3' modular sections and end caps protect multiple cables or hoses. Cable protectors feature a hinged lid top for easy placement and removal of cable and hose lines. Recessed handle allows easy transport. End caps provide gradual taper to ground. Available types are General Purpose and Heavy Duty. Styles include 1-,2-,3-, 4- and 5-Channel drop over, open top or end caps. Widths and diameters range from 1-1/4" - 3-1/4".

    Click for more
  • Molded Rubber Hose & Cable Ramp

    Molded Rubber Hose & Cable Ramp
    See all 3 items in product family
    Protect Hoses And Cables From Roll-Over Damage Using This Cable Protector Ramp.

    Used for use in offices and pedestrian applications. Made using black molded rubber with a slip resistant traction surface. Withstands capacities up to 2,200 lbs. Interlocking ends allow multiple ramps to connect on end for longer lengths. Cable ramp offers a usable channel width of 1-716"W x 1/2"H. Measures 39"L x 5"W x 3/4"H overall. Available in Black, Yellow and Beige.

    Click for more
  • Checkers Powerback® Rubber Duct Protectors

    Checkers Powerback® Rubber Duct Protectors
    See all 9 items in product family
    Checkers Powerback® Rubber Duct Protectors Provide An Used Cable Protection System For Lightweight Vehicles, Carts And Pedestrian Traffic.

    Rubber duct system protects valuable cords and cables located in walkways or work areas. Used for use in public, commercial and industrial applications. Non-metallic, flexible rubber protectors organize portable cords and cables while reducing trip hazards. Can be slit on the bottom for easy cord insertion. Choose between various sizes and styles to meet your needs. 1 Year Limited Warranty.

    Click for more
  • Checkers Cross-Link® Protector Bridges

    Checkers Cross-Link® Protector Bridges
    See all 4 items in product family
    Checker Cross-Link® Protector Bridges Are Designed To Utilize The Space Between Multiple Parallel Cable Protector Runs.

    Protector bridges provide additional cable channels while providing a continuous, level crossing surface for vehicle and pedestrian traffic in residential, industrial and commercial areas. Made using weather and abrasion resistant polyurethane. When used with Cross-Guard® ADA ramps (sold separately), Cross-Link® provides a gentle slope and safe crossing point over multiple cable runs for wheelchairs, carts, road cases, and vehicles with small wheels. Available for Linebacker® or Guard Dog® style cable protectors (sold separately). 1 Year Limited Warranty.

    Click for more
  • Checkers Cross-Guard® ADA Compliant Access Ramps And Rails

    Checkers Cross-Guard® ADA Compliant Access Ramps And Rails
    See all 6 items in product family
    Checkers Cross-Guard® ADA Compliant Access Ramps And Rails Are Designed For Use With Select Guard Dog® Cable Protectors (Not Included).

    Designed to make cable protectors ADA Compliant. Cross-Guard® ADA Compliant Ramps and Rails feature a gentle slope and slip resistant ramps to provide a safe crossing point for wheelchairs, carts and vehicles with small wheels. Made using weather and abrasion resistant polyurethane. Maintains user access to cables and cords as needed. Can be used in conjunction with Guard Dog®-compatible Cross-Link® Protector Bridges (Sold Separately) and Cross-Guard Rail Barriers. Fits only Guard Dog® 3- and 5-channel protectors and Guard Dog® 3-channel drop over cable protectors. Features ADA compliant symbols molded into each ramp. 1 Year Limited Warranty.

    Click for more
  • Checkers® Super-Cross™ Utility Cable Protectors

    Checkers® Super-Cross™ Utility Cable Protectors
    See all 1 items in product family
    Checkers® Super-Cross™ Utility Cable Protectors Are Used For Commercial And Industrial Environments.

    Checkers® Super-Cross™ Utility Cable Protectors are made are made of durable polyurethane for long lasting dependability. Provide protection for valuable cables and hoses, while ensuring a method of safe passage for vehicle traffic. Lightweight and portable crossovers are used during maintenance operations or in emergency situations. Include carrying handle for easy positioning. Available in 3 or 4-1/2 inch tunnel sizes. For use with rubber tired vehicles only and not equipment with metal tracks. 1 Year Limited Warranty.

    Click for more
  • Checkers Diamondback® Single Cable & Hose Bridge System

    Checkers Diamondback® Single Cable & Hose Bridge System
    See all 4 items in product family
    Checkers® Diamondback® Single Cable And Hose Bridge Systems Provide Protection For Valuable Cable And Hose Lines While Ensuring A Method Of Safe Passage For Vehicles.

    Checkers® Diamondback® Single Cable And Hose Bridge Systems are made using high density, all-weather urethane that protects cables and hoses from damage by physical pressure and reduces cable and hose maintenance and replacement costs. Lightweight, modular design of interlocking 16 inch wide sections provides multi-length flexibility. Built-in handles. Accommodate fully charged hose lines and cables of various diameters. Intended for temporary installations only. Available in bridge systems that protect up to 3, 3-1/2, 4-1/2 or 6-1/2 inch lines. 1 Year Limited Warranty.

    Click for more
  • Checkers Diamondback® Bridge System Components

    Checkers Diamondback® Bridge System Components
    See all 4 items in product family
    Checkers® Diamondback® Bridge System Components Help Expand Protection System For Multiple Cables Or Hose Lines.

    Checkers® Diamondback® Bridge System Components are made using high density, all-weather polyurethane that helps protect cables and hoses from damage by physical pressure and reduces cable and hose maintenance and replacement costs. Help convert Single Hose Bridge Systems into Multiple Hose/Cable Systems. Tunnels add protection for additional cables or hoses. Tunnel Connectors connect multiple tunnels together side-by-side to accommodate multiple hoses. Ramps ease transport and travel over bridge systems. Components are available for bridge systems that protect up to 3, 3-1/2, 4-1/2 or 6-1/2 inch lines. Used for fire departments and municipalities. 1 Year Limited Warranty.

    Click for more
  • Checkers Grip Guard® Cable Protector

    Checkers Grip Guard® Cable Protector
    See all 1 items in product family
    Grip Guard® 5 Channel Cable Protectors Are Used For Public Entertainment Events, Light Commercial And Utility Applications For Superior Protection Of Cable And Hose Systems.

    Grip Guard® 5 Channel Cable Protectors are made of non-conductive polyurethane for long lasting durability. Features a patented 5-bar tread pattern that provides maximum traction for added safety. Patent-pending Snap-fit hinged lid for greater reliability. Recessed carrying handle molded to the underside of the protector for easy portability. High impact absorbing. Resistant to oils, fuels and lubricants for superior protection. Yellow lid, gray base. Anti-slip traction kits are optional. Custom logo and colors available. CE certified. RoHS and SVHS compliant. Weight capacity is 5,000 lbs/tire. 36 inch Length x 16.44 inch Width x 1.59 inch Height. Package quantity is 1.

    Click for more
  • Checkers Yellow Jacket® Cable Protectors

    Checkers Yellow Jacket® Cable Protectors
    See all 3 items in product family
    Yellow Jacke® Cable Protectors Are Used For Public Entertainment Events, Light Commercial And Utility Applications For Superior Protection Of Cable And Hose Systems.

    Yellow Jacke® Cable Protectors are made of non-conductive polyurethane for long lasting durability. Features a modular interlocking design for enhanced reliability. Dog bone connectors offer extensions to any desired length for greater versatility. Hinged lid for easy cable placement. Protects cables and hoses up to 1-1/4 inch diameter. Weight capacities are 14,210 or 16,300 lbs/tire. Available in 3, 4 or 5 channel configurations. Dimensions vary per model.

    Click for more
  • WASP® ADA Access Ramp Kits

    WASP® ADA Access Ramp Kits
    See all 5 items in product family
    Yellow Jacket WASP® ADA Access Ramp Kits Are Designed For Use With Cable Protector Systems To Provide Safe Access For Pedestrians, Carts, Wheelchairs And Forklifts.

    Yellow Jacket WASP® ADA Access Ramp Kits are made of high strength urethane for long lasting durability. Features Hipersnap® locking devices that connect to the center section for added strength and stability. BarrierFree AMS® access reduces trip hazards by eliminating side rails and completely enclosing all connectors for added safety. Expandable design for enhanced reliability. Fully ADA-compatible for added reliability. Highly visible and slip-resistant for greater protection. Weight capacities are 14,210 or 16,300 lbs/tire. Available in a variety of configurations. 48 inch Length x 40 inch Width. Heights vary per model.

    Click for more