Browse Medical Cabinets & Utensils

(1,347 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Omnimed® Ambi-Top Wall Storage Cabinets

    Omnimed® Ambi-Top Wall Storage Cabinets
    See all 7 items in product family
    Omnimed® Ambi-Top Wall Storage Cabinets Provide Locked Storage Of Pharmaceuticals, Medical Supplies and Patient/Resident Personal Belongings.

    Omnimed® Ambi-Top Wall Storage Cabinets are constructed of heavy gauge steel for long lasting durability. Omnimed Ambi-Top design allows for left or right hinge mounting. Offers flat key lock flat key (3 keys/lock) or thumb latch closure. Multiple cabinets orders keyed the same unless specified. Colors are Beige and Light Gray. Number of adjustable shelves are 1 and 2. Sizes are 9" W x 4" D x 12" H, 16" W x 4" D x 16-3/4" H and 16" W x 8" D x 26-3/4" H. 5 year warranty on cabinet and 1 year warranty on locks/keys.

    Click for more
  • Omnimed® Patient E-Lock Wall Storage Cabinets

    Omnimed® Patient E-Lock Wall Storage Cabinets
    See all 6 items in product family
    Omnimed® Patient E-Lock Wall Storage Cabinets Provide Secure Personal Storage For Patients.

    Omnimed® Patient E-Lock Wall Storage Cabinets are constructed of heavy gauge steel for long lasting durability. Provides a non audit digital reprogrammable lock. Electronic lock uses 1 AAA battery (included) and has a battery failure override. Single shelf and locking door allow for safe holding of personal items. Colors are Beige, White and Light Gray. Some models have 1 adjustable shelf. Sizes are 7 1/2" W x 4" D x 10 1/2" H, 16" W x 4" D and 16" W x 8" D x 16-3/4" H. 5 year warranty on cabinet and 1 year warranty on locks/keys.

    Click for more
  • Harloff In Room Resident Medication Cabinets

    Harloff In Room Resident Medication Cabinets
    See all 2 items in product family
    Harloff In Room Resident Medication Cabinets Are Used For Medical Offices, Laboratory Equipment, Hospitals Or Other Health Care Facilities.

    Harloff In Room Resident Medication Cabinets are made of painted steel for long lasting durability. Designed for in wall stud mounting. Drop down shelf provides medication preparation area. Painted double thick door with overlapping edge ensures security. Slam lock allows for one hand open and close. Capacity of 40 punch cards / liquid storage and multiple cabinets may be keyed differently or alike. Stainless steel pinned door hinges prevent pin removal for additional safety. Predrilled holes and hardware included. Available types include In-Wall Cabinet - Double Security Door Painted/No Trim, or In-Wall Cabinet - no trim. Standard color is Gloss Beige.

    Click for more
  • Harloff Wooden Laminate In Room Resident Medication Cabinets

    Harloff Wooden Laminate In Room Resident Medication Cabinets
    See all 18 items in product family
    Harloff Wooden Laminate In Room Resident Medication Cabinets Are Used For Medical Offices, Laboratory Equipment, Hospitals Or Other Health Care Facilities.

    Harloff Wooden Laminate In Room Resident Medication Cabinets are made of painted steel for long lasting durability. Door is MDF panel covered with a special heat-pressed thermal foil laminate with a wood appearance for in room storage solutions. Recessed panel, internal locking narcotics box in top half of cabinet and Drop down shelf (No Pill Crushing) provide user convenience and content security. Capacity of 40 punch cards and liquid storage or treatment storage. Modular construction allows multiple cabinets to be keyed differently or alike. Stainless steel pinned door hinges prevent pin removal. Predrilled holes and hardware included Available types include Exterior Wall Mount Cabinet - small, regular or narrow, In-Wall Cabinet w/Decorative Trim, In-Wall Cabinet with Keyless Mechanical Lock and Trim, and In-Wall Cabinet w/Trim. Available color finishes are Dark Cherry or Solara Oak.

    Click for more
  • Blickman Wall Medical Cabinets

    Blickman Wall Medical Cabinets
    See all 36 items in product family
    Blickman Wall Medical Cabinets Are Used For Storing Hospital, Medical Center And Treatment Area Supplies.

    Blickman Wall Medical Cabinets are made of stainless steel for long lasting durability. Designed for flush face construction with a recessed back panel for uneven wall surfaces, the solid doors are double walled for added strength and sound deadened for optimal performance. Sliding doors ride quietly on noiseless ball bearing rollers. Dimensions vary. Door types include Solid Single Door, Glass Door, Open Front , Solid Double Door , Glass Double Door, and Glass Sliding Door in 2 or 3 shelf quantities.

    Click for more
  • Omnimed® Medication Distribution Cabinets

    Omnimed® Medication Distribution Cabinets
    See all 2 items in product family
    Constructed of durable, heavy duty powder coated steel. Dual collapsible hinges on the door and fixed shelf for storage. The base of the cabinet also has an integrated pocket for additional storage capacity. Double flat key locks the top of the cabinet are keyed differently to promote content security. Unit is warranted for 5 years with 1 year on the locks.

    Click for more