Browse Medical Cabinets & Utensils

(1,347 items)

Narrow Your Results

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Blickman Freestanding Medical Cabinets

    Blickman Freestanding Medical Cabinets
    See all 2 items in product family
    Blickman Freestanding Medical Cabinets Are Used For Hospitals And Medical Centers.

    Blickman Freestanding Medical Cabinets are made of steel and glass for long lasting durability. Cabinets are mounted on 4 stainless steel legs.Kennedy Cabinet has two distinct sections separated by a stainless steel work surface for greater versatility. Features independently-locked narcotic locker and three glass shelves in upper section for increased safety and security. Bottom section consists of three 7 inch deep drawers, a closed-door compartment and one stainless steel shelf for optimal storage and organization. Right hand door is equipped with locking knob and three-way latch. Left hand door with dummy knob and roller catch. Doors operate on semi-concealed stainless steel hinges for ease of use. 36 inch Width x 8 inch Upper Depth/16 inch Lower Depth x 110-1/2 inch Height. Kay Cabinet can be reconfigured with 2 solid doors, all stainless steel shelving and a sloping top or casters to suit your requirements. Upper section consists of a glass door and three adjustable 14-1/2 inch glass shelves. Features locking door latch to secure contents. Bottom section has solid stainless door and houses one removable stainless steel shelf. 30 inch Width x 16 inch Depth x 58 inch Height.

    Click for more
  • Blickman Paul Instrument Medical Cabinets

    Blickman Paul Instrument Medical Cabinets
    See all 4 items in product family
    Blickman Paul Instrument Medical Cabinets Are Used For Maximum Storage Needs For Hospitals And Medical Centers.

    Blickman Paul Instrument Medical Cabinets are made of steel and glass for long lasting durability. Sloping top prevents dust collection; locking door latch provides security for contents. Three-inch swivel casters, two with brakes, provides easy transport and maneuverability. 5 Glass Shelf quantity cabinet and 5 Stainless Steel Shelf quantity have 2 door quantity and Glass doors .

    Click for more
  • Blickman Walter Pegboard Medical Cabinets

    Blickman Walter Pegboard Medical Cabinets
    See all 2 items in product family
    Blickman Walter Pegboard Medical Cabinets Are Used For Storing Endoscopy Equipment, Large Instruments Or Other Equipment.

    Blickman Walter Pegboard Medical Cabinets are made of stainless steel and glass for long lasting durability. Removable stainless pegboard provides easy and accessible storage for large instruments. Sloping top prevents dust collection. Locking door latch provides additional security for contents. Mounted on four legs with stainless steel glides. 2 glass paneled doors. Available in 35-5/8" and 47-5/8" widths. 16"D x 76"H.

    Click for more
  • Blickman Table Accessories Medical Cabinets

    Blickman Table Accessories Medical Cabinets
    See all 2 items in product family
    Blickman Table Accessories Medical Cabinets Are Used For Storing Endoscopy Equipment And Operating Room Apparel And Supplies.

    Blickman Table Accessories Medical Cabinets are made of stainless steel for long lasting durability. Solid, double pan doors, channel reinforced, hung on three semi-concealed stainless steel hinges provide added strength. Right hand right door has two-point up and down latching knob, left hand door has astragal, dummy knob and spring loaded nylon roller catch for easy access to contents. Includes three removable and adjustable 1/4" (0.64) diameter stainless steel rod hooks per door. Cabinet interior, back and sides are lined with a removable 18 gauge stainless steel pegboard. Measures 35"W x 18"D x 60"H and 47"W x 18"D x 60"H with Pegboard and 2 door quantity.

    Click for more
  • Harloff Scope & Probe Storage Cabinets

    Harloff Scope & Probe Storage Cabinets
    See all 32 items in product family
    Harloff Scope Storage Cabinets are made to accommodate colonoscopies, EUS Scopes, TEE probes, bronchoscopes, and cystoscopies.

    Harloff Scope Storage Cabinets are made of 18 gauge steel for long lasting durability. HEPA filter captures up to 99.97% of particles, 0.3 microns, exceeding AORN scope storage recommendations and providing sanitary conditions. Padded back prevents damage to scope optics and lockable tambour door helps protect and secure scopes, while providing easy access for authorized users. Removable drip tray included. Available types include Cabinet w/Drying Package or Cabinet w/o Drying Package. Capacity is 8 or 16 Bronchoscopes. Available color finishes are Beige, Hammertone BLue, Hammertone Green, Light Gray, Navy Blue, Sand and Yellow.

    Click for more
  • Blickman Medical Equipment & Supplies Cabinets

    Blickman Medical Equipment & Supplies Cabinets
    See all 2 items in product family
    Blickman Medical Equipment & Supplies Cabinets Are Used For Storing Medical Equipment And Supplies For Hospitals, Treatment Centers And Clinics.

    Blickman Medical Equipment & Supplies Cabinets are made of stainless steel for long lasting durability. Cabinet is furnished with 2 glass hinged doors that operate on three semi-concealed stainless steel hinges. Right hand door has two point up and down knob latching, left hand door has integral stops, dummy knob and spring loaded nylon roller catch for easy access to contents. 3 three stainless steel shelves included. Measures 35"W x 18"D x 60"H and 47"W x 18"D x 60"H.

    Click for more
  • Blickman Medical Supplies Cabinet

    Blickman Medical Supplies Cabinet
    See all 1 items in product family
    The Blickman Medical Supply Cabinet Is The Used Storage Solution For Hospitals, Doctors' Offices And Other Health Care Establishments.

    The Blickman Medical Supply Cabinet utilizes a single-door design for a narrower, space-conservative alternative to double-door supply cabinets. Doors are constructed of glass for easy visibility. Single glass doors are attached to a strong stainless steel frame for easy cleaning and a polished aesthetic. Blickman Medical Supply Cabinets utilize assembled construction. Each medical supply cabinet contains three shelves and four separate compartments, and each shelf has a 200 lb. capacity.

    Click for more
  • Blickman Medical Desk Cabinets

    Blickman Medical Desk Cabinets
    See all 1 items in product family
    Blickman Medical Desk Storage Cabinet

    Desk Cabinets includes a fluorescent light fixture over a sloped writing surface, dry erase board and four drawers providing a generous work surface and storage area. DESK CABINET includes a fluorescent light fixture over a sloped writing surface, dry erase board and four drawers providing a generous work surface and storage area.

    Click for more
  • Blickman 5 Shelf Medical Cabinets

    Blickman 5 Shelf Medical Cabinets
    See all 24 items in product family
    Blickman 5 Shelf Medical Cabinets Are Used For Storing Hospital, Medical Center And Treatment Area Supplies.

    Blickman 5 Shelf Medical Cabinets are made of stainless steel for long lasting durability. Features solid double-walled doors for added strength and support. Sliding doors ride quietly on noiseless ball bearing rollers for ease of use. Recessed base allows 3 inch x 4 inch toe space for accessibility. Shelves are adjustable in 1/2 inch increments for added versatility. 1 or 2 door configurations. Door types are Solid Single, Glass, Solid Sliding, Solid Double or Glass Double. Dimensions vary per model. Limited Lifetime Warranty.

    Click for more
Featured Items