Browse Medical Equipment

(391 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Recently Viewed

Categories

  • Sharps Containers

    Sharps Containers
    See all 2 items in product family
    Sharps Containers Are Designed For The Quick And Safe Disposal Of Used Medical Supplies.

    Sharps Containers are made of high-impact plastic for long lasting durability. Features a puncture-resistant and leak proof design for added safety and protection. Available types are Biohazard Sharps Container and Sharps Container. Available in 1, 1.5, 2 or 5 quart and 1.5, 2, 2.5, 3 and 8 gallon capacities. Lid types are Counterbalance, Rotor Opening, Horizontal-Drop, Locking Screw Cap and Hinged. Empty containers are nested for easy storage. Dimensions vary per model.

    Click for more
  • Biohazard Waste Disposal Bags

    Biohazard Waste Disposal Bags
    See all 54 items in product family
    Biohazard Waste Disposal Bags Provide Safe Waste Disposal For Hospitals, Laboratories, Nursing Homes, Health Clinics And More.

    Biohazard waste disposal bags are made of propylene for long lasting durability. Allows stable and economical disposal of petri dishes, syringes, band aids, pathological waste and more. Sterilization patch darkens when subjected to steam sterilization. Non-printed bags can be used as conventional trash can liners. Meets ASTM 1709 Dart Impact and ASTM 1922 Tear Resistance tests. Types include Bench-Top Biohazard Bag, Biohazard Disposal Bag, Biohazard Disposal Bag w/ Warning Label, Biohazard Waste Disposable Bag, Clavies® Transparent Autoclavable Bag, Cleanware™ Self Adhesive Waste Bag and Utility Bag. Maximum autoclavable temperature of 135°C (275°F). Widths range from 4" to 38". Heights range from 6" to 48". Thickness ranges are .72 mil to 4 mil. Available colors are Red, Transparent or White. Package quantities range from 10 to 1000. Dimensions vary.

    Click for more
  • Biohazard Waste Bag Holders

    Biohazard Waste Bag Holders
    See all 8 items in product family
    Biohazard Sharp Object Safety Pouch and Stand Protects From Sharp And Contaminated Instruments Used For Laboratories, Clinics, Medical Offices And More.

    Biohazard sharp object safety pouch is made of paperboard for dependability and stand is made of epoxy-coated steel wire for durability. Pouch flaps close and lock for safe disposal. Stand secures pouch in upright and open position for easy access. Biohazard labeled. Stand dimensions are 10 cm x 13 cm x 20 cm (4"W x 5-1/8"D x 8"H). Pouch dimensions are 14 cm x 33 cm (5-1/2"W x 13"H). Styles include Biohazard Sharp Object Safety Pouch and Poxygrid® Safety Pouch Stand. Colors are Orange or White. Package quantities are 1 or 200.

    Click for more
  • Biohazard Disposal Waste Cans

    Biohazard Disposal Waste Cans
    See all 5 items in product family
    Biohazard Disposal Waste Cans Allow Safe Waste Disposal For Hospitals, Laboratories, Clinics, Nursing Homes And More.

    Biohazard disposal waste cans are made of plastic, polypropylene, stainless steel or stainless steel/plastic for durability. For use with biohazard disposal or commercial trash bags. Removable rigid liner prevents corrosion and leakage. Motion-sensitive lid opens and closes automatically reducing contamination and odor. Requires four (4) D-batteries (not included) allowing approximately 4,000 openings. Includes preprinted, brightly-colored biohazard label. Styles include Bench-Top Biohazard Disposal Can, Biohazard Disposal Can w/ Lift-Up Cover and Touch Free™ Automatic Waste Can. Capacities range from 1.5L to 12 Gallons. Widths are 5", 9", and 14-1/2". Depths are 5", 10 1/2" and 12". Heights are 7-1/2", 11-1/2", 22-1/2" and 26-1/2". Color finishes include Gray, Red or Stainless Steel. Dimensions vary.

    Click for more
  • Biohazard Incinerator Cartons

    Biohazard Incinerator Cartons
    See all 2 items in product family
    Biohazard Incinerator Cartons Are Used For Containing Biohazardous Waste Slated For Incineration.

    Biohazard Incinerator Cartons are made of corrugated cardboard for long lasting durability and dependability. Accepts biohazardous waste to prevent contaminations. When box is full, flap pulls to closed position so entire unit gets placed in incinerator. Tabs along top edge keep clear 0.038 mm (1-1/2 mil) thick polypropylene biohazard bag from slipping out of place. Snug-fitting lid includes flap for easily inserting waste material. Printed with large, bright, biohazard graphics and instructions in four languages (English, Spanish, French, German).Packaged flat to save space and shipping costs. Carton and inner bag assembled in seconds. Available in sizes to suit benchtop or floor use. Optional, reusable, sanitary cover (132040000) for floor model sold separately. Available sizes are 8 in. L x 8 in. W x 10 in. H and 12 in. L x 12 in. W x 27 in. H. Color finish is White/Red. Package quantity is 6/Pack.

    Click for more
  • Glass Disposal Cartons

    Glass Disposal Cartons
    See all 2 items in product family
    Bel-Art F24653-0001 Broken Glass Disposal Box, Floor Model, 12"W x 12"D x 27"H, 6/PK

    Sturdy corrugated cardboard receptacle is supplied with a 2 mil thick, clear polypropylene bag to contain broken glass fragments and spilled liquids. When the box is full, lift the flap opening to a closed position and the entire unit is ready for disposal. Printed with eye-catching graphics in four languages (English, German, French, Spanish), it is packaged flat to save space and shipping costs and is quickly assembled. Available in two sizes. Floor model can be used with F13204-0001 sanitary, reusable cover. Does not qualify as a DOT container.

    Click for more
  • Biohazard Sharp Object Safety Pouch and Stand

    Biohazard Sharp Object Safety Pouch and Stand
    See all 2 items in product family
    Biohazard Sharp Object Safety Pouch and Stand Protects From Sharp And Contaminated Instruments Used For Laboratories, Clinics, Medical Offices And More.

    Biohazard sharp object safety pouch is made of paperboard for dependability and stand is made of epoxy-coated steel wire for durability. Pouch flaps close and lock for safe disposal. Stand secures pouch in upright and open position for easy access. Biohazard labeled. Stand dimensions are 10 cm x 13 cm x 20 cm (4"W x 5-1/8"D x 8"H). Pouch dimensions are 14 cm x 33 cm (5-1/2"W x 13"H). Styles include Biohazard Sharp Object Safety Pouch and Poxygrid® Safety Pouch Stand. Colors are Orange or White. Package quantities are 1 or 200.

    Click for more
  • Medical Step-On Steel Waste Cans

    Medical Step-On Steel Waste Cans
    See all 5 items in product family
    Medical Step On Trash Cans Have a Rugged Steel Construction with Pedal Operated, Self-Closing Lids That are Designed For Sanitary Use and are Tight Fitting for Odor Control.

    Medical step cans provide an economical waste control solution for doctor’s offices and clinics. Feature a plastic base ring that protect floors and dampens sound. Hands free trash cans include a plastic inner bin with a carrying handle.
    Rubbermaid® fire-safe steel medical step cans complies with OSHA standards and meet federal OBRA regulations.
    Click for more
  • Eagle Biohazardous Polyethylene Waste Cans

    Eagle Biohazardous Polyethylene Waste Cans
    See all 2 items in product family
    Eagle Biohazardous Polyethylene Waste Cans Are Used For Advising Workers Of Potential Biohazards.

    Eagle Biohazardous Polyethylene Waste Cans are made of impact and corrosion resistant high density polyethylene for long lasting durability. Foot operated lid for hands-free operation and includes side lifting handles. Resistant to most chemical compounds. OSHA 29 CFR 1910.1030 compliant. Available in 6 gallon, 10 gallon and 14 gallon capacities.
    Click for more
  • Steel Step On Medical Receptacles

    Steel Step On Medical Receptacles
    See all 16 items in product family
    Steel Step On Medical Receptacles Are Used For Use In Hospitals, Clinics, General Practitioner's Offices, Dentist's Offices And Other Health Care Related Facilities.

    Steel Step On Medical Receptacles are made of steel or stainless steel for long lasting durability and reliability. Hands free models designed with unique shape allowing fit into room corners to help save valuable space. Fingerprint proof to maintain clean appearance. Rigid plastic liner with built-in bag retainer. Lid closes slowly for quiet operation and prevents slamming. Styles are Step-On Receptacle, Step-On Medical Receptacle and Step-On Stainless Receptacle. Available in a variety of capacities from 1-1/2 gallons to 13 gallons. Color finishes are Red, Stainless, Silver and White. Dimensions and warranties vary per style.

    Click for more
  • Rubbermaid® Medical Step-On Containers

    Rubbermaid® Medical Step-On Containers
    See all 1 items in product family
    Rubbermaid® Medical Step-On Containers
    Step-On Waste Cans Are Used for Areas Where Medical Waste Originates.

    Indoor utility waste cans are great for patient rooms, lab procedure rooms and emergency rooms. Step-on containers offer easy, hands-free open-close operation using a heavy-duty foot pedal. Medical waste receptacle features a slow close integrated lid damper to contain odors and bacteria. Assists in complying with OSHA regulation 29 CFR 1910.1039. FM approved. Stainless Steel Container offers durable, hybrid construction with stainless steel body and plastic lid and pedal for easy cleaning and long life. Plastic Containers are made with impact resistant plastic.

    Click for more
  • Toter® Mobile Medical Waste Carts

    Toter® Mobile Medical Waste Carts
    See all 4 items in product family
    Toter® Mobile Medical Waste Carts Comply With DOT Requirements And ANSI Standards.

    Toter® Mobile Medical Waste Carts have a built-in 360° rubber gasket and rugged rim ensure tight closure and help reduce odors and spillage. Made of plastic to provide long lasting durability, the molded-in saddle and metal lift bar allow mechanical lifting and emptying. Smooth interior walls make for easier cleaning and disinfecting. Available styles are Medical Waste Cart and Medical Waste Cart w/Casters. Carts offer twice the weight handling capacity of similar carts, and quiet cap wheels reduce noise when moving carts. Wheeled carts have 4" casters or two 10" diameter wheels. Color is Red. Medical waste carts available in 64 and 96 gallon capacities. Meets all ANSI standards for lifter compatibility and safety.

    Click for more
  • Sharps/Biohazard Collector

    Sharps/Biohazard Collector
    See all 1 items in product family
    Sharps/Biohazard Collector Is Used For Applications Including Medical, Laboratory, Athletic And More.

    Sharps/biohazard collector is made of polypropylene for long lasting durability and corrosion resistance. Collectors allow safe disposal and protection of syringes, scalpels, blades and more. Includes secure cap closure and recessed flanges for protection against tampering, contamination and needle "bounce back". Features point first disposal and one way tamper-resistant entry for user safety and stability. Recommended for first aid rooms, medical offices, laboratories and more. Can be incinerated or autoclaved. No assembly required. Style is Biohazard Collector. Package quantity is 1.

    Click for more
Featured Items