Browse Medical Equipment

(385 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Mayo Instrument Stands

    Mayo Instrument Stands
    See all 10 items in product family
    Mayo Instrument Stands Are Used For Hospital Operating Rooms, Healthcare Facilities And For General Utility Applications.

    Mayo Instrument Stands are made of stainless steel and stainless steel finish for long lasting durability. Sizes vary. Available styles include Single Post Stand, Double Post Stand and Foot Operated Automatic Stand.

    Click for more
  • Step Stools

    Step Stools
    See all 5 items in product family
    Chrome-Plated or Stainless Steel Rigid Medical Step Stools are used in Patient Exam Rooms, Supply Closets and more.

    Medical step stools are made with chrome-plated or stainless steel for lasting durability and strength. Stool surface is covered by a slip-resistant rubber mat. Black rubber tips on the bottom of each leg provide traction for added safety. Step stools are available with or without handrail.

    Click for more
  • IV Pole Stands

    IV Pole Stands
    See all 23 items in product family
    IV Pole Stands Are Used For Hospitals, Doctor's Offices, Patient Care Facilities and More.

    IV Pole Stands are made of chrome or stainless steel for long lasting durability. Sizes vary. Styles include Twist Lock Stand, Twist Knob Stand, Automatic Thumb Control Stand and Foot Operated Stand.
    Click for more
  • Omnimed® Power Lifter® Medical IV Stands

    Omnimed® Power Lifter® Medical IV Stands
    See all 2 items in product family
    Omnimed® Power Lifter® Medical IV Stands Provide Healthcare Workers With Hazard-Free, Ergonomic Lifting Solutions During Surgical Procedures.

    Omnimed® Power Lifter® Medical Stands are constructed of an anodized aluminum pole with stainless steel hanger assembly for added stability and long lasting durability. Stand neutralizes bag weight to ease raising and lowering and prevent workplace hazards. Used for arthroscopic, cystoscopic, orthopedic, and TUR surgeries. Safe, air operated (pneumatic) system allows operation by one person and provides an internal, rechargeable 12V battery. Heavy 48 lb. base increases unit stability on 6 nonconductive casters. Plugged in unit will not operate while charging for OR safety. Styles are Power Lifter Irrigation Stand and Power Lifter II Irrigation Stand. Types are Single Column and Dual Column. Capacity is 40 lbs. (20,000 cc) /10 lbs. (5,000 cc) per Hook. Adjustable height is 67" to 108". Base diameter is 24". 1 Year Limited Warranty.
    Click for more
  • Bedpan Racks

    Bedpan Racks
    See all 2 items in product family
    Bedpan Racks Are Used For Hospitals, Convalescent Homes And Other Facilities Requiring Personal Care And Maintenance.

    Bedpan Racks are made of Stainless Steel or Aluminum construction for long lasting durability and dependability. Securely fasten to a wall or bedside cabinet. Prevent cross contamination and easily mount to any surface. 12 inch height units are available in 12 or 14 inch width Single or 28 inch width Double rack types.

    Click for more
  • ZEBRA Z-Band Healthcare Wristbands

    ZEBRA Z-Band Healthcare Wristbands
    See all 25 items in product family
    Zebra Z-Band Healthcare Wristbands Are Used For Amusement Parks, Carnivals, Sporting Events, Concerts And Hospitals.

    Zebra Z-Band Healthcare Wristbands are made of polypropylene or polyester for greater reliability. Features an adhesive tab to secure label for ease of use. Tamper-evident slits for added security. Chemical-resistant for greater versatility. Latex-free for added safety. Available in a variety of colors. Dimensions and package quantities vary per model.

    Click for more
  • ZEBRA Z-Band QuickClip Kit

    ZEBRA Z-Band QuickClip Kit
    See all 6 items in product family
    Zebra Z-Band QuickClip Kits Are Used For Amusement Parks, Carnivals, Sporting Events, Concerts And Hospitals.

    Zebra Z-Band QuickClip Kits are made of polypropylene for long lasting durability. Features a chemical-resistant design for enhanced reliability. Anti-microbial coating and acrylic adhesive paper tab on select items. Tamper-evident slits for added security. Available in a variety of colors. Package quantities vary per model.

    Click for more
  • Recovery Couch

    Recovery Couch
    See all 1 items in product family
    Recovery Couch With Head Rest - 72X24X18"

    Durable, easy-to-clean vinyl leatherette top cover and wood legs. Includes removable vinyl-covered head rest. Antibacterial, mildew resistant, anti-static, and fire retardant. Colour: black.

    Click for more
Featured Items