Browse Laboratory Equipment

(1,947 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • GENIE® Rotators

    GENIE® Rotators
    See all 4 items in product family
    GENIE® Rotators Are Designed To Fit In Most Incubators And Cold Rooms.

    GENIE® Rotators are made of high quality materials for long lasting durability. Model with standard platform includes retaining bands designed to turn 90 degrees allowing for different mixing motions. Magnetic platform designs accepts various magnetic clip plates to hold variety of containers. Available with and without plug. Clip plates sold separately. Types are Rotator Genie/Magnetic Platform and Rotator Genie/Standard Platform. Voltages are 120 and 230. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
  • Scilogex® Analog See-Saw and 3D Rockers

    Scilogex® Analog See-Saw and 3D Rockers
    See all 4 items in product family
    Scilogex® Analog See-Saw and 3D Rockers Equipment Are Used For Medical Laboratory Lab Work.

    Scilogex® Analog See-Saw and 3D Rockers have smooth 3D gyratory motion with 7° angle and maximum shaking weight 3Kg/6.6Lb for long lasting durability in medical laboratory applications. Includes tray platform with anti-slip mat. Provides a wide range of platform options for culture flasks. 0-80 RMP speed range Universal voltage. cTUVus approved, CE Marked. Plate dimensions are 9" x 11". Maximum load is 6.6 lbs. Operating temperature range is +4 -40°C. Available styles are 3-D Gyratory Motion or See-saw Rocking.

    Click for more
  • GENIE® Multi-Purpose Rotators/Rockers

    GENIE® Multi-Purpose Rotators/Rockers
    See all 4 items in product family
    GENIE® Multi-Purpose Rotators/Rockers Are Used For Use In A Variety Of Temperature Environments.

    GENIE® Multi-Purpose Rotators/Rockers are constructed with an ABS/polycarbonate housing for long lasting durability. Patented Roto-Shake Genie designed for rocking, rotating, and orbital shaking in almost any temperature environment. Most plasticware, glassware, tubes and bags easily and securely attach to stainless steel magnetic platform for washing, soaking and mixing/blending of any sample. Available styles include Digital Rotator, Platelet Rotator, Roto-Shake Genie Rotator Rocker and Roto-Shake Genie RotatorRocker/no Plig. Includes magnetic platform, 1 clip plate each for 10-13mm tubes, 15-17mm tubes, and 28-30mm tubes, 4 magnetic bag mounting strips and non-skid tray. Accessories, expansion kits, and 3-D orbital shaker attachment (Part No. SI-1150) available for maximum sample versatility. Voltages are 110, 120 and 230. Dimensions vary per type. Package quantity is 1.

    Click for more
  • Analog & Digital Tube Rotator

    Analog & Digital Tube Rotator
    See all 4 items in product family
    Analog And Digital Tube Rotators Are Used For Used In A Variety Of Applications, Prevention Of Blood Coagulation And Immune Precipitations.

    Analog And Digital Tube Rotators are made of heat treated, high grade aluminum alloy construction for long lasting durability. Tube Roller provides a gentle but highly efficient rocking and rolling motion, used for mixing blood samples, viscous substances and liquid-solid suspensions. Digital Tube Rotator Mixer and Digital Rotisserie Tube Rotator provides gentle but effective mixing of biological samples. Circular tube holders, disk support rod and centrifuge tubes are also available. Styles are Digital Tube Rotator Mixer, Digital Rotisserie Tube Rotator and Analog Tube Roller. Dimensions vary per type. Color finish is Blue/Black. Package quantity is 1.

    Click for more
Featured Items