Browse Laboratory Equipment

(1,823 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Laboratory Mixers

    Laboratory Mixers
    See all 6 items in product family
    Laboratory Mixers Are Used For Mixing Small Amounts Of A Liquid.

    Laboratory Mixers are made for long lasting durability and dependability. Compact and stable size can be used for small laboratory spaces and provides easy transport from one location to another for added convenience. Fixed or Variable speed types available. Styles include Vortex Mixers, Microplate Mixer w/Single Microplate Holder, Turbo Mixer w/Platform Head and Turbo Mixer w/Rubber Mixing Cup. Electronic speed controls ensure the same speed is maintained to provide uniform mixing, even during changes of load. Continuous small orbital motion is 4.5 mm in diameter. Additional accessories allow the shaking of up to 48 sample tubes. RPMs are 0-1500, 0-2500, 2500 and 3000. Voltages are 110 and 110-240.

    Click for more
  • GENIE® Vortex-Genie Mixers

    GENIE® Vortex-Genie Mixers
    See all 12 items in product family
    GENIE® Vortex-Genie Mixers Are Used For A Variety Of Mixing Applications In Laboratory Environments.

    GENIE® Vortex-Genie Mixers are made of high quality materials for long lasting durability. Vortex-Genie 1 Touch Mixer designed as violent high-speed only mixer attacks problem applications. Vortex-Genie 2 Vortex Mixer provides variable speed control allowing slow speed shaking or high speed vortexing. ABI Digital Vortex-Genie Vortex-Mixer specially configured for Applied Biosystems Microplate protocols ONLY. Vortex-Genie 2T Timed Vortex Mixer incorporates timer function for both hands-free and touch operations. Available with and without plug. Most models include 3-inch platform or pop-off cup. Variety of types available to meet job requirements and specifications. Voltages are 120 and 230. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
  • GENIE® Microplate Mixers

    GENIE® Microplate Mixers
    See all 8 items in product family
    GENIE® Microplate Mixers Are Used For Use In Molecular Biology And Immunology Laboratories Or Application Requiring Thorough And Consistent Microplate Mixing.

    GENIE® Microplate Mixers are constructed with an ABS/polycarbonate housing and famous Vortex-Genie heavy-duty motor for long lasting durability. MicroPlate Genie provides aggressive and uniform mixing of single microplates with speeds from 750 RPM to 3200 RPM (2700 RPM for European models) and shaking orbit of 1.0 mm diameter. Digital and Multi-MicroPlate Genie Pulse used for applications requiring precise speed control or pulse vortexing. Multi-MicroPlate Genie provides aggressive and uniform mixing of up to four microplates. Available with and without plug. Types are Multi-MicroPlate Genie Mixer, MicroPlate Genie Mixer, Digital Multi-MicroPlate Genie Mixer and Digital MicroPlatae Genie Mixer. Voltages are 120 and 230. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
Featured Items