Browse Laboratory Equipment

(1,823 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • DispensMate Plus Bottletop Dispensers

    DispensMate Plus Bottletop Dispensers
    See all 1 items in product family
    SCILOGEX Bottletop Dispensers Are used For Dispensing A Particular Quantity Of A Liquid Accurately Without Drips Or Spillages.

    SCILOGEX Bottletop Dispensers are made for long lasting durability and dependability. Fully autoclavable at temperatures up to 121°C, allowing thorough sterilization. Offer quick and precise volume adjustment with an anti-drip cap to prevent accidental discharge. Easy to clean, and come supplied with a specialized tool to help with simple maintenance procedures. Resistant to the most corrosive liquids and acids, which means that even 70% nitric acid or 98% sulfuric acid can be dispensed safely. Come supplied with a full range of adaptors. Accuracy is ᅡᄆ0.3%, with a precision of ᅡᄆ0.1%. Available in 0.5 to 5, 1 to 10, 2.5 to 25 and 5 to 50 ml. volume capacities.

    Click for more
  • Serological Pipettes

    Serological Pipettes
    See all 12 items in product family
    SCILOGEX Serological Pipettes Are Used For Various Laboratory Liquid Measurement Applications.

    SCILOGEX Serological Pipettes are made for long lasting durability and dependability. Manufactured from optically clear polystyrene in a class 100,000 clean room. 1, 2 and 5 ml. pipettes are a one piece construction and 10, 25 and 50 ml. pipettes are made with an ultrasonically welded 3 piece construction. All are printed with bold clear bi-directional graduations and markings. Graduations are calibrated for accurate dispensing to within ᅡᄆ2%. Include color coded stripes for quick volume identification. All pipettes are Gamma irradiation sterilized, RNase-free, DNase-free, DNA-free, and Non-pyrogenic. Individually wrapped in sterile, easy to open paper/plastic packaging including color coded print and large volume numerals for quick and easy volume identification. Packaged in convenient color coded shelf packs that facilitate dispensing through a perforated end panel. Each pipette wrapper includes the lot number. Available in various graduation types and bulk bag quantities.

    Click for more
  • Pipette Fillers and Controllers

    Pipette Fillers and Controllers
    See all 7 items in product family
    SCILOGEX Levo Manual Pipette Controllers And Fillers Offer Precise Control For 1-100 Ml. Pipettes And More.

    SCILOGEX Levo Manual Pipette Fillers are made for long lasting durability and dependability. Easy to use serological pipette controller for use with 1-100 ml pipettes. Simply attach a pipette into the silicone holder and squeeze the bulb when ready. Thumb lever controls both the aspirate and dispense speed. Central button blows-out any remaining drops in the pipette. Easily replaceable 3um hydrophobic filter prevents liquids from contaminating the inside of the Levo. 50 ml of liquid can be pipetted from one squeeze of the bulb. Available in Red, Pink, Green, Blue and Yellow color. Levo Plus Motorized Pipette Filler can fill a 25 ml. pipette in 5 seconds. Comfortable concave touch sensitive triggers for fine speed control. LCD display that shows battery charge and coarse speed setting. Lightweight ergonomic design. 8 hour continuous use per charge. Gravity dispense, with blow-out for TD pipettes. 0.45um and 0.2um hydrophobic filters. Autoclavable nose-cone. Powerful lithium-ion battery. Can be used while charging.

    Click for more
  • Pipettors and Pipettes

    Pipettors and Pipettes
    See all 56 items in product family
    SCILOGEX Pipettors And Pipettes Are Used For Efficient And Rapid Filling Of Microplates.

    SCILOGEX Pipettors And Pipettes are made for long lasting durability and dependability. Lightweight and ergonomically designed for greater comfort in cases of repeated use. Incorporate clear digital displays. Can be used with universal pipette and micropipette tips for greater convenience and to reduce overall running costs. Easy to calibrate and maintain with specially-designed tool supplied with each instrument. Various Single Channel, 8-Channel and 12-Channel models are available for Fixed or Variable volumes of .1 to 5000 UL.

    Click for more
  • Universal Fit Pipette Tips

    Universal Fit Pipette Tips
    See all 15 items in product family
    Universal Fit Pipette Tips Are Used For Hospitals, Laboratories, Doctor’s Offices And More.

    Universal fit pipette tips are made of polypropylene for long lasting durability. Pipette tips standard size allows for various pipette model compatibility. Available in sterile and non-sterile models. Available types include MicroPette Universal Pipette Filtered Tips and MicroPette Universal Pipette Tips. Volumes range from 0.1 - 10 ul to 1000 - 5000 ul. Colors are Clear and Yellow. Package quantities are 100/Pack, 1000/Pack, 768/Racked and 960/Racked. Dimensions vary per model.

    Click for more
  • Automatic Burettes

    Automatic Burettes
    See all 6 items in product family
    Bel-Art Automatic Burettes Allow For Accurate Measurement Of Liquid Volume.

    Bel-Art Automatic Burettes are made using polyethylene and feature easy-to-read blue graduations against a white background. Plastic pushbutton stopcock allows drop-by-drop delivery, with a screw clamp to adjust drop speed. Available in capacities ranging from 10mL up to 50mL.

    Click for more
  • Roxy M™ Repeating Pipettor and Pipettor Tips

    Roxy M™ Repeating Pipettor and Pipettor Tips
    See all 19 items in product family
    Roxy M™ Repeating Pipettor And Pipettor Tips Are Used For Chemistry, Biology, Medicine And More.

    Roxy M™ repeating pipettor and pipettor tips are made of polypropylene for long lasting durability. Repeating pipettor and pipettor tips are designed to transport a measured volume of liquid serving as a media dispenser. Sterile and non-sterile tips are available in various sizes and printed to indicate the capacity and repetitive volumes dispensed. Inner plunger prevents liquid from contacting pipettor eliminating contamination risk. Sterile tips are individually packaged and certified pyrogen, DNA, RNase, and ATP-free with 2 year shelf life. Includes Certificate of Conformity and dosing chart. Available types include Repeater Pipettors, Repeating Pipettor Adapters and Repeating Pipettor Tips. Volumes range from .05 ml to 50 ml or assorted. Package quantities are 1, 3, 25, 45 and 100. Colors are Blue, Clear and White. Dimensions vary per model.

    Click for more
  • StepMate Repeater Pipettor and Syringe Tips

    StepMate Repeater Pipettor and Syringe Tips
    See all 15 items in product family
    StepMate Repeater Pipettor And Syringe Tips Are Used For Hospitals, Laboratories, Medicine And More.

    StepMate repeater pipettor and syringe tips are made of polypropylene for long lasting durability. Repeating pipettors are designed to transport a measured volume of liquid serving as a media dispenser. Syringe tips standard size accommodates all repeating pipettor styles. Absence of lubricants and chemical additives prevent reagent contamination. Sterile tips are individually wrapped and certified endotoxin, DNA, RNase, and ATP free meeting sample integrity requirements. Available in sterile and non-sterile models. Available types include Repeater Pipettors and Syringe Tips. Volumes range from 0.5 - 5000 ul to 50 ml. Colors are Clear and White. Dimensions vary per model.

    Click for more
  • Vaccu-Pette/96 Pipetting Device

    Vaccu-Pette/96 Pipetting Device
    See all 1 items in product family
    This pipetting device can aspirate or dispense 96 wells in less than 10 seconds. It speeds up repetitive washing, dispensing or aspirating of wells by working simultaneously. Simply connect a disposable plastic syringe and withdraw the plunger to transfer liquid. Excellent for simultaneously changing media or the addition/removal of reagents from a 96 well plate. Made of transparent plastic material, it has a vacuum outlet at one end, and a short length of 3.2mm I.D. (1/8") tubing is supplied for syringe connection. Requires a 30ml or larger disposable sterile syringe (not included). Sterile/Disposable model is molded of clear, disposable plastic that can be used only once and cannot be autoclaved or gas sterilized. Autoclavable/Reusable model is molded of polycarbonate, must be sterilized by autoclaving prior to use in order to avoid contamination. It cannot be gas sterilized because of the possibility of residual trapped gases.


    Click for more
  • Flowmi™ Cell Strainers

    Flowmi™ Cell Strainers
    See all 1 items in product family
    Bel-Art H13680-0070 Flowmi™ 70μm Cell Strainers For 1000μl Pipette Tips, 50/PK

    Scienceware® Flowmi™ Cell Strainers provide fast and efficient filtering of small volume samples (up to 1000μl) and are unmatched at preserving sample volume. These sterile, 40μm or 70μm porosity strainers remove cell aggregates and create uniform single cell suspensions while decreasing the potential for clogging of FLOW or FACS instruments. Compact tray holds 50 Flowmi™ Cell Strainers ready for press and fit attachment to a wide variety of 1000μl pipette tips including Fisherbrand Sure-One, VWR brand, Axygen, Nichiryo and Eppendorf. The tray features a sliding cover for easy, one-handed use and is packaged in a re-sealable bag to maintain sterility when used in a laminar flow hood or biohazard hood. Patent pending. Flowmi is recommended for use with samples having a maximμm concentration of 2 million cells/ml (40μm) or 4 million cells/ml (70μm). FACS is a registered trademark of Becton-Dickinson Corporation.

    Click for more
  • Pipetting Reservoirs

    Pipetting Reservoirs
    See all 2 items in product family
    Bel-Art F37877-0000 Non-Sterile Plastic Disposable Pipetting Reservoir, Bulk Packed, 50/PK

    This economical, disposable, plastic pipetting reservoir has a 100ml capacity for extended multichannel pipetting into microwell plates, Mini-Tubes, Cube 2ube® Tubes and deep well blocks. Allows ample clearance for all types of pipettors. Measures 9.2 x 15.2 x 3.2cm H (3-5/8 x 6 x 1-1/4").

    Click for more