Browse Laboratory Equipment

(2,664 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • PolyScience General Purpose Digital Water Baths

    PolyScience General Purpose Digital Water Baths
    See all 10 items in product family
    PolyScience General Purpose Digital Water Baths Provide Precision And Control For Laboratory Use.

    PolyScience General Purpose Digital Water Baths are made of steel for long lasting durability. Polycarbonate and gabled top allows for glassware and flasks of varying heights. Easy-to-use Digital Temperature Controller has three temperature pre-sets for frequently used set points plus a user-settable high limit alarm alert if the bath temperature exceeds pre-set limits. Displays actual and set point temperature simultaneously with integrated timer. Calibration capability and local lockout prevents unauthorized set-point changes and provides ease of use. Primary and automatic safety thermostats. Available styles include PolyScience General Purpose Digital Water Baths for 2L, 5L, 10L, 20L and 28L capacities.

    Click for more
  • PolyScience Viscosity Bath

    PolyScience Viscosity Bath
    See all 1 items in product family
    PolyScience Viscosity Baths are uniquely configured to accomodate specifc testing and quality control needs. With working temperatures up to 135°C these baths are perfect for applications such as the calibration of temperature measurement devices, viscosity measurements, fecal coliform testing, plasma thawing, histological and beverage-aging studies.

    Click for more
  • PolyScience Coliform Bath

    PolyScience Coliform Bath
    See all 1 items in product family
    PolyScience Coliform Baths Are Used For Medical Laboratories.

    PolyScience Coliform Baths are made with precision-molded phenolic bath top for lomg lasting durability and to keep top cooler at high temperatures. Top also resists laboratory chemcials. Large bath opening provides optimum convenience. PolyScience Coliform Bath is specifically designed for the following several coliform tests including APHA, AWWA, WEF and EPA fecal coliform determinations at 44.5°C. Baths use membrane filter or MPM methods. MX Temperature Controller provides powerful circulation along with ±0.07°C temperature stability. Three control buttons and plain-text on-screen prompts provide easy setup and operation. 28 liter capacity.
    Click for more
  • PolyScience Calibration Baths

    PolyScience Calibration Baths
    See all 2 items in product family
    PolyScience Calibration Baths feature ultra precise temperature control over an extremely broad temperature range. These baths accomodate up to 6 temperature mwasure devices and feautre displays calibration temperature to 1/1000 °C. Accommodates thermometers and temperature sensors from 2 to 8 mm diameter.
    Click for more
  • Laboratory Circulating Baths

    Laboratory Circulating Baths
    See all 7 items in product family
    Laboratory Circulating Baths Are Used for Medical Laboratories.

    Laboratory Circulating Baths are made of stainless steel tank and modeled Phenolic Top Deck for long lasting durability. Polyethermide Controller Head adds structural strength. Exceptionally large digital displays provides ease of use. Available styles include 7L and 15L Refrigerated/Heated Circulating Baths, MX Immersion Circulator with Clamp and Advanced Digital Controller, and 20 liter Water Bath.

    Click for more
Featured Items