Browse Laboratory Equipment

(1,823 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Quincy Lab Incubators

    Quincy Lab Incubators
    See all 11 items in product family
    Quincy Lab Incubators Are Used For Laboratories, Classrooms, Clinics And More.

    Quincy Lab Incubators are compact incubators for use with cultures, test kits, eggs and more. Incubators operate in analog, digital, or digital-with-fan for a faster warm-through time. Incubators are made with high-grade aluminum interiors and cold-rolled steel exteriors. Powder coat finish for added durability. Adjustable shelf and fixed bottom shelf are chrome-plated. Thermometer included. Acrylic Door Incubators feature a see-through door and a temperature range of up to 143° F. Steel Door Incubators feature a temperature range of up to 200° F. Available in several sizes and styles.

    Click for more
  • GENIE® Incubators

    GENIE® Incubators
    See all 4 items in product family
    GENIE® Incubators Are Used For A Variety Of Laboratory Specimen Applications.

    GENIE® Incubators are made of high quality materials for long lasting durability. Orbital shaker attachment, serial cable, stackable shelf and bag expansion kit also available. Multi-functional shaking incubator also for use as hybridization oven. Incorporates magnetic platform with clip plate system for various size tubes, plates, bags and other containers that attach magnetically to platform. Platform rocks and rotates. Multi-functional Enviro-Genie Benchtop Refrigerated Incubator combines Peltier driven temperature-controlled chamber, magnetic rotating/rocking platform, and two stir cells into one compact and convenient unit. Precise microprocessor controls easily achieve desired rotating, rocking, and stirring speeds (1-35RPM, 2-70 cycles per minute and 1-2000RPM respectively) as well as temperature and time control. Types are Enviro-Genie Refrigerated Incubator, Enviro-Genie Refrigerated Incubator/No Plug, Incubator-Genie Shaking Incubator and Incubator-Genie Shaking Incubator/NoPlug. Voltages are 120 and 230. Rotating speeds are 1-35 RPM and 3-35 RPM. Dimensions vary per type. Package quantity is 1. 2 Year Warranty.

    Click for more
Featured Items