Browse Laboratory Equipment

(1,948 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • HEMCO® EcoFlow Fume Hoods

    HEMCO® EcoFlow Fume Hoods
    See all 1 items in product family
    HEMCO® EcoFlow Fume Hoods Are An Used Choice Used For Laboratories With Limited Space.

    HEMCO® EcoFlow Fume Hoods safely remove fumes from workspaces while taking up minimal space. The reduced size requires less exhaust air to be drawn from the lab. Walls and hood feature a chemical-resistant, non-metallic build. The one-piece composite resin work surface resists abrasions and heat, and is dished to contain spillage. Advanced polymer carbonate sash and mount are shatterproof and impact-resistant with aerodynamic sash pull. Ergonomic air foil design allows air to sweep across the work surface and maintain uniform airflow. Vapor-proof light. Includes switch and 8' three-wire cord. All electrical services are UL and CSA approved. Available in widths of 24", 30", 36" or 48".

    Click for more
  • HEMCO® Canopy Hoods

    HEMCO® Canopy Hoods
    See all 1 items in product family
    HEMCO® Canopy Hoods Collect And Exhaust Corrosive Vapors, Steam And Odors In Laboratories, Kitchens And More.

    HEMCO® Canopy Hoods are made using chemical-resistant composite resin materials for long lasting durability. Uniflow technology provides uniform air flow with less turbulence. Glass-smooth surfaces provide superior chemical, corrosion and heat resistance. Includes all components needed to secure canopy hood against wall. Four 10 foot vinyl coated aircraft suspension cables with eyebolts and hardware provided. Widths are 36 in., 48 in., 72 in. or 96 in.. Colors are Silver Beige and White. Outlet diameters are 6 in., 8 in., and 10 in..

    Click for more
  • HEMCO® Table Top Fume Hoods

    HEMCO® Table Top Fume Hoods
    See all 1 items in product family
    HEMCO® Table Top Fume Hoods Provide Activated Carbon Filtration For Fumes, Odors And Non-Hazardous Chemical Vapors.

    HEMCO® Table Top Fume Hoods are made with a clear hood and safety viewing sash, easily conformed for use with a microscope. Variable speed fan control with low, medium or high flow. Operates on 115v AC, or 230v international. Electrical cord port on left side. Conforms to UL, CSA and CE requirements. Replacement Carbon Filter sold separately.

    Click for more
  • Bel-Art Laboratory Fume Hoods

    Bel-Art Laboratory Fume Hoods
    See all 3 items in product family
    Bel-Art Laboratory Fume Hoods Ensure Safe Venting Of Noxious And Potentially Hazardous Fumes Or Particles.

    Bel-Art Laboratory Fume Hoods are made using Scienceware® Clear View polycarbonate for full visibility from all sides. Sliding sash can be completely lowered or set at intermediary heights. Two vent openings measuring 6" allow easy connection to exhaust systems. Available in two sizes.

    Click for more
  • Lab Draft Shields

    Lab Draft Shields
    See all 4 items in product family
    Lab Draft Shields Protect Instruments From Dust and Particles.

    Lab Draft Shields are made of acrylic for long lasting durability. See-through shield provides easy work environment. Cord hole on back allows plug in for instruments. Provides wide access when placed over balances or other sensitive lab equipment. Allows manipulation of samples with ease without compromising good measurements. Styles are TrippNT Extra-Large Draft Shield, TrippNT Large Draft Shield, TrippNT Medium Draft Shield and TrippNT Small Draft Shield. Color finish is Clear. Sizes are Small, Medium, Large and Extra-Large.

    Click for more
  • TrippNT® White PVC Fume Hood Shelves

    TrippNT® White PVC Fume Hood Shelves
    See all 3 items in product family
    TrippNT™ Fume Hood Shelves Reduce Clutter, Keep Floor Clear And Improve Safety In Lab Testing Areas.

    TrippNT™ Fume Hood Shelves are made of chemical resistant PVC for long lasting durability and reliable performance. Laboratory shelves include back cut out for continued laminar hood air flow and increased safety. Shelves come in 38" to 60" widths to accommodate specific work area. No assembly required, fume hood shelves come ready to use out of the box.

    Click for more
  • Glove Boxes

    Glove Boxes
    See all 4 items in product family
    Glove Boxes Provide Contaminant Protection For Applications Including Medical, Laboratory And More.

    Glove boxes are made of high quality materials for long lasting durability and corrosion resistance. Units provide a sealed environment for contaminant and sensitive material applications. Top and bottom gas ports can be used to purge glove box with nitrogen or other gases for a controlled atmosphere. Units feature small footprint for increased workspace, portability for field use and two-piece design for sample processing efficiency. Top half nests into bottom for storage convenience. Gloves and clamping rings sold separately. Types are Glove Boxes and Portable Isolator. Available styles include Portable Glove Box System w/ 2 Gas Ports, Gloves and Clamping Rings, Portable Glove Box System w/ Gloves and Clamping Rings, Purair® FLEX Portable Isolator Glove Bag, sidEntry™ Glove Box and Techni-Dome 360° Glove Box Chamber. Package quantity is 1. Colors are Clear and White. Dimensions vary per model.

    Click for more
Featured Items