Browse Laboratory Equipment

(2,396 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Carboys

    Carboys
    See all 8 items in product family
    Carboys Are Used For Storing, Transporting And Dispensing Chemicals, Distilled Water, Medical Solutions, Waste Solvents And More.

    Carboys are made of chemical resistant Polypropylene or Polyethylene material for long lasting durability and dependability. Lightweight containers are resistant to corrosive acids and alkalis. Screw in dispensing spigot can be replaced with included plug. Used to dispense cleaning solutions, laboratory chemicals, disinfectants, and intermediate phase mixtures and slurries for various manufacturing processes. Molded-in handles facilitate transport or pouring. Autoclavable carboys are autoclave-safe at 121°C (250°F). Compliant with 21CFR177.1520 for direct contact with food and beverages. USP Class VI certified. Come with or without spigot. Available in selected 4, 8, 10, 20 and 25 liter capacities.

    Click for more
  • Jerricans

    Jerricans
    See all 7 items in product family
    Plastic Jerricans Are Used For Storing, Transporting And Dispensing Distilled Water, Janitorial Cleaners, Solutions And Other Aqueous Liquids.

    Plastic Jerricans are made of lightweight, corrosion-proof High Density Polyethylene (HDPE) material for long lasting durability and dependability. Long spout with a built-in air vent facilitates pouring capability. Spout retracts into the threaded collar to conserve space. Collar is sealed by leakproof screw cap. Extra hand grip on the bottom gives positive control when pouring. Extra headspace for expansion of contents. Graduated in U.S. gallons and liters. 5, 10 or 20 liter capacity models are available with or without molded-in spigot at bottom. 20 Liter Dispensing Jug with top located spigot and opening also available.

    Click for more
  • Dispensing/Drop Bottles & Spray Bottles

    Dispensing/Drop Bottles & Spray Bottles
    See all 12 items in product family
    Dropper And Spray Pump Bottles Are Used For Securely Holding And Dispensing Chemicals, Solutions And Other Liquids.

    Dropper And Spray Pump Bottles are made for long lasting durability and dependability. Polystop™ Dropper Bottles are made of clear glass with chemical resistant polypropylene stoppers that remain securely in the neck of the bottle, providing a safe return space for the dropper. Dropper has a soft vinyl bulb. Disassembles for easy cleaning. Available in 30, 50 or 100 liter liquid capacities. Scienceware® Dispensing/Drop Bottles are made from low density polyethylene and have caps that easily snap on and off and maintain a tight seal with repeated use. Available in 15, 60, 185, 250 or 500 ml capacities. Spray Pump Bottles are made from low density polyethylene and have clear plunger style caps to help prevent evaporation and accidental leaks. Available in 250 or 500 ml capacities.

    Click for more
  • Graduated Pitchers

    Graduated Pitchers
    See all 10 items in product family
    Bel-Art Pitchers Are Used For Neatly Transferring Liquids In General Laboratory Settings.

    Bel-Art Pitchers are made with clear polypropylene for chemical-resistance and heat resistance to 121°C (250°F). Pitchers are shatterproof and feature molded metric gradations on the outside wall. Steam autoclavable at 121°C (250°F). Available in a variety of sizes with capacities ranging from 250mL to 10,000mL.

    Click for more
  • Graduated Beakers

    Graduated Beakers
    See all 10 items in product family
    Bel-Art Beakers Are Available in A Variety Of Sizes To Suit Laboratory Needs.

    Bel-Art Beakers are made using translucent low-form polypropylene for resistance to chemicals. Raised numeric graduations show approximate volume. Beakers stack without sticking together. All sizes are microwavable and steam autoclavable at 121°C (250°F). Available in a variety of sizes.

    Click for more
  • Wash Bottles

    Wash Bottles
    See all 123 items in product family
    Bel-Art Wash Bottles Provide Clearly Labeled Messages And Offer A Safety Valve To Prevent Hazardous Spills.

    Bel-Art Wash Bottles are made of low-density polyethylene for superior resistance to chemicals and long lasting durability. Containers pre-labeled with chemical name and formula, NFPA four-color diamond logo, health hazards and suggested protective clothing and equipment messages. Liquids dispensed upright or inverted. Capacities are 250ml, 500ml and 1,000ml. Bottle color finish is Clear. Cap color finishes are Assorted, Blue, Green, Natural, Red and Yellow. Package quantities are 2/Pk and 4/Pack. 90-Day Limited Warranty.

    Click for more
  • Graduated Cylinders

    Graduated Cylinders
    See all 18 items in product family
    Bel-Art Graduated Cylinders Provide Accurate, Easily-Visible Measurement Of Liquids In Laboratory Settings.

    Bel-Art Graduated Cylinders feature raised-numeral, single-scale graduations for easy reading. Octagonal base prevents tipping. Available capacities range from 10mL to 2000mL in varied mL graduations. Choose from Polypropylene or TPX® Polymethylpentene construction.

    Click for more
  • Foil Flask Covers

    Foil Flask Covers
    See all 4 items in product family
    Bel-Art Flask Covers Ensure Dust-Free Storage Of Clean Labware.

    Bel-Art Flask Covers provide a temporary sterile boundary for autoclave sterilization of labware. Covers are pre-formed for dust-free protection with minimal contact. Autoclavable at 121°C (250°F). Available in several sizes.

    Click for more
  • Flask Stabilizer Rings

    Flask Stabilizer Rings
    See all 9 items in product family
    Bel-Art Flask Stabilizer Rings Maintain Glassware Stability When Submerged In Water.

    Bel-Art Flask Stabilizer Rings are vinyl-coated lead rings to reduce floating, breakage and spills with submerged glassware. Vikem® vinyl coating is chemical-resistant and will not scratch flasks. Rings are available in several sizes.

    Click for more
  • Plastic Bottles

    Plastic Bottles
    See all 12 items in product family
    Plastic Bottles Are Used For Applications Including Medical, Laboratory, Storage, And More.

    Plastic bottles are made of polyethylene and polypropylene for long lasting durability and dependability. Bottles allow convenient storage and dispersal of solutions, liquids, and more. Certain models feature top handle, front grip hold, and spigot for user convenience. Available styles include Book Bottle, Book Bottle w/ Spigot, Boston Round Bottle, Boston Round Bottle w/ Cap, Buttress Cap Bottles, Carafe Bottle, Cylinder Bottle, Cylinder Bottle w/ Cap, and more. Capacities range from 6 ml to 5 gal. Package quantities range from 1 to 900. Colors are Clear, Natural, and White. Dimensions vary per model.

    Click for more
  • Narrow Mouth and Wide Mouth Bottles & Jars

    Narrow Mouth and Wide Mouth Bottles & Jars
    See all 60 items in product family
    Narrow And Wide Mouth Bottles And Jars Are Used For Storing, Shipping And Handling A Wide Variety Of Liquid, Powder Or Solid Form Materials.

    Narrow And Wide Mouth Bottles And Jars are made from lightweight Low or High Density Polyethylene, Polypropylene or Autoclavable Polypropylene materials for long lasting durability and dependability. Various types and capacities available for particular need or application. Types include Heavy-Duty Closure Wide Mouth Bottles, Polystormor™ Square Edge Wide Mouth Bottles, Precisionware® Wide or Narrow Mouth Bottles, Write-On™ Wide or Narrow Mouth Bottles, Mason Jars and more. Capacities range from 125 to 10,000 milliliters and 1/2 to 4 liters.

    Click for more
  • Lab Miscellaneous

    Lab Miscellaneous
    See all 9 items in product family
    Bel-Art F24020-0000 Fluo-Kem Teflon® Lab-Thread Tape, 300 Feet Per Roll, 3/PK

    Pure, non-sintered Teflon® PTFE Lab-Thread Tape contains no adhesive, yet does a superior job of sealing small apertures. Conforming to irregularities of surfaces, threads and joints of all types, it eliminates the need for lubricants and vacuum greases. Provides a vacuum tight seal and eliminates "freezing" even after long periods. Can be used on ground glass joints, desiccators, bell jars, freezedrying equipment, etc. 0.0635mm (0.0025") thick, 12.7mm (1/2") wide x 7.6 meters long (300") per roll. Withstands temperatures from -250°F to 500°F.

    Click for more
  • Vibration Damping Mounts

    Vibration Damping Mounts
    See all 3 items in product family
    Bel-Art F18385-0000 Vibrasorb® Economy Vibration Damping Mount, 15-3/8"L x 13-1/2"W x 4-5/8"H

    Vibrasorb® Vibration Damping Mounts facilitate optimal use and help protect electromechanical and optical equipment from excessive wear and even structural damage that can be caused by exposure to vibration. The Vibrasorb® Economy Vibration Damping Mount has a durable, high impact polystyrene shell with a smooth, non-slip neoprene working surface. Vibro-Absorber° damping mounts at each corner support the 20.8kg (46 lb) platform. The platform area is 34 x 27.5 cm (13-1/2 x 11") and easily wipes clean. Maximum carrying weight for effective vibration dampening is 11kg (24lb). Shipping weight: 24Kg (53 lbs).

    Click for more
  • Stopcocks

    Stopcocks
    See all 2 items in product family
    Stopcocks Are Used For Applications Including Medical, Laboratory, And More.

    Stopcocks are made of polyvinylidene fluoride and polypropylene for long lasting durability and corrosion resistance. Stopcocks permit connection of two or three port tubing assemblies. Units are removable, leak-proof, and feature barbed tubulations that accept various tubing dimensions. Resistant to most chemicals. Steam autoclavable. Styles include Three-Way Fluoroplastic Stopcock and Three-Way Stopcock. Bore sizes are 4 and 8mm. Package quantity is 1. Colors are White and White/Red. Dimensions vary per model.

    Click for more
  • Tubing Sinkers

    Tubing Sinkers
    See all 1 items in product family
    Bel-Art F32903-0102 Tubing Sinker, Fits 7/32" to 1/4" Tubing

    Teflon® sinkers keep tubing at the bottom of your container. Ideal for use with pumps and dispensers, these sinkers have hose barb ends for simple tubing connection. Solvent resistant and autoclavable. Sold as set of two sizes or individually. Fits Tubing Size I.D. 5.5 to 6.2mm (7/32" to 1/4").

    Click for more
  • Glove Boxes

    Glove Boxes
    See all 4 items in product family
    Glove Boxes Provide Contaminant Protection For Applications Including Medical, Laboratory And More.

    Glove boxes are made of high quality materials for long lasting durability and corrosion resistance. Units provide a sealed environment for contaminant and sensitive material applications. Top and bottom gas ports can be used to purge glove box with nitrogen or other gases for a controlled atmosphere. Units feature small footprint for increased workspace, portability for field use and two-piece design for sample processing efficiency. Top half nests into bottom for storage convenience. Gloves and clamping rings sold separately. Types are Glove Boxes and Portable Isolator. Available styles include Portable Glove Box System w/ 2 Gas Ports, Gloves and Clamping Rings, Portable Glove Box System w/ Gloves and Clamping Rings, Purair® FLEX Portable Isolator Glove Bag, sidEntry™ Glove Box and Techni-Dome 360° Glove Box Chamber. Package quantity is 1. Colors are Clear and White. Dimensions vary per model.

    Click for more
  • Thermometers

    Thermometers
    See all 24 items in product family
    H-B® B60506-0200 Enviro-Safe® General Purpose Liquid-In-Glass Thermometer, -20/150°C

    Contains green EnviroKleen™ certified Enviro-Safe® liquid against white back glass. Ideal for use in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries. Enviro-Safe® thermometers are individually serialized and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 9001:2008, ISO/IEC 14001:2004, ISO/IEC 17025:2005 facility and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC/MRA. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST.

    Click for more
  • Compact Sling Psychrometer

    Compact Sling Psychrometer
    See all 1 items in product family
    H-B® B61503-0000 DURAC® Compact Sling Psychrometer; -5/50°C

    Measure relative humidity with weather bureau-type wet and dry bulb thermometers. Two organic liquid filled thermometers with white back glass are mounted in a pocket sized self-contained plastic case designed with a built in slide rule to convert wet and dry bulb readings to relative humidity, thus eliminating the need for calculating tables.

    Click for more
  • Hydrometers

    Hydrometers
    See all 8 items in product family
    H-B® B61800-0000 DURAC® 1.000/1.180 Specific Gravity Shatterproof Plastic Hydrometer

    Made from optical quality polycarbonate material, these plain form hydrometers are durable and shatterproof making them ideal in situations where rough handling or contamination could be an issue, such as in the food or beverage industries. Available in models measuring specific gravity / relative density (g/cm3) of a variety of liquids in various ranges from 1.0 to 1.620, they have an easy to read black scale on yellow back to help avoid eye fatigue. At 300mm (12") long, each hydrometer contains lead free ballast, is individually serialized, and has temperature standardization of 60°F (15°C). DURAC® Polycarbonate Hydrometers are made and hand inspected by our U.S. quality team in our exclusive triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory; internationally recognized and accepted by the signatory economies of the ILAC /MRA and located in our ISO 14001:2004 Environmental Management System registered facility. They are packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Made in USA.Note: Polycarbonate hydrometers are not recommended for use with petroleum-based liquids or other corrosives that would potentially affect the plastic material. They should be stored in a clean, dry, safe place and should not be subjected to extreme temperatures.

    Click for more
  • Funnels

    Funnels
    See all 10 items in product family
    Funnels Are Used For Conducting Liquid Or Powder Through a Small Opening In Residential, Commercial, And Industrial Applications.

    Funnels are made out of PMP, polypropylene plastic, HDPE, and LDPE for long lasting durability. Large funnels have an extra wide stem that allows for extra coarse or clumping powders to easily pass through for ease of use. Large funnels allow for ample fast flow for increased efficiency. Smaller sizes have a handle at the rim for added stability. High density polyethylene provides chemical resistance to most acids, alkalis, and some organic solvents for resilience. Polypropylene plastic with ridges prevents vapor lock for reliability. Heights range from 2-5/8" to 17-7/8". Capacities range from 60 ml to 14.1 liters. Available colors are Clear, White and Black. Other specifications vary per model.

    Click for more
  • Cleaning Supplies

    Cleaning Supplies
    See all 4 items in product family
    Bel-Art F17080-0200 Blow-Hard O.S. Extra Dust Remover, 10 oz. Can

    Provides powerful blasts of triple filtered air for cleaning laboratory equipment that could be damaged by wiping. A handy extension tube (included) effectively penetrates hard-to-reach places. Ozone safe; nonflammable. Warning instructions for safe use are printed on the can. No Air Shipment.

    Click for more
  • Buchner Table-Top Funnels

    Buchner Table-Top Funnels
    See all 11 items in product family
    Bel-Art H14623-0000 Buchner Table-Top Funnel with Coarse Porosity Fixed Plate, 36" I.D., 14.75"H

    Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel using your choice of Fritware® or Perforated filter plate. A removable hose barbed connector accepts 12.7mm (1/2") I.D. tube and threads into 3/4" NPT bung on the funnel. Use the F36820-0118 Funnel Trowel to quickly and efficiently smooth fissures appearing during the filtration process. Fixed or removable Fritware® Porous Filter Plates are supported by a multiple ring grid. They are made of high density polyethylene, 6.4mm (1/4") thick, with a non-porous ring at the periphery of the plate which seals filter paper when used. Available in two porosities (medium and coarse), the medium porosity plate is 45-90 microns while the coarse porosity plate is 90-130 microns. Use below 52°C (125°F).Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16") thick high density polyethylene (HDPE) with 4.8mm (3/16") perforations on 11mm (7/16") centers. The fixed version is for coarse filtration or use with a cloth or paper filter. The REMOVABLE filter plate is available for use in precious metals recovery. Use below 52°C (125°F). Truck shipping is required for 36" funnels.

    Click for more
  • Plastic Jars, Tubes & Vials

    Plastic Jars, Tubes & Vials
    See all 30 items in product family
    Plastic Jars, Tubes And Vials Are Used For Storing Small Quantities Of Liquid, Powder Or Solid Form Materials.

    Plastic Jars, Tubes And Vials are made from a variety of Polyethylene, Polypropylene, Polypropylene and Styrene/Polyethylene materials for long lasting durability and dependability. Various type and capacity containers with secure snap or screw-on closures are available for particular need or application. Include Chemical Containers, Centrifuge Tubes, Sample Vials, Screw Cap Jars or Vials and Scienceware® Pipette Jars. Capacities range from 5 to 180 cc's, 0.13 to 245 milliliters and 50,000 grams.

    Click for more
  • Bottle Carriers

    Bottle Carriers
    See all 7 items in product family
    Bottle Carriers Are Used For Safely Transporting Acids, Solvents And Other Potentially Volatile Liquids.

    Bottle Carriers are made from chemical resistant Polyethylene or Polypropylene materials for long lasting durability and dependability. Acid/Solvent Bottle Carriers are designed to hold single standard US reagent bottles. Wide ribs in sides and bottom support and cushion bottles. 2.5 liter and 1 gallon capacity carriers come with Cone style lid with opening in the top for insertion of tubing or Truncated style that permits pouring without removal of lid. B.O.D. Bottle Carrier holds eight standard 300 ml Biological Oxygen Demand bottles. Other 2 or 6 bottle carriers also available.

    Click for more