Browse Laboratory Equipment

(2,473 items)

Recently Viewed

Categories

  • Bel-Art Hot Hand® Protector

    Bel-Art Hot Hand® Protector
    See all 3 items in product family
    Bel-Art Hot Hand® Protectors Are Silicone Grips Which Provide Superior Protection While Handling Hot Or Cold Objects.

    Bel-Art Hot Hand® Protectors are made using silicone rubber to withstand temperatures as high as 260®C (500®F) and as low as -57®C (-70®F). Gripping surfaces feature concave-tipped studs for a non-slip grip. Thumb and fingers fit into each pocket. Available in Green, Red or Blue.

    Click for more
  • Bel-Art Liners & Sheets

    Bel-Art Liners & Sheets
    See all 3 items in product family
    Bel-Art Liners And Sheets Allow Convenient Safeguarding Of Work Surfaces From Spills, Stains And Wear.

    Bel-Art Liners And Sheets are made with a highly absorbent upper surface and a flexible polyethylene film backing to prevent skidding or soak-through. Surface absorbes up to 420mL/ m² of water. Available in rolls or pre-cut sheets. Pre-cut sheets measure 20" x 24". Rolls are available in White or Safety Orange.

    Click for more
  • Bel-Art Laboratory Gloves

    Bel-Art Laboratory Gloves
    See all 2 items in product family
    Bel-Art Laboratory Gloves Are Used For Protecting Hands While Handing Hot Items.

    Bel-Art Laboratory Gloves offer an asbestos-free alternative for safe handling of hot objects right out of ovens. Gloves are heat-resistant up to 232°C (450°F). Gloves are not waterproof and should not be used to handle dry ice. Available with gauntlet lengths of 5" or 11".

    Click for more
  • TrippNT Biohazard Personal Protection Shields

    TrippNT Biohazard Personal Protection Shields
    See all 10 items in product family
    TrippNT Biohazard Personal Protection Shields Provide Protection When Working With Caustic Or Corrosive Materials. TrippNT Biohazard Personal Protection Shields are made of heavy duty 3/8" acrylic to provide long lasting durability. Angled clear plastic is completely transparent and provides easy work space to protect eyes and face from harsh chemicals. Available styles include Biohazard Personal Protection Shield, Extra-Wide BioHazard Protection Shield, and Ultra Heavy Splash Guard. Dimensions vary per model.

    Click for more
  • Plexiglas® Splash Shields

    Plexiglas® Splash Shields
    See all 2 items in product family
    Bel-Art F24966-0001 Splash Shield, Single 12" x 15" Shield with 24" Articulating Arm

    No matter how your workspace is configured, these Plexiglas® Splash Shields are designed to provide safety plus comfort (not hot and stuffy like personal face shields), flexibility (they're fully adjustable), and quality in a design that will adapt to your specific needs. All shields move side-to-side as well as up and down at the touch of a finger. Free precious work space and enhance the performance of every user. After selecting desired shield, order appropriate mounting fixtures to suit your work area. Single Plexiglas® Splash Shield 305 x 381mm (12 x 15") with 61cm (24") Articulating Arm.

    Click for more
  • Large Weighted Safety Shields

    Large Weighted Safety Shields
    See all 2 items in product family
    Bel-Art H24962-0000 Large Weighted Polycarbonate Safety Shield, 18.5lb, 30"H

    Personnel are protected by a 4.7mm (3/16") thick, clear polycarbonate barrier with exceptional impact resistance and optical clarity. Shields meet High Mass Impact Test and High Velocity Impact Test as defined by ANSI Z87.1, sections 9.11 and 9.12, respectively. Stable, three-sided construction provides front and side protection against flying debris. The heavy steel base is coated with blue epoxy and plated steel bolts, nuts and washers are used for assembly ensuring long life and rust-resistance. Outside base dimensions are 50cm W x 17cm D (19-1/2 x 6-1/2"). This item ships oversize.

    Click for more
  • Cleanware Anti-Fog Lens Cleaner

    Cleanware Anti-Fog Lens Cleaner
    See all 1 items in product family
    Bel-Art F24842-0001 Cleanware Anti-Fog Lens Cleaner, 2/PK

    Cleans glass and plastic lenses with only one drop while providing anti-static and anti-fogging protection. Can be used on microscopes. Supplied in a convenient 59ml (2 oz) bottle with reclosable dispenser cap, the fluid can be dispensed in a single drop or stream onto lens. Fits easily in a pocket or purse. No Air Shipment.

    Click for more