Browse Laboratory Equipment

(2,396 items)

Narrow Your Results

Our Price

 
Go

Recently Viewed

Categories

  • Bel-Art Write-On™ Multi-Roll Label Tape Dispensers

    Bel-Art Write-On™ Multi-Roll Label Tape Dispensers
    See all 2 items in product family
    Write-On™ Label Tape Dispensers provide a smooth writing surface, making labeling easy and fast. When marked tape is advanced and cut off on the serrated edge, a fresh length of label tape is positioned on the writing platform. Various width and color tape rolls can be mixed together on the spindles; easily accommodate 5 or more 12 - 19mm (1/2 - 3/4") narrow rolls or 4 - 25mm (1") wide rolls. Spindles are easily removed from the unit for loading and unloading; can be adjusted to hold either 25 or 75mm (1 or 3") core diameter rolls. Dispenser includes three plastic separating discs to assure smooth, snag free dispensing for up to four rolls of tape. Molded-in pen holder wells help keep writing instruments handy. Ideal for use with the full line of Write-On™ Tapes; available in 6 colors and three widths; 12, 19, and 25mm (1/2, 3/4 and 1").

    Click for more
  • Bel-Art Write-On™ Label Tapes

    Bel-Art Write-On™ Label Tapes
    See all 30 items in product family
    Bel-Art Laboratory Labeling Tape Adheres To Any Clean Surface And Peels Off With No Residue.

    Bel-Art Laboratory Labeling Tape features rubber resin adhesive that resists moisture and most solvents. Tape may be labeled with pencil, ballpoint pen or solvent ink marker. Withstands maximum temperatures of 315°F for 30 minutes or 176°F for 20 hours. Withstands temperatures down to -112°F. Available in a variety of sizes and colors.

    Click for more
  • Bel-Art Autoradiography Pens With Handy Clip

    Bel-Art Autoradiography Pens With Handy Clip
    See all 2 items in product family
    Excellent for marking various radiography substrates with run numbers, dates, exposure times, film alignment markings, etc., these non-radioactive markers incorporate a non-toxic, solid, phosphorescent material that will not leak or dry out. Bright green markings do not emit Beta or isotope particles; markings do not glow in the dark. Markings are visible under normal conditions; will show up on X-ray film. Spectral peak is 5600 Angstroms. Emission of non-radioactive energy may be adjusted by exposure to normal incandescent or fluorescent white light. 3 to 4 minute energy emission leaves a distinct impression; will not overexpose film as some products do. Choose from normal or high energy level pens. Length: 11.4cm (4-1/2"); includes pocket clip. Not appropriate for phosphor screens. High Energy Level Pen has higher signal emission strength and a slightly longer duration of signal emission time. High Energy Level Pen is best used for marking X-ray films similar to Kodak XLS; works well when film responsiveness is lowered as with chilled films which often require intensifier screen techniques.

    Click for more
  • Bel-Art Wire Rack I.D. Tags

    Bel-Art Wire Rack I.D. Tags
    See all 1 items in product family
    Durable, reusable and easy to attach, Scienceware® Wire Rack I.D. Tags eliminate the challenges of labeling all wire racks, trays, baskets and other wire-formed items made of 3mm (1/8") or 5mm (3/16") wire. Smooth, polypropylene plastic surface allows labeling directly onto the tag with permanent marker, dry-erase marker or a pressure sensitive adhesive label. White color provides excellent contrast for most ink colors. One piece, write on, wipe off design is economical, easy to use and does not require assembly. Chemical resistant and autoclavable at 121°C (250°F).

    Click for more
  • The Glascribe® Pen

    The Glascribe® Pen
    See all 1 items in product family
    Bel-Art H44150-0000 The Glascribe® Pen, Tungsten Carbide Tip, 1/PK

    Mark laboratory glassware with the Glascribe® Pen with retractable tungsten carbide tip (Mohs Hardness = 9). It easily inscribes on glass, ceramics, and plastic. The pen has a pocket clip so it is always handy when needed.

    Click for more