Browse Laboratory Equipment

(2,437 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • SCILOGEX Digital Hotplates / Stirrers

    SCILOGEX Digital Hotplates / Stirrers
    See all 7 items in product family
    Digital Stirrers Are Used For Laboratories, Hospitals And Other Health Care Facilities.

    Digital Stirrers have ab LCD backlit display for easy-to-read functionality. Functions include Heat only, Stir only or Heat and stir together. Stirring and heating functions can be saved in memory. Automatic spin bar retrieval and low temperature stability provide optimum performance. Electronic speed control provides even speed during changes in load. Maintenance free brushless motor provides long lasting durability. High magnetic adhesion. Free software for control & data logging by PC. Plate material is made of ABS, Stainless Steel, Ceramic Coated or Ceramic Glass. Accessory PT-1000 Sensor for medium temperature control available. Accessory reaction blocks for flasks and vessels available. Available models include Digital Stirrer, Digital Hotplate Stirrer, Circular Digital Stirrer, Plate Magnetic Stirrer and Hotplate Stirrer. cTUVus approved. CE Marked. 2 Year Warranty.
    Click for more
  • SCILOGEX Analog Hotplates / Stirrers

    SCILOGEX Analog Hotplates / Stirrers
    See all 4 items in product family
    SCILOGEX Analog Hotplates And Stirrers Are Used For A Variety Of Biological Or Chemical Laboratory Applications.

    SCILOGEX Analog Hotplates and Stirrers are solidly made for long lasting durability and dependability. For simultaneous heating and stirring of liquids contained within a beaker or similar vessel. Can also be used to stir liquids at room temperature, or to heat a solution without stirring. Analog models offer electronic speed control for a constant speed even during changes in load, as well as low heat temperature stability. Long life brushless motor. High magnetic adhesion. Available in selection of models with ABS, Ceramic Coated, Ceramic Glass or Stainless Steel plate material and other selected features.

    Click for more
  • SCILOGEX Multiposition Hotplates / Stirrers

    SCILOGEX Multiposition Hotplates / Stirrers
    See all 3 items in product family
    SCILOGEX Multiposition Hotplates And Stirrers Are Used For A Variety Of Biological Or Chemical Laboratory Applications.

    SCILOGEX Multiposition Hotplates and Stirrers are solidly made for long lasting durability and dependability. Stirrer Unit simultaneously stirs up to 10 solutions at room temperature. Simultaneous stirring on one unit ensures that the reaction conditions are completely consistent across all individual samples. The stirrer surface incorporates an anti-slip mat to guard against spillages. Both chemically resistant and easy to clean in case an accident does occur. Hotplate/Stirrer Unit is also available that heats as well as stirs. All hotplates and stirrers are supplied with a long-life brushless motor which ensures not only the longevity of the instrument but also reduces the need for regular maintenance.

    Click for more
  • SCILOGEX Overhead Stirrers

    SCILOGEX Overhead Stirrers
    See all 4 items in product family
    SCILOGEX Digital Overhead Stirrers Are Used For Various Laboratory Applications That Require Some Form Of Stirring Or Agitation.

    SCILOGEX Digital Overhead Stirrers are made for long lasting durability and dependability. The LCD models allow the user to set the required torque and speed, and observe the true values of the torque and speed on an easy-to-read LCD display. The LED models allow the user to set the speed with an analog control knob. Accurate microprocessor controls the stirring speed and guarantees precision in the speeds achieved. Anti-spill microprocessor control ensures the slow start up of speed to prevent sample spills. Available in various 20 or 40 Liter capacity models.

    Click for more
  • GENIE® Magnetic Stirrers

    GENIE® Magnetic Stirrers
    See all 14 items in product family
    GENIE® Magnetic Stirrers Are Used For Cold Rooms And Incubators.

    GENIE® Magnetic Stirrers are constructed with and ABS/Polycarbonate housing and famous Vortex-Genie heavy-duty motor for long lasting durability. Revolutionary 4-position MultiMagStir Genie provides low to high speed stirring and editable memory profiles. Microprocessor controls offer precision and reproducibility without internal heat build-up. MegaMag Genie Single Large Volume Magnetic Stirrer designed for large capacity applications. Powerful magnet and motor offer exceptional magnetic force capable of stirring up to 38L. QuadMag 4-Position Magnetic Stirrer available as high speed digital analog or digital. Variety of types available to meet job requirements. Voltages are 120, 120/100 and 230. Dimensions vary per type. Package quantity is 1. 2-Year Limited Warranty.

    Click for more
  • LW Scientific Slide Warmers

    LW Scientific Slide Warmers
    See all 1 items in product family
    Laboratory Slide Warmers Are Used In Fertility Clinics, Cytology Labs, Biology, Tissue Mounting, Histology And More.

    Laboratory Warmers are made of aluminum to provide long lasting durability. The thick metal platform paired with the heating system ensures stable temperatures and even heating, eliminating hot and cold spots. Optional battery cords (sold separately) can be used by medical and veterinary professionals in the field. Laboratory Warmer capacity is 14 slides. Voltage is 12DC, 90-240AC. CE/CuL certified.

    Click for more
  • Bel-Art Magnetic Stirring Bars

    Bel-Art Magnetic Stirring Bars
    See all 211 items in product family
    Magnetic Stir Plates And Bars For Use Where Electricity Is Not Readily Available.

    Magnetic Stir Plates And Bars are made of polypropylene for long lasting durability and chemical resistance. Used for field use, inside incubators or anywhere else electricity is not convenient or simply not available. Variety of sizes, shapes and functions are available to meet job requirements. Types are Magnetic Stir Plate and Magnetic Stir Bar. Shapes are Egg-Shaped, Octagon, Polygon, Round and Spinplus Shaped®. Dimensions and color finishes vary per style. Package quantity is 1. 90-Day Limited Warranty.

    Click for more
  • Bel-Art Spinring® Magnetic Stir Bars

    Bel-Art Spinring® Magnetic Stir Bars
    See all 12 items in product family
    Spinring® Magnetic Stir Bars Are Used For Fast And Efficient Chemical Or Solution Mixing Applications.

    Spinring® Magnetic Stir Bars are made of friction resistant Teflon PTFE material for long lasting durability and dependability. Various types available for fast and efficient mixing applications. Cross shape creates a deep vortex and provides stable, quiet operation. Ring type with removable hoop around a standard octagonal bar helps eliminate spinout and is best suited for larger open-neck vessels such as buckets and beakers. Star-Shape stir bars are designed to fit the inside diameter of most commonly-used beakers and is used for applications requiring slow, thorough mixing. Available in 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 and 2 inch diameters. All are autoclave safe.

    Click for more
  • Bel-Art Stirrer Blades

    Bel-Art Stirrer Blades
    See all 4 items in product family
    Stirrer Blades Are Used For Fast And Efficient Chemical Or Solution Mixing Applications.

    Stirrer Blades are made of friction resistant Teflon PTFE material for long lasting durability and dependability. Strong, non-scratch blades fit all standard button-tip stirring shafts. Long-groove keyhole provides easy insertion into flask neck and then rotates into proper position for stirring action. 2-1/2, 3, 4-1/2 and 5 inch length blades are available for use with 500, 1000, 2000-3000 and 5000 ml flasks respectively.

    Click for more