Browse Laboratory Equipment

(2,437 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Dry Bath Incubator

    Dry Bath Incubator
    See all 2 items in product family
    Dry Bath Incubators Are Used By Clinical, Biological And Industrial Lab Settings.

    Dry Bath Incubators provide stable temperatures and even heating to provide optimum performance. 12v electronics make it portable with optional battery cords for use in the field. Scientific Dry Bath Incubator provide the choice to mix and match two standard heat blocks, while numerous other block configurations are available. USA Dry Bath Incubator available with 12DC 90-240AC voltage. Capacities are 2 (4) 50 ml Heat Blocks and 2 (12) 14 ml Heat Blocks.

    Click for more
  • SCILOGEX Digital Dry Bath

    SCILOGEX Digital Dry Bath
    See all 1 items in product family
    SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

    The SCILOGEX HB120-S LED Digital Dry Bath is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, DNA denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120°C.

    Click for more
  • SCILOGEX Dry Bath Heating Blocks

    SCILOGEX Dry Bath Heating Blocks
    See all 6 items in product family
    SCILOGEX Dry Bath Heating Blocks Allow Sample Incubation For Applications Including Hospitals, Laboratories, Medical Facilities And More.

    SCILOGEX dry bath heating blocks are made of aluminum for long lasting durability. Heating blocks are used for melting and boiling point determination, enzyme reaction, incubation, culture media tests, coagulation tests and more. Units support common tube sizes providing temperature uniformity from ambient +5 to 120°C. Temperature and time controls are displayed in real-time with independent displays. Features low profile space saving design. Tube capacities range from 0.2 ml to 50 ml. Places are 8, 28, 40 and 54. Package quantity is 1. Dimensions vary per model.

    Click for more
Featured Items