Browse Foot Protection

(3,087 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Insoles & Liners

    Insoles & Liners
    See all 4 items in product family
    Insoles & Liners Are Used Foot Protection Providing Maximum Support And Shock/Vibration Absorption.

    Insoles & Liners are made of latex, polyester, wool, EVA, aluminum or charcoal latex foam for long lasting durability. Treated to prevent fungus, insoles and liners are sanitized with antimicrobial odor control. Open cell polyurethane foam construction keeps feet dry. High perspiration absorption, reinforced arch and anatomical shape provide user comfort. Available styles include Anti-Fatigue insoles, Hygiene Insoles, High Performance Insoles, Puncture Resistant Insoles, Thermal Insoles and Insulation Boot Liners. Available in sizes 6.5-12.5. Available colors are Black/Orange, Green/Black/Yellow, Brown/Black/Beige, White, Beige and Black.

    Click for more
  • RefrigiWear Boot Liners & Accessories

    RefrigiWear Boot Liners & Accessories
    See all 5 items in product family
    RefrigiWear Super Boot Liners Provide Increased Boot Warmth In Cold Industrial And Commercial Environments.

    RefrigiWear Super Boot Liners are made of heat-reflective Mylar Polypropylene for increased warmth and long-lasting durability. The interior of the Super Boot Liners is made of fleece snowcuff and laminated foam insulation for maximum warmth. The removable three-layer Zylex liner provides moisture wicking, insulation and heat reflection. Boot liners fit inside most standard boots to improve insulation and warmth. Some liners are used with RefrigiWear boot styles 100, 105, 106, 112 and 113. All RefrigiWear Super Boot Liners meet CSA and ASTM F2413-05 Safety Standards for increased security. Liners are available in men's sizes 6 to 14. Super Boot Liners are available in Silver. Dimensions vary per model.

    Click for more
  • Horizon Mfg. Boot Racks

    Horizon Mfg. Boot Racks
    See all 9 items in product family
    Horizon Manufacturing Boot Racks Are Used For Secure Storage And Organization Of Workplace Footware.

    Horizon Manufacturing Boot Racks are made of solid steel construction for long lasting durability and dependability. 1, 2, 3 or 4 Pair Boot Racks are designed to mount on wall and keep boots organized and separated. PVC Boot and Glove Rack is coated for high moisture and chemicals. Holds 4 pairs of boots. "The Snake" Wader Hanger holds one pair of boots and is designed to easily hook on to closet pole. Boot and Glove Dryer is floor mounted rack that holds one pair of boots and one pair of gloves. Boot Extractor device designed for easily pulling off boots from standing position also available.

    Click for more
  • Heel Grounder

    Heel Grounder
    See all 7 items in product family
    Heel Grounders Provide Consistent Grounding When In Motion.

    Heel Grounders ar made of diurable materials for long lasting strength. Grounders are worn on both feet to provide consistency in motion. Available styles include Disposable Heel Grounder and Heel Grounders with 1.25" cup and buckle, 1.25" cup and stretch hook and loop fasteners and 35mm red D Ring. Colors are Yellow/Black, Orange/Black, Black, Blue/Black and Red/Black.

    Click for more
  • OnGuard Replacement Boot Insole & Liners

    OnGuard Replacement Boot Insole & Liners
    See all 5 items in product family
    Onguard Replacement Boot Insole And Liners Provide Additional Comfort And Protection For Protective Footwear.

    Onguard Replacement Boot Insole And Liners are made for long lasting durability. Cushioned and contoured foam Boot Insoles come in a wide selection of styles providing varying degrees of comfort and protection, including Single Layer Standard, Softstep 2, Softstep 3 and Softstep Supreme (High Performance). Choose from 4 through 17 sizes. Borg Liners for use in 16 inch boots are made of comfortable and durable wool felt and are available in X-Small, Small, Medium, Large and X-Large sizes.

    Click for more
Featured Items