Browse Fire Protection

(372 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Activar Inc. Fire Extinguisher Cabinets

    Activar Inc. Fire Extinguisher Cabinets
    See all 130 items in product family
    Activar Fire Extinguisher Cabinets Come In A Wide Variety Of Styles, Types And Trims.

    Activar Fire Extinguisher Cabinets are solidly manufactured of Cold Rolled Steel (CRS) with Aluminum, Steel or Stainless Steel trim for long lasting durability and dependability. Choose from a wide selection of styles, types and trims. Academy Series has clear anodized aluminum trim and door. Ambassador Series has powder coated cold rolled steel tub, trim and door. Clear Vu Series features clear acrylic bubble door. Cosmopolitan Series has stainless steel trim and door. All series styles are available in a variety of types including Solid Door, Full Acrylic Window and Vertical Acrylic Window. Trims are Flat, Rolled, Square and Surface Mount. Cabinet depths are 4, 5-1/2 and 6 inches .

    Click for more
  • Hose Storage Cabinets

    Hose Storage Cabinets
    See all 3 items in product family
    Hose Storage Cabinets Store Fire House And Equipment.

    Hose Storage Cabinets are made of of 16 gauge satin coat galvanized metal with two coats red baked enamel for long lasting durability and outdoor protection. Stainless steel piano hinges with chrome plated door latches keeps content and vital equipment safe. Leg sizes are 12 in., 24 in. and 36 in.

    Click for more
  • Fire Extinguisher Cabinets

    Fire Extinguisher Cabinets
    See all 16 items in product family
    Extinguisher Cabinets Are Used For Convenient Visible Storage Of Fire Extinguishers In Schools, Offices, Workshops And More.

    Extinguisher Cabinets are made of steel, wood, plastic, tempered safety glass, aluminum, oak, powder coat finishes and other high quality materials for long lasting durability. Various accessories including decals, break locks and alarms also available. Available in a variety of types and styles to meet environmental and display requirements. Extinguisher size capacities are 2 lbs, 5 lbs, 10 lbs, 20 lbs and 30 lbs.Colors are Light Oak, Mahogany, Medium Oak, Red, Steel and White. Dimensions vary per type.

    Click for more
  • The Centurion™ Extinguisher Stand

    The Centurion™ Extinguisher Stand
    See all 2 items in product family
    The Centurion™ Extinguisher Stand Fits All 10 lb. ABC Fire Extinguishers.

    Extinguisher Stands are made of chromium plated brass safety lock and key with weatherproof protective lock cover and polypropylene plastic injected molded hammer. Plastic cabinet with body and frame injection molded high-impact crystal polystyrene of .110 wall thickness with ultra-violet inhibitors, provides additional long lasting durability. Portable fire extinguisher stand (extinguisher not included) has lightweight molded polyethylene for maximum weatherability. Equipped with required safety decals. 10 lb or 20 lbs.cabinet bases can be filled with sand for added stability. Top and Bottom are 16 gauge steel powder coated Galva Coat brackets. Faultless casters for easy mobility. Available in 17-1/2 w/Casters or 24 w/Casters. Centurion fits ALL 10 lb ABC fire extinguishers. Ships assembled. Other dimensions vary per model.

    Click for more
  • Activar Inc. Fire-Rated Fire Extinguisher Cabinets

    Activar Inc. Fire-Rated Fire Extinguisher Cabinets
    See all 115 items in product family
    Activar Fire-Rated Fire Extinguisher Cabinets Come In A Wide Variety Of Styles, Types And Trims.

    Activar Fire-Rated Fire Extinguisher Cabinets are solidly manufactured of Cold Rolled Steel (CRS) with Aluminum or Stainless Steel trim for long lasting durability and dependability. Choose from a wide selection of styles, types and trims. Academy Series has clear anodized aluminum trim and door. Ambassador Series has powder coated cold rolled steel tub, trim and door. Clear Vu Series features clear acrylic bubble door. Cosmopolitan Series has stainless steel trim and door. All series styles are available in a variety of types including Solid Door, Full Acrylic Window and Vertical Acrylic Window. Trims are Flat, Rolled, Square and Surface Mount. Cabinets are 4, 5-1/2 and 6 inches in depth. All are Warnock Hersey listed for fire-rated wall assemblies.

    Click for more
  • Buddy Products Fire Extinguisher Cabinets

    Buddy Products Fire Extinguisher Cabinets
    See all 8 items in product family
    Buddy Products Fire Extinguisher Cabinets House Dry Cemical Fire Extinguishers For Any Public Building, School, Homes And More.

    Buddy Products Fire Extinguisher Cabinets are made of heavy-duty galvanized steel with industrial powder coat finish and clear tempered safety glass for long lasting durability. Non-removable handle with break glass decal eliminates the need for a hammer or a breaker bar. Keyed cam lock design provides safe storage. Semi-Recessed, Industrial or Surface Mount cabinets available. Types include 5 lb or 10 lb. Industrial Grade Cabinets, 2.0-2.6 lb., 5 lb., 10 lb., and 20 lb. Capacity Surface Mount Cabinets, and 5 lb. or 10 lb. Semi Recessed Cabinets. Dimensions vary per model.

    Semi Recessed, 5 Lbs. Capacity, 8012-9 Non-removable handle with break glass decal helps eliminate the need for a hammer or a breaker bar Accommodates a 5 lb. dry chemical fire extinguisher Keyed cam lock design provides safe storage Semi-recessed installation Tough industrial white powder coat finish
    Click for more
  • Fire Extinguisher Cart

    Fire Extinguisher Cart
    See all 1 items in product family
    Fire Extinguisher Cart with Wall-Mounted Brackets

    Designed for use with fire extinguishers up to 8" diameter. Adjustable EPDM retaining straps keep extinguisher secure and allow for quick access. Smart design allows for easy pulling with curved handle. Widetrack wheel design keeps cart stable while rolling. Wall-mounted bracket included for hanging. Includes two 4" polyurethane-onpolyurethance wheels. 4" x 2" stabilizing plate keeps unit upright when empy and helps retain extinguisher. Overall size: 42"H x 14-3/4"W x 12-1/2"D. Steel construction with powder-coat yellow finish and red plastic threaded handle for improved grip.
    Click for more